Beli Heavy Duty Metal Storage Cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)atribut:
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Color: Red
- Overall Height (mm): 1007
- Overall Length (mm): 1067
- Overall Width (mm): 458
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- Kennedy Professional Roller Cabinet (Lemari Perkakas)atribut:
- Product Type: Roller Cabinet
- Kennedy Roller Cabinet (Lemari Perkakas)atribut:
- Color: Red
- Senator Roller Cabinet (Lemari Perkakas)atribut:
- Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
- Color: Red
- Product Range: Workshop Range
- Security: Fully Lockable
- Drawer Dimensions: 568 x 398 x 60mm
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
- Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
- Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
- Product Type: Roller Cabinet
- Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
- Senator Comb. Parts Storage Cabinet (Laci Rak Komponen)Deskripsi:Manufactured from heavy gauge steel, painted finish with transparent plastic drawers, allows contents to be viewed when the drawer is closed. The lip on the rear of the drawer allows it to be opened fully without falling out. The cabinets can be stacked or mounted to the wall to maximise use of storage space.atribut:
- Overall Height: 551mm
- Material: Polypropylene Steel
- Overall Depth: 155mm
- Product Type: Drawer Cabinet
- Overall Width: 306mm
- Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart)atribut:
- Product Type: Plastic Storage Bin
- Kennedy Professional Rolling Tool Cabinet (0)atribut:
- Color: Red
- Drawer Load Capacity (kg): 20, 25, 40
- Mobility: Heavy Duty Casters
- Number of Drawers: 7
- Overall Height (mm): 890
- Overall Length (mm): 688
- Overall Width (mm): 458
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Security: Fully Lockable
- TRUSCO Drawer Storage Cabinet (Laci Rak Komponen)atribut:
- Specification: Completed product
- Weight (kg): 6.9
- Maximum Loading Capacity (kg): 48 / unit
- Dimensions (Width W x Depth D x Height H) (mm): 349x235x389
- Drawer Color: Transparency
- Drawer Combination: B-1 = 24 pieces
- Body Material: : Steel
- Senator Small Parts Storage Cabinet (Laci Komponen)atribut:
- Material: Polypropylene
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- SHUTER Office Filling Cabinets (Lemari Arsip)atribut:
- Color: White
- Kozure Iron Locker Cabinet (Lemari Loker)atribut:
- Plat (mm): 0.7
- Painting Process: powder coating
- Senator Rolling Tool Cabinet (Lemari Perkakas Beroda)atribut:
- Drawer Dimensions: (2) 568 x 398 x 124mm (5) 568 x 398 x 60mm
- Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)atribut:
- Overall Height: 345mm
- Product Type: Heavy Duty Bin-Rack Set
- Overall Width: 385mm
- Color: Black Blue Grey Red
- TIGER (Office) Locker Clothes Cabinet 6 pintu (Lemari Loker)atribut:
- Material: Plat Besi 0.6mm
- Number of Compartments: 6
- Number of Doors: 6
- TIGER (Office) Steel Cupboard Two Doors (Lemari Arsip)atribut:
- Material (mm): Iron Plate 0.6
- Material: Plat Besi 0.6mm
- Kozure Lemari Arsip Pintu Kaca Geseratribut:
- Color: Blue Light Grey
- Material: Glass and Iron Plate
- Thickness (mm): 0.7
- Dimensions (mm): 1850x900x400
- UCHIDA Lemari Arsip Anti Apiatribut:
- Inside Dimension (HxWxD)(mm): 301x644x388
- Fitting: Drawer with key lock, combination key lock
Daftar Harga Heavy Duty Metal Storage Cabinet Terbaru October 2026
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas) | Rp15.999.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda) | Rp6.599.900 |
| Kennedy Professional Roller Cabinet (Lemari Perkakas) | Rp6.999.900 |
| Kennedy Roller Cabinet (Lemari Perkakas) | Rp8.499.900 |
| Senator Roller Cabinet (Lemari Perkakas) | Rp5.299.900 |
| Senator Comb. Parts Storage Cabinet (Laci Rak Komponen) | Rp2.199.900 |
| Matlock Heavy Duty Plastic Storage Bin (Kotak Sparepart) | Rp24.900 |
| Kennedy Professional Rolling Tool Cabinet (0) | Rp8.199.900 |
| TRUSCO Drawer Storage Cabinet (Laci Rak Komponen) | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3mP102137130-4.jpg)
/55P102137185-3.jpg)
/01P101004001-4.jpg)
/38P102137116-10.jpg)
/2lP102137093-9.jpg)
/rqP102142998-8.jpg)
/kuP101004750-6.jpg)
/gcP102138588-49.jpg)
/pbP101005911-5.jpg)
/P102008089-1.jpg)
/mhP101004809-14.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)
/2nP101004095-9.jpg)
/5lP102095201-2.jpg)
/m9P101004801-5.jpg)
/fvP102138571-10.jpg)
%20Locker%20Clothes%20Cabinet%206%20pintu%20(Lemari%20Loker)/P101004285-1.jpg)
%20Steel%20Cupboard%20Two%20Doors%20(Lemari%20Arsip)/7mP101004274-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)