Beli Heavy Duty Entrance Matting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sitesafe Steel & Black Entrance MatDeskripsi:Cost effective entrance mat offering good all round performance. Scrapes dirt and wipes moisture. Slip resistant PVC backing ensures mat stays in place. Thickness: 7mm Images are for illustration purposes onlyatribut:
- Thickness (mm): 7
- Color: Black
- Product Type: Entrance Mat
- Material: PVC
- Sitesafe Diamond Tread MattingDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.atribut:
- Surface Finish: Diamond
- Overall Thickness (mm): 12.5
- Overall Width (cm): 90
- Sitesafe Bubble Stand MattingDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes onlyatribut:
- Surface Finish: Bubble
- Mat Material: SBR Rubber
- Overall Thickness: 14mm
- Color: Black
- Overall Thickness (mm): 14
- 3M Nomad Carpet Mat 4000atribut:
- Color: Random Color
- NOTRAX Modular Rubber Mats De-Flexatribut:
- Thickness (mm): 19
- Color: Black
- W x L (mm): 450x450
- 3M Nomad Carpet Mat 3100Deskripsi:- Lined
- Sitesafe Diamond ZoneDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Diamond Zone Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Colour: black. Thickness: 12.5mm.atribut:
- Surface Finish: Diamond
- Product Number: CL010004SSF
- Overall Thickness: 12.5mm
- Color: Black
- Mat Material: Nitrile;SBR Rubber
- Overall Length (cm): 80
- Overall Thickness (mm): 12.5
- Overall Width (cm): 70
- NOTRAX Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- ASTM D178 Type/Class: Type II: Class 2
- Anti-Slip Surface: Yes
- Antifatigue Material: No
- Backing Material: Vinyl
- Color: Black
- Dielectric Test Voltage (V): 30000 V
- Edge Style: Straight
- Environment: Indoor
- For Surface Type: Dry Surfaces
- NFSI High Traction Certified: No
- Surface Material: Vinyl
- NOTRAX Anti-Fatigue Mats Bubble Sof-Tredatribut:
- Thickness (mm): 12.7
- NOTRAX Static Dissipative Mats Diamond StatDeskripsi:Mat realizing both fatigue mitigating function and electrical conductivity.Don't contain DOP, DMF, ozone depleting substances, silicon, heavy metals.atribut:
- Color: Black
- W x L (mm x m): 600 x 910
- Thickness (mm): 14
- NOTRAX Anti-Fatigue Mats Cushion Traxatribut:
- Thickness (mm): 14
Daftar Harga Heavy Duty Entrance Matting Terbaru April 2026
| Sitesafe Steel & Black Entrance Mat | Rp939.900 |
| Sitesafe Diamond Tread Matting | Rp6.899.900 |
| Sitesafe Bubble Stand Matting | Rp1.999.900 |
| 3M Nomad Carpet Mat 4000 | Rp1.299.900 |
| NOTRAX Modular Rubber Mats De-Flex | Rp949.900 |
| 3M Nomad Carpet Mat 3100 | Rp659.900 |
| Sitesafe Diamond Zone | Rp1.899.900 |
| NOTRAX Electric-Shock Protection Mat | Rp1.899.900 |
| 3M Nomad Carpet Mat 6050 | Rp719.900 |
| NOTRAX Anti-Fatigue Mats Bubble Sof-Tred | Rp1.799.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)