Beli Heavy Duty Drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Deskripsi:Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.atribut:
- Number of Flutes: 2
- Flute Construction: Ground Flute
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus)atribut:
- Material: 5% Cobalt High Speed Steel
- SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series (Mata Bor Lurus)Deskripsi:Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill TiN Coated - Metric Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130 degree. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing standard: DIN 340.atribut:
- Finish/Coating: Uncoated
- Coolant Delivery: External
- Web Thickness: Strengthened
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol DrillDeskripsi:DPR813 13mm Jacobs chuck, thumb switch for reverse, auxiliary handle, suitable for screwdriving, heavy-duty planetary gearing. Air inlet thread: 1/4 Inch NPT. Minimum hose : 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 89dBA. Sound power level: 101dBA. Vibration level: 2.5m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 42mm
- Air consumption: 4CFM
- Maximum No Load Speed: 800rpm
- Horsepower: 0.5hp
- Workplace Application: Industrial Production
- Includes: Chuck Key Operator Friendly Composite Grip Side Handle
- Part Number: KBE2701525F
- Size: 13mm
- KOBE RED LINE Dp2610 Heavy Duty Pistol DrillDeskripsi:DP2610 10mm Jacobs chuck, stall resistant, directional front exhaust, hammer finish casing, needle bearing gears Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Chuck capacity: 10mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90PSI/6.3Bar. Air consumption: 4cfm* (144 ltr/min). Sound pressure level: 87dBA. Sound power level: 103dBA. Vibration level: 2.5m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 45mm
- Air consumption: 4CFM
- Maximum No Load Speed: 2600rpm
- Horsepower: 0.6hp
- Workplace Application: Industrial Production
- Special Features: Needle Bearing Gearings
- Part Number: KBE2701390D
- Size: 10mm
- KOBE RED LINE Dp513 Heavy Duty Air DrillDeskripsi:DP513 13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor. Air inlet thread: 1/4 Inch NPT. Minimum hose: 3/8 Inch (10mm). Chuck capacity: 13mm. Spindle thread: 3/8 Inch - 24. Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 101dBA. Vibration level: 5.4m/s2. Overall length: 180mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 44mm
- Air consumption: 4CFM
- Maximum No Load Speed: 500rpm
- Horsepower: 0.5hp
- Workplace Application: Industrial Production
- Includes: Chuck Key Side Handle
- Part Number: KBE2701500E
- Size: 1/2inch
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- SwissTech Straight Shank Drill Heavy Duty Cobalt Stub (Mata Bor Lurus)Deskripsi:Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric Metric Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.atribut:
- Point Type: Split Point
- Flute Type: Spiral
- Web Thickness: Form C
- Material: Cobalt High Speed Steel
- Finish/Coating: Bright
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- SwissTech Straight Shank Heavy Duty Drill Cobalt STUB Type TiN Coated (Mata Bor Lurus)atribut:
- Point Type: Split Point
- Web Thickness: Form C
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- TRUSCO Heavy Duty Grease Gun (Pistol Gemuk)Deskripsi:-For both high pressure and high discharge amount and for manual pressing only.-Chuck Type Nozzleatribut:
- Total Length: 401mm
- High Pressure: 0.3
- Oil Tank Diameter: 56.4mm
- Nozzle Length: 170mm
- Capacity (cc): 0
- Accessories: Chuck Type Nozzle
- Discharge Rate per Time (cc): 2 (High discharge ability)
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)Deskripsi:Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
Daftar Harga Heavy Duty Drill Terbaru November 2026
| SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus) | Rp75.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus) | Rp44.900 |
| SOMTA Straight Shank NDX Jobber Drill Heavy Duty (Mata Bor Lurus) | Rp13.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series (Mata Bor Lurus) | Rp68.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| KOBE RED LINE Dpr813 Reversible Heavy Duty Pistol Drill | Rp2.999.900 |
| KOBE RED LINE Dp2610 Heavy Duty Pistol Drill | Rp3.199.900 |
| KOBE RED LINE Dp513 Heavy Duty Air Drill | Rp2.999.900 |
| Kennedy Heavy Duty Pipe Wrench (Kunci Pipa) | Rp329.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/5xP102131213-7.jpg)
/64P102131220-7.jpg)
/hhP102086629-3.jpg)
/6lP102131237-6.jpg)
/P101000154-1.jpg)
/2hP101003089-2.jpg)



/o2P101005866-11.jpg)
/6zP102131251-3.jpg)
/r2P102944974-3.jpg)
/27P101003079-4.jpg)
/6sP102131244-6.jpg)
/36P101003114-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Heavy%20Duty%20Grease%20Gun%20(Pistol%20Gemuk)/P102383977-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/d5P102131473-7.jpg)
/b2P101000398-2.jpg)
/d6P102048474-16.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)