Beli Hdmi Wireless Transmitter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Doorbell Wireless Waterproof 36 Notes Receiver (Bel Pintu)Deskripsi:Bel rumah wireless dengan warna dan bentuk yang elegan ini cocok untuk dekorasi rumah Anda. Hadir dengan 36 nada suara berbeda yang dapat Anda pilih sesuai dengan selera. Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur dan lain-lain sesuai dengan kebutuhan. Dengan bel ini, Anda akan mengetahui setiap tamu yang datang ke rumah Andaatribut:
- Frequency (MHz): 315, ± 0.5
- Receiver Dimensions (cm): 7.7x8x7
- Transmitter Dimensions (cm): 4.7x7.7x2
- Power (UA): 200
- Volume (dB): 25 - 85
- Transmission Power (mW): < 10
- Color: White
- Material: ABS
- Receiver Voltage (V): 110 - 220
- Receiving Distance (M): 280 (Area Terbuka)
- Transmitter Power: Baterai Alkaline 12 V, 23 A
- Hioki Wireless AdapterDeskripsi:Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.atribut:
- Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
- Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
- Accessory: Instruction manual
- GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
- Maximum Attaching/Detaching Count: 5000 times
- Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
- Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
- Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
- Vention HDMI 2.1 Male to Male Braided Cable (Kabel HDMI)Deskripsi:Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080Patribut:
- Color: Blue
- Interface: HDMI 2.1-A Male
- Connector Process: Gold-Plated
- Resolution: 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
- Material Shielding: Aluminium Foil+Metal Braid+GND
- Casing Material: Aluminium Alloy
- Conductor: Silver Ion Plated
- Material Jacket: PVC & Cotton Braided
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- Vention HDMI 2.0 Male to Male 4K Cable for PC LCD Projector (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Vention HDMI 2.1 Male to Male Premium 8K 4K High Speed HDR Cable (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC + Cotton Braided
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Vention HDMI Male to Male Performance Series Cable (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Taffhome Doorbell (Bel Pintu)Deskripsi:Bel rumah wireless dari TaffHOME ini memiliki desain minimalis, disertai dengan puluhan melodi suara yang bagus dibanding bel pada umumnya. Bel wireless ini dapat bekerja hingga 300 meter dan Anda dapat memasang bel ini di pintu depan, ruang tamu, kamar tidur sesuai dengan kebutuhan Anda.Content Set:1 x Doorbell Receivers1 x Transmitter1 x Adhesive Sticker2 x Sekrup1 x Panduan Penggunaan
- UGREEN BluetoothDeskripsi:Wireless Audio Bluetooth 5.1 Receiver UGREEN CM106 menggunakan port 3.5mm dan 2 RCA port yang berfungsi untuk menjadikan device kompatibel dengan bluetooth.
- IDEALIFE Wireless Doorbell (Bel Pintu)Deskripsi:36 songs selectableVolume Control on speakerAC model for speakerWater resistant remote x 1pcsSignal rang: up to 100m*Built in: 29mm loud speakerBattery: 1 x 12V 23A (battery included)Easy installation, no wiring needed, plug n play
- UGREEN USB HubDeskripsi:Adapter Hub 9 in 1 UGREEN USB Type C CM490/ CM179/ CM286
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
- Kenmaster Doorbell (Bel Pintu)Deskripsi:- Mudah di gunakan. - Premium Quality. - Terdapat Pilihan Musik/Bunyi Bell. - Tanpa Kabel/Wireless. - Ringing Euphonic. - Appearance streamlined.atribut:
- Max. Distance (m): 10
- Electric Rating Voltage (V): 220
- Okayo PA Sound System (Sound System/Pengeras Suara)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- ViewSonic Laser Projector (Proyektor)Deskripsi:Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
Daftar Harga Hdmi Wireless Transmitter Terbaru November 2026
| Taffware Doorbell Wireless Waterproof 36 Notes Receiver (Bel Pintu) | Rp109.900 |
| Hioki Wireless Adapter | Rp2.899.900 |
| Vention HDMI 2.1 Male to Male Braided Cable (Kabel HDMI) | Rp119.900 |
| Mikrotik Routers and Wireless | Rp1.599.900 |
| Vention HDMI 2.0 Male to Male 4K Cable for PC LCD Projector (Kabel HDMI) | Rp37.900 |
| Vention HDMI 2.1 Male to Male Premium 8K 4K High Speed HDR Cable (Kabel HDMI) | Rp64.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| Vention HDMI Male to Male Performance Series Cable (Kabel HDMI) | Rp219.900 |
| Taffhome Doorbell (Bel Pintu) | Rp73.900 |
| UGREEN Bluetooth | Rp709.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/44P107926148-1.jpg)

/feP107651554-1.jpg)

/ieP106614662-7.jpg)
/ldP106614769-1.jpg)

/15P106615041-1.jpg)
/f5P108603545-1.jpg)

/hkP106631632-1.jpg)



/5hP106123197-3.jpg)
/48P103220152-1.jpg)
/qaP105784946-1.jpg)
/miP107032810-1.jpg)
/g6P106189582-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)