Beli HSS Spiral Machine Tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SwissTech Spiral Flute Tap Purple Ring 371 HSS-PM NiT (Tap Ulir)
    Mulai

    Rp1.099.900

    SwissTech Spiral Flute Tap Purple Ring 371 HSS-PM NiT (Tap Ulir)
    Deskripsi:
    Spiral Flute - ISO Metric Coarse HSS-PM Nitride Finish. For blind holes. Taper lead to DIN form B (3 x P). Tapping tolerance to 6HX. ISO Metric Coarse Helix angle 15 Degree. Tapping depth 2.5 x D.
    atribut:
    • Number of Flutes: 3
    • Class of Fit: 6HX
    • Helix Angle: 15 Degree
    • Tap Type: Spiral Flute
    • Dimensions Standard: DIN 371
    • Finish/Coating: Nitride
    • Coolant Delivery: External
    • Material Grade: HSS-PM
    • Thread Standard: Metric Coarse
    • Thread Direction: Right Hand
    • Ring Color: Purple
    • Application Materials: Nickel Titanium Alloys
    • Material: Powdered Metal High Speed Steel
  2. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp129.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  3. TRUSCO Spiral Fluted Tap (Mata Tap)
    43%
    Mulai

    Rp219.900

    TRUSCO Spiral Fluted Tap (Mata Tap)
    Deskripsi:
    -Spiral pointed-tap for standard steel.-For blind hole machining.-Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  4. SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Mulai

    Rp519.900

    SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox
    Deskripsi:
    Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.
    atribut:
    • Dimensions Standard: DIN 371
    • Tap Type: Spiral Point
    • Ring Color: Blue
    • Class of Fit: 6HX
    • Thread Standard: Metric Coarse
    • Material: Vanadium High Speed Steel
    • Application Materials: Stainless Steel
    • Thread Direction: Right Hand
    • Material Grade: M35
    • Coolant Delivery: External
    • Finish/Coating: Steam Tempered
    • Number of Flutes: 3
  5. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    54%
    Mulai

    Rp94.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  6. OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    Mulai

    Rp259.900

    OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    atribut:
    • Chamfer: 1.5P
    • Chamfer Lcf: 1.5P
    • Helix Angle (°): 45
    • Material: High vanadium high
    • Screw Type: M
    • Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
  7. YG1 Spiral Flute Hand Tap PS Pipe HSS-EX (Tap Ulir)
    Mulai

    Rp439.900

  8. YG1 Spiral Flute Hand Tap PT Pipe HSS-EX (Tap Ulir)
    Mulai

    Rp489.900

  9. Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

  10. Sherwood Spiral Flute Tap HSS GT (Tap Ulir)
    Mulai

    Rp419.900

    Sherwood Spiral Flute Tap HSS GT (Tap Ulir)
    Deskripsi:
    IS0 529 - Spiral Flute. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications. Thread Forms are Class 2 medium fit tolerance.
    atribut:
    • Class of Fit: 6H
    • Tap Type: Spiral Flute
    • Material: Grade M2
  11. Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)
    Mulai

    Rp429.900

    Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)
    Deskripsi:
    IS0 529 - Spiral Flute. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Overall Length (mm): 72
    • Shank Diameter (mm): 8
    • Helix Angle (°): 45
    • Finish/Coating: Steam Tempered
    • Tap Type: Spiral Flute
    • Cromwell Order Number: SHR0851370F
  12. Yamawa Spiral Fluted Tap for Aluminum AL-SP (Tap Ulir)
    37%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Yamawa Spiral Fluted Tap for Aluminum AL-SP (Tap Ulir)
    Deskripsi:
    As it is designed for light alloy castings, possible to stably tighten a screw.
  13. monotaro Spiral Tap (Mata Tap)
    Rating:
    90% of 100
    (6)
    Mulai

    Rp55.900

    monotaro Spiral Tap (Mata Tap)
    Deskripsi:
    Ideal for female threading of blind holes.
Daftar Harga HSS Spiral Machine Tap Terbaru November 2026
KRISBOW Mata Tap HSS SpiralRp42.900
SwissTech Spiral Flute Tap Purple Ring 371 HSS-PM NiT (Tap Ulir)Rp1.099.900
KRISBOW Mata Tap HSS Spiral LancipRp35.900
TRUSCO Spiral Fluted Tap (Mata Tap Spiral)Rp129.900
TRUSCO Spiral Fluted Tap (Mata Tap)Rp219.900
SwissTech Spiral Point Tap Blue Ring 371 HSS-EV OxRp519.900
Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)Rp94.900
OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)Rp259.900
YG1 Spiral Fluted Tap HSS-EX Combo I-Type (Tap Ulir)Rp149.900
YG1 Spiral Flute Hand Tap PS Pipe HSS-EX (Tap Ulir)Rp439.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)