Beli Glucometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAXCO INC Refractometeratribut:
- UNSPSC: 41115312
- Dia. (inch): 1
- Features: All Metal Housing; Calibration Screw; Double Hinged Daylight Plate; Glass Prism; Non Roll Stand; Rubber Eye Cup; Rubber Grip; Scale Display
- Function: Determines The Sucrose Level By Measuring The Degree of Which Light Bends As It Passes Through The Sample, The Refractive Index Measured is Then Converted to Brix for Easy Reading
- Height (inch): 1
- Includes: Calibration Screwdriver; Carrying Case; Plastic Pipette
- Length (inch): 7-1/2
- Product Type: Analog Refractometer
- Type: Brix
- Width (inch): 1
- MILWAUKEE Refractometer (Refraktometer digital)Deskripsi:The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.atribut:
- Resolution (°C): 0.1
- Case Material: ABS
- Enclosure Rating: IP65
- Dimensions Meter (mm): 192x102x67
- Hanna Instruments Digital Refractometer for Brix Measurement in FoodDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Battery Type/Life: 9V / approximately 5000 readings
- Alla France Digital RefractometerDeskripsi:Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)atribut:
- Dimensions (mm): 121x58x25
- Atago Auto Temperature Compensating type Digital Refractometeratribut:
- Protection Class: IP64
- Width (mm): 170
- Height (mm): 40
- Depth (mm): 90
- Atago Refractometer Pal AlphaDeskripsi:Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)atribut:
- Measurement Range Brix (%): 0.0 to 85.0
- Brix Resolution: 0.001
- Measurement Accuracy Brix (%): ±0.2
- Ambient Temperature (°C): 10 to 40
- Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
- Dimensions (WxDxH) (mm): 55x31x109
- International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
- Measurement Time: 3 Seconds
- Power Supply: 2xAAA Batteries
- Sample Volume (ml): 0.3
- Temperature Brix Resolution (°C): 0.1
- Temperature Compensation Range (°C): 10 to 100
- Temperature Measurement Accuracy for Brix (°C): ±1
- Temperature Measurement Range Brix (°C): 10.0 to 100
- Atago RefractometerDeskripsi:Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.atribut:
- Accuracy (%): ±0.2
- Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionDeskripsi:With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.atribut:
- Protection Grade: IP65
- Minimum scale (Brix%): 0.2
- Temperature Compensation Range (°C): 10-30
- Depth (mm): 34
- Height (mm): 204
- Measurement Accuracy Brix (%): ±0.2
- Measurement Range Brix (%): 0 to 33
- Width (mm): 32
- Atago Refractometer-Refractive IndexDeskripsi:The long-awaited "Pocket" digital and compact sized PAL-RI was released.When the start key is pressed after placing some droplets of sample on the prism, the Refractive Index (resolution 0.0001) and temperature °C of the measurement will be displayed continuously.atribut:
- Accuracy: Refractive Index = ±0.0003 (water at 20°C)
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Temperature (°C): 5 to 45
- Measurement Time (s): About 3
- Power Supply: 2 x AAA Batteries
- Range: Refractive Index = 1.3306 to 1.5284; Temperature = 5 to 45°C
- Resolution: Refractive Index = 0.0001; Temperature = 0.1°C
- Sample Volume: 2 to 3 drops
- Scale: Refractive Index
- JOAN LAB Pipette Fixed Volume MG Series (Mikropipet)Deskripsi:1. Light weight, ergonomic design2. Wide measurement range , 0.1μl to 10ml3. Easily to calibrate and maintain by the accessory supplied4. Accurate dispensing, calibration according to EN/ISO8655 standard. Each pipette supplied with individual test certificated5. Half autoclavable
- Kenko China Hand-held Refractometeratribut:
- Remark: ATC
- Atago Digital Handheld Pocket RefractometerDeskripsi:Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.atribut:
- Cat. No.: 3830
- Resolution (Brix%): 10
- Accuracy (%): ±0.1
- Temperature Compensation (°C): 10 to 100
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Range Brix (%): 0.0 to 93.0
- Measurement Time: About 3 seconds
- Power Supply: 2 x AAA Batteries
- Sample Volume: 2 to 3 drops
- Temperature Resolution (°C): 0.1
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- Hanna Instruments Digital RefractometerDeskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Deskripsi:DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.atribut:
- Environment (%): Max RH 95
- Membranes: 5
- Temperature Compensation (°C): Automatic, from 0 to 30
- Calibration: Manual on 2 Points (Zero and Slope)
- Battery Life (hour): Approx. 70 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Dimensions (inch): 5.7x3.1x1.6
- Environment Temperature (°C): 0 to 50
- O2 Accuracy (%): ±1.5 Full Scale
- O2 Range (mg/L): 0.0 to 19.9
- O2 Resolution (mg/L): 0.1
- Probe: MA840 Refillable Polargraphic Probe Included
- Probe Length (ft): MA840 has a 10 cable
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter DigitalDeskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- MILWAUKEE pH, EC, TDS Combo Meter with ATC (Pengukur pH)Deskripsi:DescriptionpH and TDS are critical for water conditioning and aquariums. Total Dissolved Solids in drinking water can effect clarity and taste of water. In addition, high TDS levels can effect the health of a fish in an aquarium. High concentrations of TDS can decrease clarity of water in aquariums and decrease photosynthesis in aquatic plants.The Milwaukee MW801 PRO Low Range Combo Meter lets you easily and accurately test pH, conductivity and total dissolved solids (TDS) using a single meter and integrated probe. Simple, portable and rugged. No more juggling multiple electrodes and wires. Automatic temperature compensaton included.The MW801 is the ultimate solution for pH and nutrient management.atribut:
- Environment (%): Max RH 95
- Temperature Compensation (°C): Automatic from 0 to 50
- Resolution (pH): 0.1
- Accuracy (pH): ±0.2
- Battery life (V): 1x9 Alkaline
- EC/TDS Accuracy (%): ±2 Full Scale
- Environment Temperature (°C): 0 to 50
- Probe: SE600 Combination pH/EC/TDS Probe
- TDS Resolution (ppm): 10
Daftar Harga Glucometer Terbaru October 2026
| LAXCO INC Refractometer | Rp3.599.900 |
| MILWAUKEE Refractometer (Refraktometer digital) | Rp7.199.900 |
| Hanna Instruments Digital Refractometer for Brix Measurement in Food | Rp12.999.900 |
| Alla France Digital Refractometer | Rp13.999.900 |
| Atago Auto Temperature Compensating type Digital Refractometer | Rp17.999.900 |
| Atago Refractometer Pal Alpha | Rp7.899.900 |
| Atago Refractometer | Rp7.999.900 |
| Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function | Rp3.699.900 |
| Atago Refractometer-Refractive Index | Rp6.299.900 |
| JOAN LAB Pipette Fixed Volume MG Series (Mikropipet) | Rp729.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/maP108366802-1.jpg)







/lhP107678773-1.jpg)




/d9P108366477-1.jpg)


/kcP108366732-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)