Beli Gerinda Hikoki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HiKOKI Carbon for Grinder
    Mulai

    Rp93.900

    HiKOKI Carbon for Grinder
    Deskripsi:
    Parts carbon brush for electric grinder.
  2. HiKOKI Electronic Disk Grinder
    Mulai

    Rp4.499.900

    HiKOKI Electronic Disk Grinder
    atribut:
    • Power Cord Length (m): 2.5
    • Grinding Wheel Diameter (mm): 100
  3. HiKOKI Angle Grinder Electronic Disc with Brake (Gerinda Tangan)
    Mulai

    Rp5.599.900

    HiKOKI Angle Grinder Electronic Disc with Brake (Gerinda Tangan)
    Deskripsi:
    The brushless disc grinder with brake is even more powerful. The maximum output has been increased to 1600W (200V product is 1700W) and the viscosity has been increased by 10%! The interior has been significantly improved to improve dust resistance and durability! The switch shape has been changed to make it easier to press. did. Side handle can be mounted in 3 directions Equipped with rotation return control Equipped with restart prevention mechanism Equipped with kickback reduction soft start overload protection circuit
    atribut:
    • Body Diameter (mm): 56
    • Cable Length (m): 2.5
    • Current (A): 12
    • Included Accessories: Resinoid flexible wheel, spanner, side handle, dust filter
    • Motor: Brushless motor
    • No Load Speed (rpm): 10000
    • Power (W): 1050
    • Voltage (V): Single phase 100
    • Wheel Diameter (mm): 100
    • Wheel Hole Diameter (mm): 15
    • Wheel Thickness (mm): 3
  4. HiKOKI Angle Grinder (Gerinda Tangan)
    Mulai

    Rp8.799.900

    HiKOKI Angle Grinder (Gerinda Tangan)
    atribut:
    • Cable Length (m): 2.5
    • Voltage (V): Single phase 100
    • Wheel Hole Diameter (mm): 22
    • Wheel Thickness (mm): 6
  5. HiKOKI Resinoid Grindstone 150mm (Batu Gerinda)
    Mulai

    Rp289.900

    HiKOKI Resinoid Grindstone 150mm (Batu Gerinda)
    atribut:
    • Color: Black
    • Thickness (mm): 16
    • Outer Diameter (mm): 150
    • Hole Diameter (mm): 12.7
    • Binder: B
    • Maximum Peripheral Speed (m/s): 50
  6. HiKOKI Power Cord for Disc Grinder
    Mulai

    Rp349.900

    HiKOKI Power Cord for Disc Grinder
    atribut:
    • Suitable Model: G10SH5
  7. HiKOKI Part Disc Grinder FG10Sb3
    Mulai

    Rp82.900

    HiKOKI Part Disc Grinder FG10Sb3
    atribut:
    • Parts Name: Spanner with pin
    • Shape Drawing Number: 501
  8. HiKOKI Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Mulai

    Rp1.199.900

    HiKOKI Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    atribut:
    • Abrasive Grain Size: 36
    • Hole Diameter (mm): 22
    • Maximum Operating Peripheral Speed (m/minute): 72(4300)
    • Outer Diameter (mm): 125
    • Suitable Tool: 125mm disc grinder
    • Thickness (mm): 3.7
  9. HiKOKI Rechargeable Disk Grinder
    Mulai

    Rp7.999.900

    HiKOKI Rechargeable Disk Grinder
    atribut:
    • Battery Type: Multi-volt storage battery
    • Battery Voltage (V): 36
    • Body Material: Resin
    • Charging Time (minute): 25 (for BSL36A18X charging)
    • Grinding Wheel Diameter (mm): 100
    • Grinding Wheel Installation Shaft Dimensions (Diameter (Thread Pitch) x Length) (mm): 10 (1.5)x11
    • Height (mm): 60
    • Motor: Brushless motor
    • No Load Rotation Speed (rpm): 5500 in auto mode/3200 to 10000 in variable speed mode
    • Overall Length (mm): 363
    • Power Supply (V): DC36
  10. HiKOKI Cordless Impact Drill Driver
    Mulai

    Rp17.999.900

    HiKOKI Cordless Impact Drill Driver
    atribut:
    • Chuck Capacity (mm): 1.5-13
    • Maximum Tightening Torque Low Speed (N m): 136
    • Approximate Amount of Continuous work (1 charge): Approx. 380 wood screw tightening (φ8 x 75), approx. 220 deltagon bits (Φ10 x depth 30 mm, mortar)
    • Charging Time: about 30 minutes
    • Drilling Capacity (mm): steel 13 , aluminum 13 , concrete 16 , woodworking 76
    • Maximum Tightening Torque (N m): 80
    • No Load Speed (rpm): 0-500
    • No-load Rotation High Speed (rpm): 0 to 2100
  11. HiKOKI Part Electronic Hand Grinder Gp5V
    Mulai

    Rp90.900

    HiKOKI Part Electronic Hand Grinder Gp5V
    atribut:
    • Parts Name: Carbon brush (2 pieces)
    • Shape Drawing Number: 30
  12. HiKOKI Angle Grinder Portable (Mesin Gerinda Tangan)
    Mulai

    Rp5.999.900

    HiKOKI Angle Grinder Portable (Mesin Gerinda Tangan)
    atribut:
    • External Diameter (mm): 125
    • Thickness (mm): 19
    • Hole Diameter (mm): 12.7
    • Spindle Thread: M12x1.75
    • Overall Length (mm): 598
    • No Load Speed (rpm): 4800
    • Power (W): 570
    • Standard Accessories : Grinding Wheel, Wrench
  13. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga Gerinda Hikoki Terbaru November 2026
HiKOKI Cordless Disk GrinderRp5.499.900
HiKOKI Carbon for GrinderRp93.900
HiKOKI Electronic Disk GrinderRp4.499.900
HiKOKI Angle Grinder Electronic Disc with Brake (Gerinda Tangan)Rp5.599.900
HiKOKI Angle Grinder (Gerinda Tangan)Rp8.799.900
HiKOKI Resinoid Grindstone 150mm (Batu Gerinda)Rp289.900
HiKOKI Power Cord for Disc GrinderRp349.900
HiKOKI Part Disc Grinder FG10Sb3Rp82.900
HiKOKI Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp1.199.900
HiKOKI Part Electric Disc Grinder G10Sh6Rp26.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)