Beli Gerinda Diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Shank Diameter (mm): 3
- TRUSCO Mata Gerinda Amplas Susun Diatop Tipe All-DiamondDeskripsi:_x000D_-A Polishing Material for Grinder._x000D_-Since diamond and silicon carbide sheet are mixed, the hit is soft and more economical than all diamond._x000D_-Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing._x000D_-15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Outer DiameterxThicknessxHole Diameter: 100x15x16mm
- Accessories: 15mm hole adapter (separately sold item no. 5 pieces included: GPTAS-5P)
- Maximum Working Rotation Speed: 13000rpm
- Purpose of Use: Chamfer of metal titanium, ceramic, carbide alloy, stone, glass etc., flat polishing.
- TRUSCO Mata Gerinda Diamond Elektroplatatribut:
- Grain Size (#): 60
- Outside Diameter (mm): 100
- Thickness (mm): 14
- Hole Diameter (mm): 15
- Purpose of Use: For cutting and polishing of roof tile, marble, FRP, refractory brick, glass and granite, etc. Working Tool: Disc grinder.
- TRUSCO Mata Gerinda Tangkai Diamond Tipe Diskatribut:
- Grain Size: #140
- Purpose of Use: Groove process. Cutting process. Surface ProcessingChamfering process. Burring processing.
- TRUSCO Mata Gerinda Tangkai Diamond Tipe DiskDeskripsi:Purpose: Grooving. Cutting. Surface machining. Chamfering.Deburring.atribut:
- Material: Stainless steel (SUS303) synthetic diamond
- Grain Size: #140
- Purpose of Use: Groove process. Cutting process. Surface ProcessingChamfering process. Burring processing.
- TRUSCO Mata Gerinda Potong Diamond Elektroplatatribut:
- Material: Base metal: Tool steel
- Outside Diameter (mm): 125
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 22.0
- Maximum Working Speed (rpm): 12200
- Hole Diameter of Supplied Ring (mm): 20
- Specification: Dry process
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- TRUSCO Mata Gerinda Tangkai DiamondDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
- Shank Diameter (mm): 3
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Shaft Diameter (mm): 6
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Grain Size: #140
- Maximum Rotation Speed (rpm): 320000
- Shaft Diameter (mm): 1.6
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Blade Diameter (mm): 1.6
- Length (mm): 44.5
- Shank Diameter (mm): 2.35
- Shank Length (mm): 37.5
- Maximum Rotation Speed (rpm): 7
- TRUSCO Mata Gerinda Tangkai Diamond 5 per Setatribut:
- Specification: Plastic case included
- Mass (g): 98.1
- Content: T6-201C x 1 Piece, T6-202C x 1 Piece, T6-203C x 1 Piece, T6-204C x 1 Piece, T6-205F x 1 Piece
- TRUSCO Mata Gerinda Tangkai Diamond 8 per SetDeskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Shank Diameter (mm): 3
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Shank Diameter (mm): 6
- TRUSCO Mata Gerinda Tangkai Diamond InternalDeskripsi:(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Overall Length (mm): 20
- Shank Diameter (mm): 1.6
- TRUSCO Mata Gerinda Tangkai Diamondatribut:
- Overall Length (mm): 44.5
- Shank Diameter (mm): 2.35
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- TRUSCO Mata Gerinda Diamond BrazingDeskripsi:-For finish polishing._x000D_-Since it is molded to R type, hard and brittle work can be finished well._x000D_-By welding, the service life is significantly improved even with a small particle size._x000D_-Polishing of roof tile, marble, FRP, refractory bricks, granite, ceramics, titanium, and glass, etc._x000D_-Also for black skin removal of metal._x000D_-Working Tool: Disc grinder.atribut:
- Grain Size: 120#
- Material: S45C
- Maximum Working Rotation Speed: 15000rpm
- Kenmaster Mata Gerinda DiamondDeskripsi:- Lebih tahan lama.- Lebih tajam.- Menawarkan hasil penggosokan yang lebih halus dan rapih.- Berkualitas.- Fungsi diamond wheel sendiri adalah untuk penggosok batu seperti batu cincin akik dan beberapa digunakan untuk penggosok batu liontin agar menjadi bentuk yang sesuai keinginan.
Daftar Harga Gerinda Diamond Terbaru March 2026
| TRUSCO Mata Gerinda Tangkai Diamond | Rp199.900 |
| TRUSCO Mata Gerinda Amplas Susun Diatop Tipe All-Diamond | Rp2.399.900 |
| TRUSCO Mata Gerinda Diamond Elektroplat | Rp1.899.900 |
| TRUSCO Mata Gerinda Tangkai Diamond Tipe Disk | Rp469.900 |
| TRUSCO Mata Gerinda Tangkai Diamond Tipe Disk | Rp509.900 |
| TRUSCO Mata Gerinda Potong Diamond Elektroplat | Rp1.999.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp199.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp329.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp179.900 |
| TRUSCO Mata Gerinda Tangkai Diamond | Rp179.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)