monotaro Diamond Dry Cup (Surface) (Gerinda Mangkok Diamond)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp269.900
Spesifikasi
Accessories15 Φ mm ring
Compatible MaterialsConcrete, Block, Brick, Tile
TypeSurface
Hole Diameter (phi mm)20
Tip Width (mm)7
Diamond Layer Thickness (mm)5.5
Maximum Rotation Speed (rpm)15200
Outer Diameter d (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface type ideal for a wide range of grinding. Overwhelming cost performance! The cup part employs luxury parts of cutting processing with little blurring and uses diamond particles balanced between grinding power and durability.. Concrete, block, brick, chamfering of tiles, for surface grinding.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please wear safety glasses and protective mask when working.  * Please fix the cutting material perfectly. There is a danger of serious injury due to breakage of the cutter or abnormal digging. * Do not touch the hands as they are dangerous.  * Please b

Ulasan Produk

Tidak ada ulasan