Beli Gerinda Buffing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Pad Buffing Light Cleaning
    27%
    Mulai

    Rp129.900

    3M Pad Buffing Light Cleaning
    Deskripsi:
    3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Size (inch): 17
    • Color: White
    • Floor Application: Buffing, Cleaning, Polishing
    • Material: Non-woven Polyester Fiber
  2. KRISBOW Buffing Wheel (Mata Poles Kain)
    Mulai

    Rp109.900

    KRISBOW Buffing Wheel (Mata Poles Kain)
    Deskripsi:
    Buffing Wheel 8x1/2x5/8inch White Color
    atribut:
    • Packing Dimensions Diameter (mm): 200
    • Packing Dimensions Width (mm): 12.7
    • Packing Dimensions Hole Diameter (mm): 16
  3. 3M Buffing Thunder
    35%
    Mulai

    Rp12.999.900

    3M Buffing Thunder
    Deskripsi:
    The buffing sander 9025 retains a large amount of eccentricity while reducing the size and weight, improving both workability and high polishing power. Resin parts such as DVD and TV.
    atribut:
    • Buff used: Magic type
    • Pad Size (mm): 75
    • Orbit Diamond (mm): 10
    • Hose Mounting Port: R1 / 4
    • Exhaust: rear
    • Overall Length (mm): 150
    • Air Consumption (m³/minute): 0.15
    • No Load Rotation Speed (rpm): 11000
    • Working Air Pressure Range (MPa): 0.4-0.6
  4. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp949.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  5. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  6. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. CGK Drilling & Grinding Machine (Doruken)
    54%
    Mulai

    Rp16.999.900

    CGK Drilling & Grinding Machine (Doruken)
    atribut:
    • Power Cord Length (m): 1.6
  9. KOBE RED LINE Gda2206L Angle Die Grinder
    Mulai

    Rp1.899.900

    KOBE RED LINE Gda2206L Angle Die Grinder
    Deskripsi:
    GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Horsepower: 0.30hp
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Overall Height: 76mm
    • Workplace Application: Industrial Welding & Fabrication
    • Part Number: KBE2702020H
  10. KOBE RED LINE Die Grinder Straight Air Inline
    Mulai

    Rp1.899.900

    KOBE RED LINE Die Grinder Straight Air Inline
    Deskripsi:
    B3456 Use for grinding, polishing, buffing and deburring. Reversible hardened steel 1/4 Inch collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Drive size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 25,000rpm. Air pressure: 6.2Bar (90PSI). Air consumption: 4CFM* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 160mm. Weight: 0.6kg. *Based on a 15 second cycle per minute average use
    atribut:
    • Material: Composite Material
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Overall Width: 40mm
    • Grinder Orientation: Straight
    • Throttle Features: Teasing Throttle
    • Part Number: KBE2704090K
  11. 3M Pad Buffing Hard Cleaning
    Mulai

    Rp159.900

    3M Pad Buffing Hard Cleaning
    Deskripsi:
    3M Pad Buffing BrownType: Hard CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Color: Brown
  12. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
  13. KOBE RED LINE Angle Die Grinder
    Mulai

    Rp2.299.900

    KOBE RED LINE Angle Die Grinder
    Deskripsi:
    B3144 Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling. Collet size: 1/4 Inch (6mm), 1/8 Inch (3mm). Free speed: 20,000rpm. Air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 90dBA. Sound power level: 97dBA. Vibration level: 1.24m/s2. Overall length: 165mm. Vibration: 1.24m/s *Based on a 15 second cycle per minute average use.
    atribut:
    • Material: Aluminium with Grip
    • Tool Application: Buffing Deburring Grinding Polishing
    • Collet Size: 6mm
    • Maximum No Load Speed: 20,000rpm
    • Overall Width: 40mm
    • Grinder Orientation: Angled
    • Throttle Features: Teasing Throttle
    • Part Number: KBE2704080K
  14. KOBE RED LINE Extended Spindle Die Grinder
    Mulai

    Rp1.799.900

    KOBE RED LINE Extended Spindle Die Grinder
    Deskripsi:
    GES2506L For extra reach in "hard to get at" areas, extended spindle housing allowing two-handed operation, rear exhaust, safety lever throttle. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 248mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
    • Horsepower: 0.5hp
    • Tool Application: Buffing Deburring Grinding Polishing
    • Overall Height: 57mm
    • Workplace Application: Industrial
    • Part Number: KBE2702040N
  15. KOBE RED LINE Surface Condition/Finishing Grinder Kit
    Mulai

    Rp3.999.900

    KOBE RED LINE Surface Condition/Finishing Grinder Kit
    Deskripsi:
    SCF2206K Multi-purpose kit containing: one of each of the following surface preparation discs - fine, medium & coarse. 2x abrasive disc grades - P36, P60, P80 & P120. 1x 6mm diameter shank to fit the backing pad. Includes: GDA2206L Angle Die Grinder. Kobe angle die grinder. Supplied in a sturdy plastic carry case. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • Number of Pieces: 19
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Includes: (2) Collet Spanner (2) Each 36, 60, 80, 120g Abrasive Disc (2)50mm Surface Preparation Disc Coarse 2)50mm Surface Preparation Disc Fine 2)50mm Surface Preparation Disc Medium 50mm Backing Pad 6mm Long Shank Collet Moulded Plastic Carry Case
    • Overall Height: 75mm
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Part Number: KBE2707000K
  16. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  17. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  18. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  19. 3M Foam Buffing Pad
    Mulai

    Rp10.999.900

    3M Foam Buffing Pad
    Deskripsi:
    Sponge pad with elasticity. The corrugated buff has a smooth rotation, suppresses heat generation during use, and lasts a long time. In addition, it has an appropriate hardness and brings out excellent polishing power and finish. 3M Finesse-It System 2 Paint Surface Repair System: A system recommended by 3M to repair small defects on the paint surface caused by fine dust or dust more quickly, easily and more beautifully. is.
    atribut:
    • Size (mm): 83
Daftar Harga Gerinda Buffing Terbaru November 2026
3M Pad Buffing Light CleaningRp129.900
KRISBOW Buffing Wheel (Mata Poles Kain)Rp109.900
3M Buffing ThunderRp12.999.900
KOBE RED LINE Die Grinder With Safety ThrottleRp949.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
KRISBOW Bench Grinder (Mesin Gerinda Duduk)Rp969.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
CGK Drilling & Grinding Machine (Doruken)Rp16.999.900
KOBE RED LINE Gda2206L Angle Die GrinderRp1.899.900
KOBE RED LINE Die Grinder Straight Air InlineRp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)