Beli Gergaji Sawmill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  2. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  3. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.000.000

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  4. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  5. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  6. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.999.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  7. KRISBOW Mesin Pengasah Mata Gergaji Pita
    Mulai

    Rp41.999.900

    KRISBOW Mesin Pengasah Mata Gergaji Pita
    atribut:
    • Grinding Wheel Size (mm): 150 x 32 x 10
    • Grinding Wheel Speed (rpm): 2800
    • Feed (teeth/minute): 0 ~ 120
    • Range of Cutting Angle (°): 0 - 34
    • Pitch Range (mm): Max. 40
    • Depth of Teeth (mm): Max. 12
    • Dimensions (LxWxH) (mm): 520x640x1230
    • Max. Thickness of Blade (mm): 3
    • Motor Power (kW/V/Ph): 0.5/220/1
  8. KRISBOW Mesin Serut Kayu
    Mulai

    Rp34.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  9. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  10. JET Corded Benchtop & Stationary Planer
    Mulai

    Rp29.999.900

    JET Corded Benchtop & Stationary Planer
    Deskripsi:
    These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.
    atribut:
    • UNSPSC: 22101608
    • Blade Thickness (inch): 1/16
    • Current (A): 13
    • Cuts per Minute: 18000
    • Cutter Type: Straight Blade
    • Dust Port Diameter (inch): 4
    • Feed Rates (fpm): 19.5
    • Fence Height (inch): 4 1/8
    • Fence Length (inch): 21
    • Included Fence: Yes
    • Jointer Cutting Depth (inch): 1/8
    • Jointer/Planer Type: Benchtop
    • Kit Contents: Bare Tool
    • Material: Sheet Metal
    • Max. Material Height (inch): 4 1/2
    • Maximum Speed (rpm): 9000
    • No. of Blades: 2
    • Phase: Single-Phase
    • Planer Cutting Depth (inch): 3/32; 1/8
    • Power Source: Corded
    • Tilting Angle: 45°
    • Voltage (V): 115 (AC)
Daftar Harga Gergaji Sawmill Terbaru November 2026
SIMONDS Mata Gergaji Sawmill Weld Charges Bi-Metal/Carbide (Sawmill Blade)Rp78.900
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.000.000
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900
DEWALT Table SawRp7.099.900
KRISBOW Mesin Gergaji MejaRp9.999.900
KRISBOW Mesin Pengasah Mata Gergaji PitaRp41.999.900
KRISBOW Mesin Serut KayuRp34.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)