Beli Gergaji Kayu Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Sabre Saw Blades for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp79.900

    BOSCH Sabre Saw Blades for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  2. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  3. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

  4. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  5. Kenmaster Mesin Gergaji Bundar
    Mulai

    Rp629.900

    Kenmaster Mesin Gergaji Bundar
    Deskripsi:
    Kenmaster Circular Saw KM-8C7 adalah alat yang sangat ideal untuk pertukangan, berfungsi sebagai alat pemotong balok kayu atau papan. Mesin portable ini memiliki pengoperasian yang sangat mudah, dengan alat ini memudahkan pekerjaan pertukangan anda dan menjadi lebih cepat.
    atribut:
    • Maximum Diameter (mm): 185
    • Power (W): 1200
    • Voltage (V): 220 (50Hz)
    • Speed (rpm): 4900
  6. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.099.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  7. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  8. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    75%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.000

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  9. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  10. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  11. TRUSCO Cut Saw
    Mulai

    Rp239.900

    TRUSCO Cut Saw
    Deskripsi:
    -An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  12. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  13. Wipro Band Saw Blade
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    Wipro Band Saw Blade
    Deskripsi:
    - Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
    atribut:
    • Color: Black
  14. Makita Petrol Chain Saw (Gergaji Mesin)
    Mulai

    Rp7.599.900

    Makita Petrol Chain Saw (Gergaji Mesin)
    atribut:
    • Engine Capacity (ml): 35
    • Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
    • Chain Oil Tank: 0.29 L
    • Tank Capacity (L) : 0.40
  15. BOSCH Gergaji Potong
    Mulai

    Rp2.399.900

    BOSCH Gergaji Potong
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  16. YASUKA Gergaji Mesin
    Mulai

    Rp4.899.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
Daftar Harga Gergaji Kayu Portable Terbaru December 2025
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp42.900
BOSCH Sabre Saw Blades for Wood and MetalRp79.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp56.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp66.900
RYU Gergaji PotongRp1.099.900
Kenmaster Mesin Gergaji BundarRp629.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.099.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp29.000
BOSCH Gergaji Saber Tanpa KabelRp3.499.900

Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)