Beli Gergaji All in One di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Stella Pengharum Ruangan Gantung Naturals All In OneDeskripsi:Stella All in One, praktis untuk pemakaian di dalam mobil maupun didalam ruangan.atribut:
- Volume (g): 42+13
- Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Deskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
- Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)Deskripsi:Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.atribut:
- Cutting Diameter (mm): 14-16-18-20-22-24
- Overall Length (mm): 60
- Shank Diameter: 19
- Type: Multi-Tooth Cutter Set
- Helix Angle (°): 27.5
- Cromwell Order Number: KEN2883000K
- UVEX Mechanical Risks Precision/All-Round NBR Dry Work Glove (Sarung Tangan Anti Gores)Deskripsi:Version: - Lightweight knitted glove with NBR foam coating for mechanical precision work. - Good mechanical abrasion resistance with the polyamide liner and coating. - Good grip in dry and slightly damp areas. - Breathable, good tactile feel, good fit and highly flexible. Application: Precision assembly work, fine assembly work, inspection, sorting.atribut:
- Color: Black, Black
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- One Step Wood Glue (Lem Kayu)Deskripsi:It is ready-mixed urea formaldehyde resin, which only needs to be mixed with water prior to use. It does not require a hardener or hot press. One Step Glue is perfect for use on parquet/wooden flooring, wooden furniture, and other wooden crafts. Product Application. 1. Mix One Step Glue with water in volume (3 parts of One Step Glue to 1 part of water) approximately 1kg One Step Glue to 1/2L water. To avoid waste, mix only the amount sufficient for one hour's use. 2. Stir thoroughly until the mixture becomes a smooth paste, free of lumps. The mixture should have the consistency of slightly runny peanut butter or honey. 3. Use brush or piece of wood to spread glue mixture thinly on the surface, just one side is enough. Make sure the surfaces to be glued are clean, free from moisture, grease, or dust. 4. Clamp or press while the glue mixture is still wet or tacky, and let a little glue squeeze-out from the joint upon pressing to indicate adequate glue spread. Wipe out excess glue with cloth before it dries. Clean all tools, equipment, and containers with warm water well within one hour after mixing. ADVANTAGES. Usage of One Step Glue brings the advantages of : - Strong Bond Strength - 7kg/cm2 or 44kg/inch2 according to International Standard of Federal Specification MMM-A-188b, Type II. - Highly Durable - resistant to water, fire, heat, mold, fungi, bacteria, oil and solvents. - Does Not Shrink - prevent the formation of hollow pockets within wood which can lead to uneven surfaces and encourage growth of mold, fungi, bacteria and insects. - Mimics Wood - when cured, it can be sanded, painted or varnished. - Multi Purpose - can be applied as wood adhesive and filler (by adding saw dust). - Easy to Prepare and Use - requires no hardener when mixing. Just mix it with water whenever it's needed. Can also be applied on hot and cold pressing operation. - Easy to Clean - water soluble prior to curing, thus used equipments can be easily cleaned by water. STORAGE INSTRUCTIONS. - Keep in air tight container, cool dry place, max. at 30 degrees C. - Keep away from direct exposure to sunlight, water and moisture. - Do not mix expired or damaged powder with fresh powder.atribut:
- Form: Powder
- Color: Light Brown (before mixing), Dark Brown (after mixing)
- Storage Temperature: Maximum at 30°C
- Gel Time/Pot Life at 30°C (hour): 1-2
- Lifetime (month): '6-9 at 30°C
- Viscosity (cPs): '2500-4000 at 30°C
- Kennedy Junior Hacksaw150mmDeskripsi:Quality tested and insulated to 1000V AC and 1500V DC for live line working. All insulation is moulded in one piece, thus avoiding possible air gaps or other potential hazards. Uses conventional junior hacksaw blades. Conforms to EN 60900:2012atribut:
- Overall Length: 150mm
- Blade length: 100mm
- Part Number: KEN5340600K
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Daftar Harga Gergaji All in One Terbaru November 2026
| Stella Pengharum Ruangan Gantung Naturals All In One | Rp13.900 |
| Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi) | Rp1.899.900 |
| BOSCH Jigsaw Blade Straight Cuts for Metal (Mata Gergaji Jigsaw Logam) | Rp59.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Mesin Cetak/Print Multifungsi) | Rp3.799.900 |
| MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai) | Rp8.399.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp1.630.000 |
| BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai) | Rp3.199.900 |
| Indocafe Kopi Instan Coffeemix 3in1 | Rp68.900 |
| Makita Mesin Gergaji Bundar | Rp3.499.900 |
| Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach) | Rp5.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/lyP103466790-1.jpg)
/2aP101003082-15.jpg)
/4aP103457154-1.jpg)
/P103118316-1.jpg)
/P101518688-1.jpg)
/pgP101518916-3.jpg)


/80P103112288-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Mechanical%20Risks%20Precision%2FAll-Round%20NBR%20Dry%20Work%20Glove%20(Sarung%20Tangan%20Anti%20Gores)/P103153054-1.jpg)
/jfP102092699-8.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Kayu/One%20Step%20Wood%20Glue%20(Lem%20Kayu)/qcP103634948-1.jpg)
/iyP102092682-14.jpg)
/ffP101002555-7.jpg)

/P103118112-1.jpg)
/00P103640000-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)