One Step Wood Glue (Lem Kayu)

Sebelum PPN:
Rp51.900 - Rp1.899.900
Spesifikasi
FormPowder
ColorLight Brown (before mixing), Dark Brown (after mixing)
Storage TemperatureMaximum at 30°C
Gel Time/Pot Life at 30°C (hour)1-2
Lifetime (month)'6-9 at 30°C
Viscosity (cPs)'2500-4000 at 30°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ready-mixed urea formaldehyde resin, which only needs to be mixed with water prior to use. It does not require a hardener or hot press. One Step Glue is perfect for use on parquet/wooden flooring, wooden furniture, and other wooden crafts. Product Application. 1. Mix One Step Glue with water in volume (3 parts of One Step Glue to 1 part of water) approximately 1kg One Step Glue to 1/2L water. To avoid waste, mix only the amount sufficient for one hour's use. 2. Stir thoroughly until the mixture becomes a smooth paste, free of lumps. The mixture should have the consistency of slightly runny peanut butter or honey. 3. Use brush or piece of wood to spread glue mixture thinly on the surface, just one side is enough. Make sure the surfaces to be glued are clean, free from moisture, grease, or dust. 4. Clamp or press while the glue mixture is still wet or tacky, and let a little glue squeeze-out from the joint upon pressing to indicate adequate glue spread. Wipe out excess glue with cloth before it dries. Clean all tools, equipment, and containers with warm water well within one hour after mixing. ADVANTAGES. Usage of One Step Glue brings the advantages of : - Strong Bond Strength - 7kg/cm2 or 44kg/inch2 according to International Standard of Federal Specification MMM-A-188b, Type II. - Highly Durable - resistant to water, fire, heat, mold, fungi, bacteria, oil and solvents. - Does Not Shrink - prevent the formation of hollow pockets within wood which can lead to uneven surfaces and encourage growth of mold, fungi, bacteria and insects. - Mimics Wood - when cured, it can be sanded, painted or varnished. - Multi Purpose - can be applied as wood adhesive and filler (by adding saw dust). - Easy to Prepare and Use - requires no hardener when mixing. Just mix it with water whenever it's needed. Can also be applied on hot and cold pressing operation. - Easy to Clean - water soluble prior to curing, thus used equipments can be easily cleaned by water. STORAGE INSTRUCTIONS. - Keep in air tight container, cool dry place, max. at 30 degrees C. - Keep away from direct exposure to sunlight, water and moisture. - Do not mix expired or damaged powder with fresh powder.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait