Beli Flow Meter Oksigen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  2. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  3. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.499.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Port Connection: 3/4-16UNF Flange Nut
    • Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
    • Precision: Full Scale ±5%
    • Purpose of Use: For pressure regulator, piping installation.
  4. Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Mulai

    Rp5.899.900

    Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Deskripsi:
    -Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mm
    atribut:
    • Primary side working pressure: 2.2 to 15MPa
    • Secondary Side Working Pressure: 0.2 (preset)MPa
    • Accessories: Coupling for hose with an inner diameter of Φ6mm
  5. GEA Oxygen Regulator (Regulator Tabung Oksigen)
    Mulai

    Rp539.900

    GEA Oxygen Regulator (Regulator Tabung Oksigen)
    atribut:
    • Pressure Reducing Range (kg): 2.0-3.0
    • Relief Valve Pressure Range (kg): 3.5 + 0.5
    • Oxygen Flow Range (L/minute): 1-10
  6. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  7. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  8. Solinst Water Level
    Mulai

    Rp29.999.900

    Solinst Water Level
    Deskripsi:
    For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
  9. Yamato Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.399.900

    Yamato Argon Gas Regulator (Regulator Las)
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  10. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  12. KRISBOW Argon Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  13. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  14. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  15. Yamato Industrial LPG Regulator (Regulator Gas)
    Mulai

    Rp1.499.900

    Yamato Industrial LPG Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.
    atribut:
    • High Pressure Gauge (kg/cm²): 30
    • Low Pressure Gauge (kg/cm²): 2
    • Standard Pressure Regulator (kg/cm²): 0.7
    • Working Pressure Range (kg/cm²): 0.1 to 1.3
    • Flow Rate (L/hour): 15
  16. BOSCH Detector (Detektor Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Logam)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  17. Kennedy Code Reader Mechanics Stethoscope (Pembaca Kode Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Kennedy Code Reader Mechanics Stethoscope (Pembaca Kode Otomotif)
    Deskripsi:
    Professional stethoscope provides a fast and easy way to locate noises in engines or bearings and other moving parts. High quality surgical grade PVC and rubber parts for increased sound definition, plastic ear-pieces minimise outside noise with an aluminium alloy probe/needle for finding the exact location of specific noises. Supplied with rubber trumpet for checking vacuum and pressure flow. Useful for synchronising multi carburettors, helps to track dashboard rattles and is ideal for pinpointing unusual vibrations or suspected leaks, it is also shockproof.
    atribut:
    • Tool Material: Nylon
    • Number of Pieces: 3
    • Includes: Aluminium Probe Mechanic s Stethoscope Rubber Trumpet
    • Product Number: MSC110
    • Part Number: KEN5032740K
  18. Logitech Wireless Mouse
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Logitech Wireless Mouse
    Deskripsi:
    M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
  19. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  20. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
Daftar Harga Flow Meter Oksigen Terbaru November 2026
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.699.900
Yamato Flow Meter (Meter Aliran)Rp2.199.900
Yamato Flow Meter (Meter Aliran)Rp2.499.900
Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)Rp5.899.900
GEA Oxygen Regulator (Regulator Tabung Oksigen)Rp539.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
PUREAIR Oxygen TankRp1.199.900
Solinst Water LevelRp29.999.900
Yamato Argon Gas Regulator (Regulator Las)Rp2.399.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)