Beli Flow Meter Fill Rite di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- AS ONE Flow Meter Gas Mass (Meter Aliran)Deskripsi:Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.atribut:
- AS ONE Part Number: 6-9143-08
- Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
- Mass (g): 800
- Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
- Material: Wetted part material: Stainless steel (SUS303)
- Dimensions (mm): 91×37×69.6
- Flow Range (L/minute): 50
- Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
- Port Size (Rc): 1/4
- Rated Voltage (V): 12-24 (DC)
- Specification: SUS model
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- BenGas Mechanical Flow Meter (Meter Aliran)atribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Fort Volt Meter AC DigitalDeskripsi:AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
- Kitz 125 Type Gate Valve FR Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- BenGas Electronic Oval Gearatribut:
- Body Material: Aluminium
- Accuracy: +/- 0,5 %
- Media: Diesel/gasoline/kerosene
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- 3M Post-it 654 Sticky Notes (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisiatribut:
- Size (inch): 3 x 3
- Rule: Unruled
- Non Brand Scoop Stretcher (Tandu Keselamatan)Deskripsi:Scoop Stretcher adalah Tandu yang bisa dibelah menjadi 2 bagian, sehingga pasien tidak perlu diangkat secara manual dari lantai. Sesuai untuk pasien yang memerlukan gerakan minimal. Permukaan cekung sehingga pasien tidak mudah terguling saat diangkat menggunakan tandu scoop.atribut:
- Capacity (kg): 150
- Material: Aluminium
- Dimensions (mm): 1700x430x30
- Folding Dimensions (mm): 1210x430x80
- Length (mm): 1705-2045
- Standard Pen Techno (Pulpen / Bolpoin)atribut:
- Tip Size (mm): 0.38
Daftar Harga Flow Meter Fill Rite Terbaru October 2026
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.599.900 |
| AS ONE Flow Meter Gas Mass (Meter Aliran) | Rp33.999.900 |
| Wipro Flow Meter 4 Digit (Meter Aliran) | Rp1.399.900 |
| BenGas Mechanical Flow Meter (Meter Aliran) | Rp2.699.900 |
| Onda Water Meter Brass (Meteran Air) | Rp609.900 |
| Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel) | Rp12.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| Fort Volt Meter AC Digital | Rp279.900 |
| SMC Speed Controller (Katup Kontrol Pneumatik) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102957365-1.jpg)
/3cP103485120-3.jpg)
/P103076861-1.jpg)
/P102045534-1.jpg)
/P103081298-1.jpg)
/b3P101524399-2.jpg)
/P102636903-1.jpg)
/apP105017385-8.jpg)

/62P102082218-3.jpg)

/91P102630325-13.jpg)

/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)

/7vP102134283-22.jpg)
/P101555218-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/GEA%20Tandu%20Lipat%202%20%2B%20Roda/l0P105062756-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Non%20Brand%20Scoop%20Stretcher%20(Tandu%20Keselamatan)/djP103940487-1.jpg)
/P101560380-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)