Beli Flexible Solar Panel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)atribut:
- Dimensions (mm): 300x400x500
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)Deskripsi:Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.atribut:
- Engine Oil Capacity (L): 1.65
- Volt Meter: Yes
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
- CIG Welding Helmet (Kedok Las)atribut:
- Color: Black
- Type: Flip front
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
Daftar Harga Flexible Solar Panel Terbaru November 2026
| PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring) | Rp11.999.900 |
| PITHON Flexible Metal Conduit | Rp419.900 |
| PITHON PVC Coated Flexible Metal Conduit | Rp549.900 |
| Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok) | Rp199.900 |
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.799.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| KRISBOW Generator Diesel (Genset Diesel) | Rp22.999.900 |
| BOSCH Jigsaw Blade Straight Cuts for Metal (Mata Gergaji Jigsaw Logam) | Rp59.900 |
| Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure) | Rp1.099.900 |
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp98.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/9vP105157355-2.jpg)


/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/14P103455040-11.jpg)
/iaP102121658-2.jpg)
/5hP104570197-11.jpg)
/2aP101003082-15.jpg)
/pqP103843926-3.jpg)
/P102540280-1.jpg)
/r8P104048980-1.jpg)
/jiP103197702-3.jpg)
/hlP103455633-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Kedok%20Las%20Pasang/CIG%20Welding%20Helmet%20(Kedok%20Las)/P102086063-2.jpg)
/qzP104048971-1.jpg)
/P103074669-1.jpg)
/6mP104619238-1.jpg)
/P102091739-1.jpg)
/kjP103197739-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)