Beli Flexible Duct di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Aluminum Flexible DuctDeskripsi:-Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.atribut:
- Length (m): 10
- TRUSCO Aluminum Flexible DuctDeskripsi:Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm. Finishing Material: Soft steel-pipe Special lamination aluminum foil (pet 0.012mm+aluminum 0.009mm dry lamination). Purpose: Duct for air intake and exhaust for air conditioning.atribut:
- Weight (kg): 1.44
- Length (m): 10
- Inner Diameter (phi mm): 160
- Allowable Temperature (°C): -20 - 80
- Applications: Duct for air intake and exhaust
- ORIENT Wired Aluminum Flexible Ductatribut:
- Length (m): 10
- Instantaneous working temperature: -30 to 250°C
- monotaro Flexible DuctDeskripsi:The duct for air conditioning and ventilationatribut:
- Operating Temperature Range (°C): -20 to 80
- Fujimori Flexible DuctDeskripsi:-A noncombustible material that corresponds to aluminium prescribed by the Ministry of Construction Notification No.1400.-In addition to being easily attached at the site, the duct is compressed from 3m to 0.8m, therefore it is easy to store, keep, carry in and transport. -For general air conditioning duct.
- TRUSCO Disposable Type Flexible DuctDeskripsi:-Can be cut with a cutter knife, so it can be used at any size you want. .-With rope for attaching to the blower-Disposable hard steel wire typeatribut:
- Main Body Cloth Thickness: 0.028mm
- Base Fabric Materials: Polyethylene terephthalate
- TRUSCO Aluminum Flexible Ductatribut:
- Specification: ISO9001 certified palnts product Steel wire phi100-phi300: 1.0mmphi325-phi350: 1.2mm
- Finishing Material: Aluminium foil of soft steel pipe special laminate (Pet 0.012mm + 0.009mm dry Aluminium laminate)
- Weight (kg): 2.3
- Length (m): 10
- Inner Diameter (phi mm): 210
- Outside Diameter D (phi mm): 212
- Allowable Temperature (degreeC): -20 - 80
- Allowable Bending Radius (mm): 110
- Applications: Duct for air intake and exhaust
- TRUSCO Flexible Duct (Antistatics Type)Deskripsi:-Optimum for work site where there is a danger of ignition or explosion due to static electricity.-The entire duct is made of antistatic fabric (insulation resistance 1 x 106Ω or less) rather than surface only processing.-Suppresses the generation of static electricity by blowing and prevents explosion due to spark discharge.-Grounding clip is attached at both ends. .-Japan Fire Retardant Association (JFRA) Certified Product-With reducer-With grounding clip for both end-With carry out fittingsatribut:
- Main Body Cloth Thickness: 0.5mm
- Based Cloth Materials: Polyester Fiber
- Surface Finish Materials: Lamination of Carbon Incoming Vinyl PVC Sheet
- TRUSCO Flexible DuctDeskripsi:With a nozzle type reducer compliant to blower of various caliber.Even when folded, it is difficult to collapse, and connection between ducts can be done easily.atribut:
- Duct Diameter x Length (mm x m): 320 x 5
- Main Body Cloth Thickness (mm): 0.33
- Compatible Blower Max Opening Diameter (mm): 320
- monotaro Flexible DuctDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Length (m): 5
- Compatible Duct (mm): Phi 320
- TRUSCO Flexible Duct (Incombustible Type)Deskripsi:-Suitable for welding and fusing work on site.-We use a burning-resistant fabric coating with silicone resin for glass fiber.-Even when welding spark fly, it does not spread out, and it is also excellent for heat resistance (none abnormality in appearance even after leaving for 48 hours at 200degree C). .-Japan Fire Retardant Association (JFRA) Certified Product-(foundation) Japan Testing Center for Construction Matesials JIS A 1323 (flame retardant test) Certified Product-Incombustible Type with Reducer-Carry Out Fittingatribut:
- Main Body Cloth Thickness: 0.35mm
- Base Fabric Materials: Glass Fiber Fabric
- Surface Finish Materials: Silicone Resin Coating
- TRUSCO Flexible Duct (Fastener Connected Type)Deskripsi:-A fastener is used to connect two ducts, so it is optimum for extension. .-Japan Fire Retardant Association (JFRA) Certified Product-Fastener connected type-With reducer-Carry Out Fittings (SUS430)atribut:
- Based Cloth Materials: Polyester Tarpaulin
- Surface Finish Materials: Laminate Processing of PVC Sheet
- Duct DiameterxLength (mmxm): 320x5
- Compatible Blower Max Opening Diameter (mm): 320
- Main Body Cloth Thickness (mm): 0.35
- monotaro With Flexible Duct FastenerDeskripsi:The duct for air conditioning and ventilationatribut:
- Pitch (mm): 150
- Length (m): Five
- Duct diameter ( phi mm): 320
- Fit duct: 320
- Himocho (mm): 1800
- Installation diameter ( phi mm): 340
- Operating Temperature Range (°C): -20 to 80
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- Fujimori Sangyo Flexible Duct Hoseatribut:
- Material: aluminum
- Length (m): 3 (compression: about 0.8)
- AQUA SYSTEM Flexible DuctDeskripsi:-Use with air motor type blower(axial type)for ventilation and blowing air in environments where there is a danger of ignition or explosion.-With a grounding wire.
- NISO Kabel Duct CurvaDeskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
Daftar Harga Flexible Duct Terbaru January 2026
| TRUSCO Aluminum Flexible Duct | Rp1.199.900 |
| TRUSCO Aluminum Flexible Duct | Rp1.899.900 |
| ORIENT Wired Aluminum Flexible Duct | Rp859.900 |
| monotaro Flexible Duct | Rp499.900 |
| Fujimori Flexible Duct | Rp3.199.900 |
| TRUSCO Disposable Type Flexible Duct | Rp1.399.900 |
| TRUSCO Flexible Duct | Rp669.900 |
| TRUSCO Aluminum Flexible Duct | Rp2.399.900 |
| TRUSCO Flexible Duct (Antistatics Type) | Rp6.899.900 |
| TRUSCO Flexible Duct | Rp4.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/P102960563-1.jpg)


/P102960572-1.jpg)

/P102613841-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Fujimori%20Sangyo%20Flexible%20Duct%20Hose/17P105432043-1.jpg)