Beli Flexible Diamond Sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Abrasive Paper Diamond (Kertas Amplas)Deskripsi:-Double sided tapes type. It can be attached to an electric/pneumatic tool.-Possible to cut to the required size and use.-Can be used for any applications from flat polishing of difficult-to-cut material to polishing of details.-Can be used both dry type-Repair of molding die, R removal, finishing.-Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.atribut:
- LengthxWidth: 230x150mm
- Purpose of Use: Repair of molding die, R removal, finishing. Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
- TRUSCO Diamond Paste Dilute SolutionDeskripsi:Usage:Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.atribut:
- Capacity (ml): 250
- Weight (g): 200
- Purpose of Use: For diamond paste.
- FLONCHEMICAL PTFE NettingDeskripsi:-Excellent in heat resistance, non-stickiness, high electrical insulation and anti-slip.-It is a product cut into diamond pattern on a sheet and made into a mesh net.-There is no fraying of the end face.-Filter, conveyance sheet, spacer.atribut:
- Applicable Fluid: Acid, Alkaline, etc.
- Material: PTFE
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Livi Tisu Handuk Kertas Multifold Seri EvoDeskripsi:Premium Multifold Towel. 150 lembar, 1 ply. Ukuran sheet 23x23cm.atribut:
- Sheet Width (mm): 230
- Sheet Length (mm): 230
- Number of Ply: 1
- Number of Sheets: 150
- Inner Packaging: Plastic
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Tom & Jerry Label Sticker (Stiker Label)Deskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.atribut:
- Color: White
- Number of Sheets: 10
- Rule: Unruled
- Bambi Plastik Pocket Dokumen (Document Keeper)atribut:
- Color: Clear
- Material: Plastic Polypropylene
- BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Deskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- Primaform Continuous Form NCR/Full 9.5x11inch (Kertas Faktur)atribut:
- Type: Normal
- Size (mm): 241x280
- BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- Multi (Tissue) Tisu WajahDeskripsi:Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.atribut:
- Number of Ply: 2
- Material: Natural Virgin Fiber
- 3M Post-it 654 Sticky Notes (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisiatribut:
- Size (inch): 3 x 3
- Rule: Unruled
- Diamondfair Susu UHT Full CreamDeskripsi:Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
- BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Deskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
Daftar Harga Flexible Diamond Sheet Terbaru November 2026
| TRUSCO Abrasive Paper Diamond (Kertas Amplas) | Rp1.399.900 |
| Tsubosan Diamond Sheet 50x100mm | Rp1.799.900 |
| TRUSCO Diamond Paste Dilute Solution | Rp249.900 |
| FLONCHEMICAL PTFE Netting | Rp779.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Joyko Laminating Film (Plastik Laminating) | Rp18.900 |
| Toho Laminating Pouch (Plastik Laminating) | Rp21.900 |
| Livi Tisu Handuk Kertas Multifold Seri Evo | Rp9.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102710515-7.jpg)




/8wP101524320-6.jpg)
/P102126554-1.jpg)

/chP103195449-2.jpg)
/iaP102121658-2.jpg)
/opP102143889-7.jpg)
/9xP101548357-3.jpg)
/2bP101003083-8.jpg)
/84P103087292-3.jpg)
/3rP101003135-2.jpg)
%20Tisu%20Wajah/0tP101577029-10.jpg)
/P101555218-9.jpg)

/1aP101003046-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)