Beli Filter Cartridge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- monotaro Thread Wound Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- Aion Filter for Filtration Kanefiel FDDeskripsi:-A depth type cartridge filter in which fiber material to be media is three-dimensionally integrated by heat fusion method.-Remove the eluted material from the media to the utmost limit that makes it possible to demonstrate extremely high performance in the degree of cleanliness. -For chemical industries of such as water-based or solvent-based paints and inks as well as for food applications.atribut:
- Max Working Temperature: 60°C
- Recommended Replacement Differential Pressure: 0.20MPa
- Material: Polypropylene (PP) Polyethylene (PE)
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- Puretrex Cartridge Filter AirDeskripsi:Kartrid PP berfungsi untuk menyaring partikel padat dari dalam air seperti, karat, pasir, lumut, tanah dsb.atribut:
- Color: White
- Filtration Rating: Nominal
- Material: PP
- Outer Diameter (mm): 65
- BenGas Head Fuel Filters with Filter Cartridge (Paper Core)atribut:
- Size: 1 inch
- AS ONE Filter Cartridge MikrometerDeskripsi:- Removal of turbidity, iron rust, etc- Since all products are cleaned, the purity of the filter rises quickly. (Products Corresponding to Pure Water)atribut:
- Material: PP (polypropylene)
- Overall Length (mm): 250
- Outer Diameter (mm): 65
- Purpose: For removal of turbidity, iron rust and others.
Daftar Harga Filter Cartridge Terbaru March 2026
| monotaro PPS Cartridge Filter (Filter Cartridge) | Rp41.900 |
| AS ONE Filter Karbon Aktif | Rp309.900 |
| monotaro Thread Wound Cartridge Filter (Filter Cartridge) | Rp79.900 |
| AS ONE Filter Cartridge PPS | Rp109.900 |
| KRISBOW Cartridge Filter Masker | Rp11.900 |
| Aion Filter for Filtration Kanefiel FD | Rp229.900 |
| NIHON FILTER CW Series | Rp149.900 |
| KARCHER HOME & GARDEN Cartridge Filter (Filter Paper) | Rp229.900 |
| Puretrex Cartridge Filter Air | Rp16.900 |
| AS ONE Filter Cartridge | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)
/AS%20ONE%20Filter%20Karbon%20Aktif/m6P102256798-8.jpg)
/monotaro%20Thread%20Wound%20Cartridge%20Filter%20(Filter%20Cartridge)/qcP102233948-2.jpg)
/AS%20ONE%20Filter%20Cartridge%20PPS/lxP102256789-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
/Aion%20Filter%20for%20Filtration%20Kanefiel%20FD/P102612879-1.jpg)
/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
/1tP101542065-5.jpg)

/AS%20ONE%20Filter%20Cartridge/P102256822-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Gas%20Filter/P102042359-1.jpg)
/P102045671-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Reusable%20Respirator/P102042298-1.jpg)
/AS%20ONE%20Filter%20Cartridge%20Mikrometer/2pP103477097-19.jpg)