Beli Felt Polishing Buffing Wheels Straight di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Deskripsi:
    Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
  2. MURAKO Shank Mounted Felt Slit Wheel (Roda Poles Felt)
    47%
    Mulai

    Rp829.900

    MURAKO Shank Mounted Felt Slit Wheel (Roda Poles Felt)
    Deskripsi:
    -Because it is a wool felt flap type, attachment of the oil polishing agent(blue bar, etc.)is good and this has significantly increased work efficiency.-Excellent flexibility and fit on the shape of work to realize uniform polishing and a beautiful gloss.-For finishing and wiping.-Creating mirror finishes on metal by applying a polishing agent.
    atribut:
    • Purpose of Use: For finishing and wiping. Creating mirror finishes on metal by applying a polishing agent.
  3. NAKANISHI Felt Bob (Roda Poles Felt)
    Mulai

    Rp499.900

    NAKANISHI Felt Bob (Roda Poles Felt)
    Deskripsi:
    -Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
  4. TRUSCO GP Sander Felt Direct Screw-In Type (Roda Poles Felt)
    Mulai

    Rp5.299.900

    TRUSCO GP Sander Felt Direct Screw-In Type (Roda Poles Felt)
    Deskripsi:
    51
    atribut:
    • Outside Diameter x Thickness x Thread Diameter (mm): 100 x 25 x M10 (P1.5)
    • Maximum Usage Lap Speed: 36.6m/s (2198m/min)
    • Accessories: 6mm Shaft Adapters 1 piece per box (sold separately item no.: GPS-J6-1P)
    • Purpose of Use: Optimum for surface polishing and mirror surface finishing.
  5. York Felt Bob Cylinder Type
    Mulai

    Rp24.900

    York Felt Bob Cylinder Type
    Deskripsi:
    Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
    atribut:
    • For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
    • Material: Felt
    • Shape: Cylindrical
    • Product Type: Bobs
  6. TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    36%
    Mulai

    Rp91.900

    TRUSCO Buff Wheel Cotton (Mata Poles Kain)
    Deskripsi:
    -It is a cotton cloth buff that allows you to finish polishing of general metals with Tripoli or Emery (abrasive grains).-Iron base polishing, plating base, burring.-Working Tool: Straight-type grinder, double ended grinder, buff grinder.
    atribut:
    • Purpose of Use: Iron base polishing, plating base, burring. Working Tool: Straight-type grinder, double ended grinder, buff grinder.
  7. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  8. NAKANISHI Inside Polishing Brush (Mata Bor Sikat)
    Mulai

    Rp339.900

    NAKANISHI Inside Polishing Brush (Mata Bor Sikat)
    Deskripsi:
    -A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.
    atribut:
    • Total Length: 100mm
    • Outer Diameter: 10.0mm
    • Brush Length: 30mm
    • Shaft diameter: 3.0mm
    • Bristle Material: Nylon containing GC abrasive grains
    • Maximum Working Rotation Speed: 9000rpm
  9. York Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp27.900

    York Flap Wheel (Amplas Gerinda Susun)
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  10. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  11. Nippon Resibon Mounted Wheels
    Mulai

    Rp17.900

    Nippon Resibon Mounted Wheels
    Deskripsi:
    Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  14. TEKIRO Screwdriver Slotted TPR (Obeng)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
  15. Yamawa Adjustable Round Dies (Mata Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  16. OSG Carbide End Mill (Mata Pahat Frais Persegi)
    Mulai

    Rp2.599.900

    OSG Carbide End Mill (Mata Pahat Frais Persegi)
    atribut:
    • Total Length: 80mm
    • Blade length: 33.0mm
    • Shank Diameter: 12mm
    • Blade Diameter: 11mm
    • Effective Length: 36.3mm
    • Material: Cemented Carbide
    • EDP No.: 3182510
  17. Sherwood Die HSS (Mata Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

    Sherwood Die HSS (Mata Senai)
    atribut:
    • Material: High Speed Steel
    • Thread Direction: Right Hand
    • Dimensions Standard: BS 1127
  18. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp2.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  19. Union End Brush Abrasive Nylon (GIE) (Sikat Kawat Tangkai)
    Mulai

    Rp52.900

    Union End Brush Abrasive Nylon (GIE) (Sikat Kawat Tangkai)
    Deskripsi:
    GIE- Type abrasive nylon end brushes - For do it yourself type.
    atribut:
    • Arbor Hole/ Shank (mm): 6
    • Maximum Speed (rpm): 4500
Daftar Harga Felt Polishing Buffing Wheels Straight Terbaru October 2026
monotaro Shank Felt Wheel, Straight (Roda Poles Felt)Rp19.900
MURAKO Shank Mounted Felt Slit Wheel (Roda Poles Felt)Rp829.900
NAKANISHI Felt Bob (Roda Poles Felt)Rp499.900
TRUSCO GP Sander Felt Direct Screw-In Type (Roda Poles Felt)Rp5.299.900
York Felt Bob Cylinder TypeRp24.900
TRUSCO Buff Wheel Cotton (Mata Poles Kain)Rp91.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
NAKANISHI Inside Polishing Brush (Mata Bor Sikat)Rp339.900
York Flap Wheel (Amplas Gerinda Susun)Rp27.900
TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)