Beli Extension Spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  2. SPEC Extension Spring
    Mulai

    Rp709.900

    SPEC Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Full Twist Loop
    • Material: Music Wire
    • Meets/Exceeds: ASTM A228 and AMS 5112
    • Package Quantity: 10
  3. PRIME-LINE Extension Spring
    Mulai

    Rp689.900

    PRIME-LINE Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Double Center Loop
    • Finish: Galvonized
    • Material: High Carbon Steel
    • Package Quantity: 1
    • Type: Utility
  4. RAYMOND Extension Spring
    Mulai

    Rp429.900

    RAYMOND Extension Spring
    atribut:
    • UNSPSC: 31161907
    • Type: Utility
  5. Kennedy Insulated Extension Bar
    BARU
    Mulai

    Rp789.900

    Kennedy Insulated Extension Bar
    Deskripsi:
    All products are quality tested and fully insulated to 1000V AC. Conforms to VDE 0680/201 ( except extension bars) and EN 60900:2012 standards. All 1/2inch square drive. Insulated Reversible Ratchet Handle. 125 & 250mm Insulated Extension Bars. 200mm Insulated T-Handle. Insulated Single Hexagon Sockets.
  6. Kennedy Spring Type Dividers-Solid Nut
    Mulai

    Rp219.900

    Kennedy Spring Type Dividers-Solid Nut
    Deskripsi:
    Manufactured from high quality polished steel. Ground finished points, a fine adjusting screw is mounted across the legs for setting the distance between the two points. A circular spring bow joins the legs, with a knurled extension attached for use when pivoting the dividers. Dividers are used for scribing arcs and circles, a light centre punch mark on the work keeps the pivot leg in the centre while marking.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Dividers
  7. WESTWARD Hose Extension
    Mulai

    Rp609.900

    WESTWARD Hose Extension
    atribut:
    • UNSPSC: 27112901
  8. DEWALT Hose Extension
    Mulai

    Rp819.900

    DEWALT Hose Extension
    atribut:
    • Includes: Coupler
    • Sub-Category: Hose and Rigid Extensions
    • Working Pressure (psi): 10000
    • Connection: 1/8 MNPT x 1/8 MNPT
    • Maximum Pressure (psi): 10000
    • UNSPSC: 27112901
  9. TRUSCO Compression Coil Spring (Spring Coil)
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring (Spring Coil)
    Deskripsi:
    Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.
    atribut:
    • Material: Stainless steel (SUS304-WPB)
  10. RYU Extension Spring
    Mulai

    Rp4.900

    RYU Extension Spring
    atribut:
    • Compatible for: Series RG7800/8800
  11. TRUSCO Compression Coil Spring, 20pcs
    Mulai

    Rp189.900

    TRUSCO Compression Coil Spring, 20pcs
    Deskripsi:
    - It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.
    atribut:
    • Rolling Direction: Any
    • Weight (g): 9
  12. YUEI Gas spring YBG type Stroke 95mm Repulsion force 98N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBG type Stroke 95mm Repulsion force 98N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 265.5
    • Minimum Length (mm): 170.5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 98, Fully retracted = 113
    • Stroke (mm): 95
  13. YUEI Gas spring YBG type Stroke 50mm Repulsion force 88N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBG type Stroke 50mm Repulsion force 88N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 181
    • Minimum Length (mm): 131
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 88, Fully retracted = 115
    • Stroke (mm): 50
  14. YUEI Gas spring YBG type Stroke 100mm Repulsion force 78N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBG type Stroke 100mm Repulsion force 78N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 281
    • Minimum Length (mm): 181
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 78, Fully retracted = 102
    • Stroke (mm): 100
  15. YUEI Gas spring YBG type Stroke 90mm Repulsion force 78N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBG type Stroke 90mm Repulsion force 78N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 261
    • Minimum Length (mm): 171
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 78, Fully retracted = 105
    • Stroke (mm): 90
  16. YUEI Gas spring YBF type Stroke 100mm Repulsion force 147N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBF type Stroke 100mm Repulsion force 147N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 386
    • Minimum Length (mm): 286
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 147, Fully retracted = 204
    • Stroke (mm): 100
  17. YUEI Gas spring YBF type Stroke 50mm Repulsion force 147N at maximum extension
    Mulai

    Rp589.900

    YUEI Gas spring YBF type Stroke 50mm Repulsion force 147N at maximum extension
    atribut:
    • Material: Steel
    • Maximum Length (mm): 246
    • Minimum Length (mm): 196
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Repulsion Force (N): Fully extended = 147, Fully retracted = 178
    • Stroke (mm): 50
  18. Takagi Hose of Spring Water
    Mulai

    Rp669.900

    Takagi Hose of Spring Water
    Deskripsi:
    -With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).
    atribut:
    • Hose Size (Inner DiameterxOuter Diameter): 15x22mm
    • Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
    • Material: ABS Resin
  19. Phoenix Contact Replacement Spring
    Mulai

    Rp40.900

    Phoenix Contact Replacement Spring
    Deskripsi:
    Spare recuperating spring
Daftar Harga Extension Spring Terbaru February 2026
TRUSCO Extension Coil Spring, Includes 20Rp189.900
SPEC Extension SpringRp709.900
PRIME-LINE Extension SpringRp689.900
RAYMOND Extension SpringRp429.900
Kennedy Insulated Extension BarRp789.900
Kennedy Spring Type Dividers-Solid NutRp219.900
WESTWARD Hose ExtensionRp609.900
DEWALT Hose ExtensionRp819.900
TRUSCO Compression Coil Spring (Spring Coil)Rp189.900
RYU Extension SpringRp4.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)