Beli Elektroskop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.199.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  2. Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna)
    Mulai

    Rp22.900

    Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna)
    atribut:
    • Current (A): 16
    • Rated Voltage (V): 250
  3. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  4. DV Junction Box
    Mulai

    Rp63.900

    DV Junction Box
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  5. Kenmaster Universal Travel Adaptor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Kenmaster Universal Travel Adaptor
    Deskripsi:
    Keterangan: - Seluruh komponen tembaga- Dapat digunakan di lebih dari 150 negara
    atribut:
    • Electric Rating (A/V): 10-250
    • Power (W): 2500
  6. ESCO 30mm Buckle Plastic/2 Piece
    Mulai

    Rp42.900

    ESCO 30mm Buckle Plastic/2 Piece
    Deskripsi:
    Side release type. Streamlined simple design. A type with high strength and impact resistance. Large and long push part realizes better operability.
    atribut:
    • Material: Polyacetanol resin
    • Suitable Band Width (mm): 30
    • Dimensions (mm): 40x62x12
  7. Adidaya RE Kabel Panel Surya DC
    Mulai

    Rp30.900

    Adidaya RE Kabel Panel Surya DC
    Deskripsi:
    Kabel Solar Panel Surya/PV/ Modul Hitam 6mm. Kabel untuk solar panel.
    atribut:
    • Color: Black
    • Length (m): 1
  8. Yaskawa Inverter Closed Wall Hanging
    Mulai

    Rp54.999.900

    Yaskawa Inverter Closed Wall Hanging
    atribut:
    • Rated Voltage (V): Three-phase AC power supply: 380/400/415/440/460/480 (50 / 60Hz), DC power supply: 510-680
    • Output voltage (V): Maximum: three-phase 380/400/415/440/460/480 (supports input voltage)
    • Use: Paper processing / fan / pump, transportation / transportation, metal machine tools, public facilities, medical instruments, living environment facilities, food processing machines
    • Display: Indication during charging: Displayed until the main circuit DC voltage drops to about 50 V or less
    • accuracy(%): Torque: ± 5
    • Rated Input Current (A): 32
    • Allowable Voltage fluctuation: +10%, -15%
    • Ambient Temperature (°C): -10 to +40
    • Rated Output (kVA): 21
    • Frequency Setting Resolution: Digital command 0.01 Hz, analog command 0.03 Hz / 60 Hz (11 bits + sign)
    • Frequency Accuracy: Temperature fluctuation: Digital command ± 0.01% (-10 to + 40°C), analog command ± 0.1% (25°C ± 10°C)
    • Starting Torque: 150% / 0.3Hz (Vector control without PG), 150% / 0 (min -1 (Vector control with PG)
    • Stall Prevention Operation Level: Stall prevention during acceleration / deceleration, stall prevention during operation
    • Maximum Applicable Motor Capacity (kW): 11
    • Output Frequency Resolution (Hz): 0.001 (Calculation resolution)
    • Frequency Setting Signal: -10 to 10V, 0 to 10V, 4 to 20mA, pulse train
    • Overload: 150% of rated output current for 1 minute, 200% for 0.5 second
    • Frequency Control (Hz): 0.01 to 400
    • Rated Output Current (A) : 27
  9. Bluetti Solar Panel
    Mulai

    Rp5.599.900

    Bluetti Solar Panel
    atribut:
    • Cell Efficiency (%): Up to 23.4
    • Cell Type: Monocrystalline Silicon
    • Certifications: FCC, CE, ROHS
    • Lamination: ETFE (Ethylene tetrafluoroethylene)
    • Working Temperature (°C): 25
  10. Leo Pump Solar Panel
    Mulai

    Rp5.099.900

  11. Non Brand MC4 Connector
    Mulai

    Rp14.900

    Non Brand MC4 Connector
    atribut:
    • Rated Voltage (V): 1000
    • Test Voltage (kV): 6
    • Protection Grade: IP67
    • Contact Material: Copper, silver-plated
    • Insulation Material: PC/PA
    • Contact Resistance (miliΩ): <5
    • Flame Class: UL94-V0
    • Insertion / Withdrawal Force (N): <50 / >50
    • Operating Temperature (°C): -40 to 90
    • Safety Class: II
  12. Trina Solar Panel Monocrystalline
    Mulai

    Rp3.099.900

    Trina Solar Panel Monocrystalline
    atribut:
    • Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
    • Module Dimensions (mm): 2031x1011x30
    • Max. Power Voltage (V): 42.6
    • Peak Power Watt (W): 410
    • Max. Power Current (A): 9.63
    • Open Circuit Voltage (V): 50
    • Module Efficiency (%): 20
    • Photovoltaic Cable (mm): 4.0 with TS4 Connection
    • Power Output Tolerance: ± 5
    • Short Circuit Current (A): 10.25
  13. Phoenix Contact DC Charging Cable
    Mulai

    Rp6.399.900

    Phoenix Contact DC Charging Cable
    Deskripsi:
    CHARX connect standard, DC charging cable, with vehicle charging connector and open cable end, for charging electric vehicles (EV) with direct current (DC), with charging connector holder, with analog temperature sensors, CCS type 1, SAE J1772, IEC 62196-3, 200 A / 1000 V (DC), PHOENIX CONTACT logo, cable: 5 m, black, straight
    atribut:
    • Product Type: DC charging cable
    • Storage/Transport Ambient Temperature (°C): -40 to 80
    • Color (Housing): Black (9005)
    • Altitude (m): 5000 (above sea level)
    • Insertion/Withdrawal Cycles: > 10000
  14. Dunamos Panel Surya
    Mulai

    Rp499.900

    Dunamos Panel Surya
    Deskripsi:
    Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.
    atribut:
    • Tolerance Wattage (%): 0-+3
  15. Adidaya RE Splicekit Rail Joiner-PV Modul Support
    Mulai

    Rp55.900

    Adidaya RE Splicekit Rail Joiner-PV Modul Support
    Deskripsi:
    Mounting System PV Modul Support 6R Rail Joiner Splice Kit Solar. Mounting Solar Panel Panel Surya‐Rail Splice/Joiner. Rail splice/joiner untuk penyambung antar rail menggunakan alumunium jenis AL6005 T6. Komponen : 1x rail splice/joiner. 2x mur dan baut. Rail 6R Ck‐FT‐6R‐X CK‐GR‐2100m/2560mm/3150mm/3405mm/4150mm/customized length.
    atribut:
    • Material: Alumunium AL6005 T6
  16. TUMPA Oil Absorbent
    Mulai

    Rp939.900

    TUMPA Oil Absorbent
    atribut:
    • Size (cm): 40x50
Daftar Harga Elektroskop Terbaru April 2026
Hasegawa High and Low AC Voltage DetectorRp3.199.900
Boss Steker Stop Kontak Schuko Universal Adapter (Steker Serbaguna)Rp22.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)Rp179.900
DV Junction BoxRp63.900
Kenmaster Universal Travel AdaptorRp31.900
KRISBOW Tang Pengupas KabelRp86.900
ESCO 30mm Buckle Plastic/2 PieceRp42.900
OMRON Option DC Cable 2mRp999.900
Adidaya RE Kabel Panel Surya DCRp30.900
Yaskawa Inverter Closed Wall HangingRp54.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)