Beli Electro Pneumatic Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weissmiller Electro-Pneumatic Positioner for Linear Pneumatic ActuatorDeskripsi:A valve positioner is an instrument used to control the opening position of a valve by receiving a control signal (pneumatic or electric) and adjusting the actuator accordingly. It ensures that the valve reaches the exact position required, improving accuracy and reliability in process control.A Positioner is a device used to precisely control the position of a valve by adjusting the actuator's movement based on a control signal. It ensures accurate valve positioning, improving process efficiency and stability in industrial automation.A positioner is a crucial device used to control the position of valves in automated systems, ensuring precise and efficient flow regulation. Weissmiller positioners are known for their high accuracy, durability, and adaptability across various industrial applications.atribut:
- Compatible Actuator Type: Linear Pneumatic Actuator
- Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)Deskripsi:A valve positioner is an instrument used to control the opening position of a valve by receiving a control signal (pneumatic or electric) and adjusting the actuator accordingly. It ensures that the valve reaches the exact position required, improving accuracy and reliability in process control.A Positioner is a device used to precisely control the position of a valve by adjusting the actuator's movement based on a control signal. It ensures accurate valve positioning, improving process efficiency and stability in industrial automation.A positioner is a crucial device used to control the position of valves in automated systems, ensuring precise and efficient flow regulation. Weissmiller positioners are known for their high accuracy, durability, and adaptability across various industrial applications.atribut:
- Compatible Actuator Type: Rotary Pneumatic Actuator
- ARO Electro-Pneumatic Actuatoratribut:
- UNSPSC: 31251504
- Contact Form: SPDT 1 NO, 1 NC
- Contact Rating (A): 1/2
- For use with: Alpha and Maxair Series
- Height (inch): 2-5/8
- Length (inch): 1-15/16
- Standards: NEMA 4
- Switch Type: Microswitch
- Valve Max. Pressure Rating (psi): 125
- Valve Temperature Range (°F): 0 to 180
- Voltage (V): 125, 250, 480 AC
- Width (inch): 11/16
- Power Genex Electro-Pneumatic Positioner EPL SeriesDeskripsi:Robust valve control device giving a confidence in reliable performance and outstanding durability under harsh working environments.atribut:
- Air Consumption (L/minute): 5
- Connection Thread: PT(Rc) 1/4 - PF(G) 1/2 (standard)
- Electrical Connections: PF(G) 1/2 or NPT 1/2
- Feedback Lever (mm): Stroke : 10-40
- Flow Capacity (L/minute): 80
- Hysteresis (%F.S): Within 1.0
- Input Resistance (ohm): 235 ± 15
- Input Signal (mA): 4-2
- Linearity (% F.S.): Single : Within ±1.0; Double : Within ±1.5
- Material: Pressure Gauge : Stainless steel; Body : Aluminum die-cast
- Mounting Bracket: IEC 60534-6-1
- Operating Temperature (°C): T: 70 (standard)
- Pilot Valve Orifice: Standard (Actuator volume over 180ci)
- Pressure Gauge (bar): 10
- Pressure Gauge (psi): 150
- Repeatability (%F.S): Within ±0.5
- Sensitivity (%F.S.): Single : Within ±0.2; Double : Within ±0.5
- Type: Linear Type
- Power Genex Electro-Pneumatic Positioner EPR SeriesDeskripsi:Robust valve control device giving a confidence in reliable performance and outstanding durability under harsh working environmentsatribut:
- Air Consumption (L/minute): 5
- Connection Thread: PT(Rc) 1/4 - PF(G) 1/2 (standard)
- Dome Indicator: Flat indicator (standard)
- Electrical Connections: PF(G) 1/2 or NPT 1/2
- Feedback Shaft: NAMUR shaft (direct mounting)
- Hysteresis (%F.S): Within 1.0
- Input Resistance (ohm): 235 ± 15
- Input Signal (mA): 4-20
- Linearity (% F.S.): Single : Within ±1.0; Double : Within ±1.5
- Material: Pressure Gauge : Stainless steel; Body : Aluminum die-cast
- Mounting Bracket: NAMUR Shaft type: R: Multi-size NAMUR bracket for IEC 60534-6-2 / VDI/VDE 3845 (130x30x50 bracket on request)
- Operating Temperature (°C): T: 70 (standard)
- Pilot Valve Orifice: Standard (Actuator volume over 180ci)
- Pressure Gauge (bar): 10
- Pressure Gauge (psi): 150
- Repeatability (%F.S): Within ±0.5
- Sensitivity (%F.S.): Within ±0.5
- Type: Rotary Type
- SIEMENS SIPART PS2 SmartDeskripsi:SIPART PS2 Smart, electropneumatic positioner, 4...20mA, HART, Ex/nEx, single-acting, polycarbonate enclosure, for pneumatic linear and part-turn actuators. Non-contacting (wear-free) position detection (NCS). Standard Without explosion protection. Connection thread el.: 1/2" NPT / pneu.: 1/4" NPT Without limit monitor. Without option module. . Brief instructions English / German / Chinese. Standard / Fail-Safe - Depressurizing the actuator in case of failure of electrical auxiliary power (single acting only). Without Manometer block / Booster.atribut:
- Position Detection: Non-contacting (NCS)
- Housing Material: Polycarbonate
- Genebre Smart PositionerDeskripsi:For linear or rotary actuator Single Acting -Signal 4 – 20 mAatribut:
- Air Connection (inch): G 1/4
- Air Consumption (kg/hour): ≤ 0.04
- Ambient Temperature Range (°C): -20 to 60
- Electrical Connection (inch): G 1/2
- Impedance (ohm): 310 (@20mA, 6.2VDC)
- Input Signal (mA): 4–20
- Material: Aluminum Alloy
- Performance Curve: (1)Linear / (2)EQ.% 1:25 / (3)EQ.% 1:50 / (4)EQ.% 25:1
- Precision (%): ≤ 1
- Protection: IP66
- Relative Humidity (%RH): < 75 (without condensation)
- Stroke (°): 0-120 (Rot.) / 0–60 (Lin.)
- Supply Pressure (bar): 1.4~6
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Mr. Flex Hose PU (Selang PU)atribut:
- Color: Assorted
- Working Pressure at 70°F (psi): 120
- Temperature Range (°C): -20 to 60
Daftar Harga Electro Pneumatic Actuator Terbaru November 2026
| Weissmiller Electro-Pneumatic Positioner for Linear Pneumatic Actuator | Rp9.199.900 |
| Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator) | Rp9.199.900 |
| ARO Electro-Pneumatic Actuator | Rp3.999.900 |
| Power Genex Electro-Pneumatic Positioner EPL Series | Rp9.999.900 |
| Power Genex Electro-Pneumatic Positioner EPR Series | Rp9.999.900 |
| SIEMENS SIPART PS2 Smart | Rp35.999.900 |
| FESTO Quarter Turn Actuator DFPD Series | Rp1.899.900 |
| Genebre Smart Positioner | Rp45.999.900 |
| SMC Solenoid Air Control Valve | Rp809.900 |
| SEKO Pompa Dosing (Pompa Kimia) | Rp4.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/ozP113357899-1.jpg)







/6fP109062231-1.jpg)

/puP101003930-3.jpg)
/55P106652185-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)