Beli Earth Grounding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOZAN Earth Terminal Set
    Mulai

    Rp209.900

    HOZAN Earth Terminal Set
    Deskripsi:
    -A set consisting of earth terminals, crimping terminals for connection, and earth seals. A grounding wire of your desired length can be easily created. -For grounding of the mat. -Earth Terminal: 5 pieces-Crimping Terminal: 5 pieces-Earth Seal: 10 Sheets
  2. TRUSCO Earth Clamping
    Mulai

    Rp1.099.900

    TRUSCO Earth Clamping
    Deskripsi:
    It is for earth connection at welding.
    atribut:
    • Welding Current (A): 500-800
    • Weight (g): 1120
    • Length (mm): 175
    • Clip Ability (mm): 70
    • Accessories: Hexagonal wrench, Connection Copper Pipe
    • Compatible Electric Wire (mm²): 60to80
    • Electric Wire Connection: Screwed
  3. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp19.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  4. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp6.699.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  5. DUPUY Earth Grounding
    Mulai

    Rp2.699.900

  6. Muraku Earth Clamp Holand Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    Muraku Earth Clamp Holand Type
    Deskripsi:
    Earth Clamp Holand TypeTang MasaSistem Putar
    atribut:
    • Code Item: MRK CLA 001
    • Applicable Current (A): 500
  7. SALISBURY Grounding Equipment
    Mulai

    Rp9.899.900

    SALISBURY Grounding Equipment
    Deskripsi:
    Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.
    atribut:
    • UNSPSC: 46182103
    • Standards: ASTM F 855
  8. TRUSCO Earth Clip
    Mulai

    Rp589.900

    TRUSCO Earth Clip
    Deskripsi:
    20
    atribut:
    • Welding Current (A): 100-300
    • Type: Grip
    • Electric Wire Connection: Screwed
    • Weight (g): 495
    • Overall Length (mm): 205
    • Clip Ability (mm): 30
    • Accessories: Hexagonal wrench, Copper Pipe for Connection (1 for each 22/38/50/[[MM2]])
    • Compatible Electric Wire (mm²): 22 to 50
  9. NLG Earth Clamp
    Mulai

    Rp62.900

  10. TOYOX Earth Clip
    Mulai

    Rp62.900

    TOYOX Earth Clip
    Deskripsi:
    Bukan Klem Selang, Klip Grounding khusus untuk TOYOTOP-E
  11. TRUSCO Earth Clip, No Rubber, 300A
    Mulai

    Rp469.900

    TRUSCO Earth Clip, No Rubber, 300A
    atribut:
    • Set Contents: Hex key, Copper pipe for connection
    • Welding Current (A): 100 to 300
    • Electrical Wire (mm²): 22 to 50
    • Clamping Thickness (mm): 25
    • Total Length (mm): 140
    • Specification: Cable connection screw clamp
    • Accessories: Hexagonal wrench, Copper Pipe for Connection (1 for each 22/38/50/[[MM2]])
  12. HATAYA Earth Reel
    Mulai

    Rp709.900

  13. Reelex Earth Reel
    Mulai

    Rp1.599.900

    Reelex Earth Reel
    Deskripsi:
    -Manual Winding Type-Code guide, rubber boots, and clip can be used to prevent the drum from idling when mounted on the car.-Code guide is standard equipment on all items.
    atribut:
    • Wire Specification Number of Cores: 1C
    • Grounding Clip Specification Rated Ampere Value: 50A
  14. HOZAN Earth Cable
    Mulai

    Rp379.900

    HOZAN Earth Cable
    Deskripsi:
    -A caulking type ground wire.-Grounding seal attached, and the part of grounding connection can be seen with a quick glance. -For grounding of the mat.-Grounding seal: 5 Sheets
    atribut:
    • Grounding Wire: 2.0m
    • Wire Diameter: 1.25mm2
  15. OKS Earth Reel
    Mulai

    Rp35.999.900

    OKS Earth Reel
    atribut:
    • Length (m): 20
    • Rated Current (A): 60 or equivlent
    • Thickness (mm²): 5.5
    • Wire Specification Number of Cores (C): 1
    • Wire Type: 2PNCT
  16. Hioki Analog Earth Tester
    Mulai

    Rp8.299.900

    Hioki Analog Earth Tester
    Deskripsi:
    Classic Ground Resistance Tester Using 3-Pole Method with Easy Cord Winding SystemEarthing or grounding of electrical equipment is essential to maintain safety, protecting lives, as well as prevent damage to equipment. The FT3151 Analog EarthTester uses the AC phase differential system to measure earthing resistance, which assures that accurate measurements are unaffected by earth voltage and auxiliary earthing resistance. New innovate cord winders make clean up a breeze.CAT II 300 V
    atribut:
    • Measurement Range: 10 Ohm (0-11,5 Ohm); 100 Ohm (0-115 Ohm); 1000 Ohm (10-1150 Ohm)
    • Nominal Deviation: +/- 0,25 Ohm; +/- 2,5 Ohm; +/- 25 Ohm
    • Power Supply: LR6 (AA) Alkaline battery x6, 1100 times operation (at 30 sec. measurement/ 30 sec. rest cycle)
    • Dimension (WxHxD): 164x119x88 mm
  17. TRUSCO Cabtire Cable Secondary Side (with Earth Clip and Round Terminal)
    Mulai

    Rp1.799.900

    TRUSCO Cabtire Cable Secondary Side (with Earth Clip and Round Terminal)
    Deskripsi:
    Purpose: As a secondary cable (for earth) of the arc welding machine.
    atribut:
    • Cable Length (m): 5
    • Compatible Current (A): 100-170
    • Using Electric Wire: WCT-22
    • Accessories: Grounding Clip (TEC-300), Φ8 Round Terminal (insulating cap)
    • Purpose of Use: As a secondary cable (for grounding) of the arc welding machine.
  18. DOZIRO Earth Clamp
    Mulai

    Rp20.900

    DOZIRO Earth Clamp
    Deskripsi:
    Digunakan untuk menjepit besi yang akan dilas
  19. UNI-T Earth Ground Tester
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
Daftar Harga Earth Grounding Terbaru February 2026
HOZAN Earth Terminal SetRp209.900
TRUSCO Earth ClampingRp1.099.900
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp19.999.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp6.699.900
DUPUY Earth GroundingRp2.699.900
Muraku Earth Clamp Holand TypeRp37.900
SALISBURY Grounding EquipmentRp9.899.900
TRUSCO Earth ClipRp589.900
NLG Earth ClampRp62.900
TOYOX Earth ClipRp62.900

Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)