Sebelum PPN:
Rp41.999.900
Spesifikasi
Length (m)20
Rated Current (A)60 or equivlent
Thickness (mm²)5.5
Wire Specification Number of Cores (C)1
Wire Type2PNCT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Only by installing the main body, grounding of the body is connected.
- With the grounding power collection with large capacity, secure grounding from a terminal is possible.
- Installing to a large special vehicle or others is easy.
- Automatic winding type that pulling out and winding up are easy.

Ulasan Produk

Tidak ada ulasan