Beli Drain Cleaners di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Drain Cleaner
    Mulai

    Rp4.499.900

    WESTWARD Drain Cleaner
    Deskripsi:
    Hand-spin drain cleaners feed their flexible, kink-resistant cable into drain lines where it bends around curves and works through traps. Also known as drain snakes, they extend the cable from the drum body until the cable head pushes into and clears the blockage. They retract the cable and wind it onto the drum for storage. These hand spinners are commonly used to clear hair, sludge, and residues from sink, tub, and shower drains.
    atribut:
    • Features: Manually Operated or by Corded or Cordless Drill
    • Cable Feed Type: Auto-Feed
    • End Type Included: Bulb Head
    • For Fixture Type: Sinks; Toilets
    • Power Drill Compatible: Yes
    • Manufacturer Part Number: 6ATY1
    • Cable Diameter (inch): 5/16
    • Cable Length (ft): 25
    • UNSPSC: 47121808
  2. WESTWARD Hand Spin Drain Cleaner
    Mulai

    Rp1.299.900

    WESTWARD Hand Spin Drain Cleaner
    Deskripsi:
    Hand-spin drain cleaners feed their flexible, kink-resistant cable into drain lines where it bends around curves and works through traps. Also known as drain snakes, they extend the cable from the drum body until the cable head pushes into and clears the blockage. They retract the cable and wind it onto the drum for storage. These hand spinners are commonly used to clear hair, sludge, and residues from sink, tub, and shower drains.
    atribut:
    • Cable Feed Type: Manual
    • End Type Included: Bulb Head
    • For Fixture Type: Sinks; Toilets
    • Power Drill Compatible: No
    • Manufacturer Part Number: 6ATX9
    • Cable Length (ft): 20
    • UNSPSC: 47121808
  3. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  4. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  5. LAVOR Industrial Wet & Dry Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp36.999.900

    LAVOR Industrial Wet & Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
  6. LAVOR Dry Vacuum Steam Cleaners
    Mulai

    Rp56.999.900

    LAVOR Dry Vacuum Steam Cleaners
    atribut:
    • Pressure (bar): 7
    • Boiler Absorbed Power (W): 3000
    • Maximum Temperature (°C): 165
  7. WESTWARD Cutter (Mata Bor Pembersih Pipa)
    Mulai

    Rp399.900

    WESTWARD Cutter (Mata Bor Pembersih Pipa)
    Deskripsi:
    These auger heads and cutters fit specific series of Westward drain cleaners and cables.
    atribut:
    • UNSPSC: 47121808
    • Application: Large Main lines
    • Compatible Cable Core Type: Hollow Core; Inner Core
    • Compatible Cleaner Grainger Part Number: 22XP40; 7DD56
    • Compatible Cleaner Manufacturer Part Number: SP-HD75-1
    • Compatible Cleaner Series: 22XP40; 7DD56
    • Connection Size (inch): 7/8
    • Coupling Type: Female
    • Cutter Type: Sharktooth Cutter
    • Head Type: Sharktooth Cutter
    • Material: Steel
    • Max. Pipe Dia. (inch): 8
    • Min. Pipe Dia. (inch): 3
    • Number of Blades: 4
    • Product Type: Cutters
  8. Bebek Pembersih Kloset Extra Kuat
    Rating:
    100% of 100
    (4)
    Mulai

    Rp22.900

    Bebek Pembersih Kloset Extra Kuat
    Deskripsi:
    "Dengan formula yang disempurnakan, lebih efektid menghilangkan noda membandel, membunuh kuman dan menghilangkan bau tak sedap dengan aroma yang menyegarkan. Dengan leher botol yang didesain khusus, efektif membersihkan kotoran dan kuman dibawah rim kloset. Aturan pakai : Arahkan mulut Bebek Kloset ke sekeliling dinding kloset lalu semprot merata. Diamkan beberapa saat agar zat aktifnya bekerja, lalu siram. Untuk noda yang sulit dibersihkan, gosok dengan sikat sebelum disiram. Gunakan secara teratur agar kloset selalu bersih dan wangi menyegarkan.Bahan Aktif : N-Alkyl Aminopropyl Glycine 0.1%, Hydrochloric acid 9.5%Kemkes RI PKD 20305110264"
    atribut:
    • Packaging: Bottle
    • Product Form: Liquid
    • Variant: Extra Kuat
  9. ELMA Ultrasonic Cleaner Elmasonic (Pembersih Ultrasonik)
    Mulai

    Rp13.999.900

    ELMA Ultrasonic Cleaner Elmasonic (Pembersih Ultrasonik)
    Deskripsi:
    The Elmasonic EASY family include a range of 9 different device sizes with tank volumes ranging from 0.8 to 28 litres. Microprocessor-controlled ultrasonic with sweep technology offers a state-of-the-art solution.
    atribut:
    • Ultrasonic Frequency (kHz): 37
  10. Cole Parmer Ultrasonic Cleaner With Heat
    Mulai

    Rp51.999.900

    Cole Parmer Ultrasonic Cleaner With Heat
    Deskripsi:
    The analog series of ultrasonic cleaners feature simple control with superior cleaning technology. Select heating temperature from 30 to 80°C, in 5° increments, with a rotary dial. Choose a maximum temperature for sensitive items and instruments—LED light illuminates if reached. Heating is not available on items 59989-29 and -30. The cleaners can be set to operate continuously or in timed runs, from 1 to 30 minutes (dial-selected). The integrated sweep mode ensures even sound distribution throughout the bath at 37 kHz for efficient and effective cleaning. Turn on pulse mode to increase ultrasonic power 20%—ideal for those hard to remove soils and pastes. Safety features include auto-shutoff if running for 8 hours continuously or if bath temperature exceeds 90°C, and a sealed display and elevated feet to protect against splashes and spills. Baths with capacities above 1 gallon also feature a side-mounted drain for easy emptying and cleaning.
    atribut:
    • Frequency Output (kHz): 37
    • No. of Transducers: 1
  11. Cole Parmer Ultrasonic Cleaner
    Mulai

    Rp51.999.900

    Cole Parmer Ultrasonic Cleaner
    Deskripsi:
    The analog series of ultrasonic cleaners feature simple control with superior cleaning technology. Select heating temperature from 30 to 80°C, in 5° increments, with a rotary dial. Choose a maximum temperature for sensitive items and instruments—LED light illuminates if reached. Heating is not available on items 59989-29 and -30. The cleaners can be set to operate continuously or in timed runs, from 1 to 30 minutes (dial-selected). The integrated sweep mode ensures even sound distribution throughout the bath at 37 kHz for efficient and effective cleaning. Turn on pulse mode to increase ultrasonic power 20%—ideal for those hard to remove soils and pastes. Safety features include auto-shutoff if running for 8 hours continuously or if bath temperature exceeds 90°C, and a sealed display and elevated feet to protect against splashes and spills. Baths with capacities above 1 gallon also feature a side-mounted drain for easy emptying and cleaning.
    atribut:
    • Capacity (gal): 0.25
    • Tank Length (inch): 3 11/32
    • Tank Height (inch): 2 11/32
    • Capacity (L): 0.95
    • Frequency Output (kHz): 37
    • Height (inch): 7 5/16
    • Length (inch): 4 23/32
    • No. of Transducers: 1
    • Power (Hz): 60
    • Power (V AC): 120
    • Width (inch): 8 1/8
  12. Branson Ultrasonic Cleaner
    Mulai

    Rp14.999.900

    Branson Ultrasonic Cleaner
    atribut:
    • Oscillation Frequency (kHz): 40
    • Material: Vessel / Stainless Steel (SUS304), Outer Tank / PP (polypropylene)
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Sub Feature: Yes
  13. SMC Exhaust Cleaner
    Mulai

    Rp1.199.900

    SMC Exhaust Cleaner
    atribut:
    • Thread Type: R,Rc
  14. SOS Pembersih Lantai Jerigen
    Rating:
    97% of 100
    (48)
    Mulai

    Rp52.900

    SOS Pembersih Lantai Jerigen
    Deskripsi:
    Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.
    atribut:
    • Packaging: Jerry Can
  15. LAVOR Water Filter
    Mulai

    Rp449.900

    LAVOR Water Filter
    atribut:
    • Compatible for: High-pressure cleaners with combustion engine, Vanguard line, Heritage line, Hot Water high-pressure cleaners
    • Size: 3/4 (F/M)
Daftar Harga Drain Cleaners Terbaru November 2026
WESTWARD Drain CleanerRp4.499.900
WESTWARD Hand Spin Drain CleanerRp1.299.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Rp1.899.900
LAVOR Industrial Wet & Dry Vacuum Cleaners (Penyedot Debu)Rp36.999.900
LAVOR Dry Vacuum Steam CleanersRp56.999.900
LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line (Penyedot Debu)Rp4.199.900
WESTWARD Cutter (Mata Bor Pembersih Pipa)Rp399.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp20.999.900
NOBLES Cleaning & Janitorial Equipment PartsRp139.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)