Beli Dewalt Saws di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Band Saw
    Mulai

    Rp14.999.900

    DEWALT Band Saw
    Deskripsi:
    Deep-cut portable band saws have a 5inch cutting capacity. They are used to cut large-diameter pipe and structural shapes.
    atribut:
    • Current (A): 10
    • Number of Speed Settings: 5
    • Power Source: Corded
    • Voltage (V): 120
    • Blade Length (inch): 44 7/8
    • Drive Type: Worm Gear And Chain
    • Frequency (Hz): 60
    • Handle Type: Ergonomic, Soft Grip
    • Portable Band Saw Type: Deep Cut
    • Rectangular Cutting Capacity (inch): 5 x 4 3/4
    • Round Cutting Capacity (inch): 5
    • SFPM Range: 100 to 350
    • Standards: UL
    • Throttle Type: Dial
    • Tool Length (inch): 21
    • UNSPSC: 27112709
    • Variable Speed: Yes
  2. DEWALT Circular Saw
    Mulai

    Rp2.199.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  3. DEWALT Cordless Impact Wrench XR Compact Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    DEWALT Cordless Impact Wrench XR Compact Kit
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  4. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  5. DEWALT Diamond Saw Blades
    Mulai

    Rp2.199.900

    DEWALT Diamond Saw Blades
    Deskripsi:
    Concrete and asphalt-cutting diamond saw blades cut fresh or cured concrete and other hard and abrasive materials.
  6. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  7. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  8. DEWALT Compact Miter Saw Stand
    Mulai

    Rp10.999.900

    DEWALT Compact Miter Saw Stand
    Deskripsi:
    Saw stands and workstations are portable tool supports for taking the saw to where it's needed on the jobsite. Attach a compatible saw to raise the saw to working height.
    atribut:
    • Includes: (2) Convertible Work Supports/Stops; (2) Mounting Brackets
    • Length (inch): 11 1/2
    • Accessory Type: Compact Miter Saw Stand
    • Height (inch): 8 to 32
    • Width (inch): 44 to 100
    • For use with: Miter Saws
    • UNSPSC: 24102006
  9. DEWALT Cordless Circular Saw Flexvolt
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  10. DEWALT Cut-Out Tool
    Mulai

    Rp14.999.900

    DEWALT Cut-Out Tool
    Deskripsi:
    Corded cut-out tools spin their bits like a drill but cut like a saw into drywall and other materials. Also called spiral saws and drywall routers, they make a plunge cut and then move up, down, or sideways to cut through material. Their barrel-grip body allows for fine control to cut along a straightedge, make curved freehand cuts, and follow the shape of electrical boxes, panels, and frames to make cutouts. The bit rotation lends itself to clockwise cuts when tracing inside a box and counterclockwise cuts when tracing outside a box. They have an adjustable depth gauge to control how far the bit cuts into materials. The gauge can be removed to make deep cuts. These tools plug into an outlet to allow longer run times than cordless tools, so they are well suited for repetitive tasks and applications where portability isn't a concern. They maintain full power during operation and don't have batteries that require recharging.
    atribut:
    • UNSPSC: 31160000
  11. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  12. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  13. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  14. BOSCH Reciprocating Saw Blade
    Mulai

    Rp249.900

    BOSCH Reciprocating Saw Blade
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  15. BOSCH Circular Saw Blade Expert for Wood Speed
    Mulai

    Rp159.900

    BOSCH Circular Saw Blade Expert for Wood Speed
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  16. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

  17. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
Daftar Harga Dewalt Saws Terbaru January 2026
DEWALT Band SawRp14.999.900
DEWALT Circular SawRp2.199.900
DEWALT Cordless Impact Wrench XR Compact KitRp4.599.900
DEWALT Circular Saw BladeRp179.900
DEWALT Diamond Saw BladesRp2.199.900
DEWALT Miter SawRp5.299.900
DEWALT Reciprocating SawRp3.899.900
DEWALT Table SawRp7.099.900
DEWALT Compact Miter Saw StandRp10.999.900
DEWALT Cordless Circular Saw FlexvoltRp17.999.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)