Beli Dewalt Sanders di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Drywall Sander
    Mulai

    Rp22.999.900

    DEWALT Drywall Sander
    Deskripsi:
    These drywall sanders run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools. Cordless sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Abrasive Attachment Type: Hook and Loop
    • Abrasive Shape: Disc
    • Abrasive Size (inch): 9
    • Cord Length (ft): 16.5
    • Current (A): 5
    • Dust Collection Port Size (inch): 1 1/4
    • Maximum Motor Speed (rpm): 2400
    • Minimum Motor Speed (rpm): 1200
    • Number of Speeds: 7
    • Power Source: Corded
    • Speed Setting: Variable
    • Standards: CSA; UL Listed
    • Tool Length (inch): 63
    • Voltage (V): 120
  2. DEWALT Random Orbital Sander
    Mulai

    Rp1.499.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  3. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp189.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  4. Makita Rotary & Random Orbital Disc Sander
    Mulai

    Rp4.999.900

    Makita Rotary & Random Orbital Disc Sander
    Deskripsi:
    These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
  5. NORTON Hook-and-Loop Sanding Disc
    Mulai

    Rp179.900

    NORTON Hook-and-Loop Sanding Disc
    Deskripsi:
    These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.
    atribut:
    • Item: Hook-and-Loop Sanding Disc
  6. BN PRODUCTS USA Drywall Sander
    Mulai

    Rp399.900

    BN PRODUCTS USA Drywall Sander
    Deskripsi:
    These abrasives attach to the sanding pad of a compatible drywall sander to abrade excess joint compound and leave a smooth joint. They are precut to fit a matching sanding pad. Their vacuum holes align with the sanding pad's vacuum holes, providing pathways to draw dust away from the work surface for collection.
    atribut:
    • Abrasive Attachment Type: Hook and Loop
  7. Dynabrade Air-Powered Random Orbital Disc Sander
    Mulai

    Rp7.499.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  8. Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.199.900

    Chicago Pneumatic Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
  9. BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit
    Mulai

    Rp5.099.900

    BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit
    Deskripsi:
    Black+Decker Multi Evo 6 Heads Kit (EVO185K6-B1)Multi-function drill set consisting of 6 types of functions that can be replaced easily. The 6 types of functions are hammer drill/wall drill, functioned for screwdrivers, drilling on wood, metal to walls; Circular saw is used to make straight wood cuts; The jigsaw is used for sawing wood, metal and plastic with a T-shank eye; Oscillation Head used for sanding and cutting wood, plastic, plaster and used for scraping small surfaces; Routers function to make holes in wood and decorate/profile wood; Sanders/sanders are used to sand wood, metal, plastic and painted surfaces.Set Content :1 x Unit 20V Cordless,1 x Hammer Drill head,1 x Jigsaw Head,1 x Router Head,1 x Triangular Sander,1 x Circular saw,1 x Oscillating Tool,1 x charger 400 mA,1 x baterai 20 V,1 x Jigsaw blade T-shank,1 x universal adaptor for oscillating tool,1 x Multi blade for oscillating tool,1 x sander trapesium for oscillating tool,1 x sheet 60 grit sandpaper,1 x sheet 240 grit sandpaper,1 x double ended bit,6 x Sander sheet trapezium,1 x L hex key,1 x Blade 3 3/8inch 24T, Trim saw EVO,1 x Soft bag
    atribut:
    • Power (V): 20
    • Battery Voltage (V): 20
Daftar Harga Dewalt Sanders Terbaru March 2026
DEWALT Drywall SanderRp22.999.900
DEWALT Random Orbital SanderRp1.499.900
BOSCH Sanding Disc Velcro C411Rp189.900
Makita Rotary & Random Orbital Disc SanderRp4.999.900
NORTON Hook-and-Loop Sanding DiscRp179.900
BN PRODUCTS USA Drywall SanderRp399.900
Dynabrade Air-Powered Random Orbital Disc SanderRp7.499.900
Chicago Pneumatic Air-Powered Random Orbital Disc SanderRp3.199.900
BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads KitRp5.099.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)