Beli Dewalt Random Orbital Sander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dynabrade Air-Powered Random Orbital Disc Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  2. DEWALT Random Orbital Sander
    Mulai

    Rp1.899.900

    DEWALT Random Orbital Sander
    atribut:
    • Orbits/Stroke per Minute: 8000-12000
    • Orbits (mm): 2.6
    • Pad Size (mm): 125
    • Input Power (W): 230
  3. INGCO Cordless Random Orbital Sander Lithium Ion
    Mulai

    Rp729.900

    INGCO Cordless Random Orbital Sander Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplas
    atribut:
    • Voltage (V): 20
    • Bottom Bass (mm): 125
    • No Load Speed (rpm): 10000
  4. Dynabrade Orbital Sander
    Mulai

    Rp4.499.900

    Dynabrade Orbital Sander
    Deskripsi:
    - Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
  5. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  6. KRISBOW Mesin Amplas Orbital
    Mulai

    Rp2.499.900

    KRISBOW Mesin Amplas Orbital
    atribut:
    • Pad Size (inch): 5
    • Air Pressure (bar): 6
    • Free Speed (rpm): 12000
    • Orbit Diameter (mm): 5
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 57
    • Air inlet (inch): 1/4
  7. TEKIRO Air Sander (Mesin Poles)
    Mulai

    Rp1.399.900

    TEKIRO Air Sander (Mesin Poles)
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  8. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  9. BOSCH Polishing Sponge
    Mulai

    Rp109.900

    BOSCH Polishing Sponge
    atribut:
    • Outer Diameter (mm): 130
  10. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.000.000

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
Daftar Harga Dewalt Random Orbital Sander Terbaru November 2026
DEWALT Random Orbital SanderRp1.899.900
Dynabrade Air-Powered Random Orbital Disc SanderRp8.999.900
DEWALT Random Orbital SanderRp1.899.900
INGCO Cordless Random Orbital Sander Lithium IonRp729.900
Dynabrade Orbital SanderRp4.499.900
INGCO Rotary SanderRp669.900
KRISBOW Mesin Amplas OrbitalRp2.499.900
TEKIRO Air Sander (Mesin Poles)Rp1.399.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
BOSCH Polishing SpongeRp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)