Beli Dewalt Drill Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Deskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- DEWALT Set Mata Bor Combine Countersink (Drill Bit Set)Deskripsi:Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.atribut:
- Countersink Angle (degrees): 60
- Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
- Includes: (3) Countersinks: #6, #8 and #10
- Largest Body Diameter: #6
- Number of Flutes: 2
- Number of Pieces: 3
- Cutting Direction - Machining: Right Hand
- Finish - Machining: Black Oxide
- Primary Material Application: Wood
- Smallest Body Diameter (inch): 9/64
- UNSPSC: 27112801
- DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set)Deskripsi:These sets contain multiple combination drill-and-tap tools in a range of sizes. Sometimes called draps, combination drills and taps make a hole and create threads in the hole in one pass.atribut:
- Number of Pieces: 5
- Shank Type - Machining: Hex
- Shank Diameter (inch): 1/4
- Thread Direction: Right Hand
- Thread Standard: UNC
- Case Type: Plastic
- Coolant Fed: Non-Coolant Through
- Extended Shank: No
- Finish - Machining: Bright (Uncoated)
- Impact Rated: Yes
- Largest Thread Size: 1/4inch-20
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Spiral Direction: Right Hand
- Tap Sizes Included: #10-24; #10-32; #12-24; #8-32; 1/4inch-20
- Thread Sizes Included: #8-32; #10-24; #10-32; #12-24; 1/4inch-20
- Thread per Inch: 20; 24; 32
- UNSPSC: 27112801
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)Deskripsi:Three-flat shank drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits have a round shank with three flats that help prevent the bits from slipping in the drill chuck when creating holes in masonry. The bits install into handheld rotary drills with standard three-jaw chucks.atribut:
- Shank Type - Machining: Straight with Three Flats
- Item: 3-Flat Shank Drill Bit Set
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- Impact Rated: No
- Measurement System: Fractional Inch
- Percussion Rated: Yes
- DEWALT Set Mata Bor dan Obeng Accessory System (Drill & Screw Bit Set)atribut:
- Includes: Drill Driver Holder and #6 and #8 Drill Driver Bit With Countersink
- Application - Tools: Power
- Fastening Tool Item: Drill Drive Accessory System
- Fastening Tool Material: Steel
- Hex Shank Size (inch): 5/16
- Item: Drill Drive Accessory System
- Impact Rated: No
- No. of Pieces: 8
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- KRISBOW Set Mata Bor HSS (Drill Bit Set)Deskripsi:HSS Twist Drill 1.5-6.5Mm Set 13Pc
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- KRISBOW Impact Drill Set C/W (Mesin Bor Beton)Deskripsi:Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRSatribut:
- Input Power (W/V/Hz): 600/220/50
- Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
- No Load Speed (rpm): 0-3100
- Kennedy Set Mata Bor Beton (Drill Bit Set)atribut:
- Material: Carbide-Tipped
- Finish/Coating: Bright
Daftar Harga Dewalt Drill Set Terbaru November 2026
| DEWALT Set Mata Bor (Drill Bit Set) | Rp979.900 |
| DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton) | Rp49.900 |
| DEWALT Set Mata Bor Combine Countersink (Drill Bit Set) | Rp1.099.900 |
| DEWALT Set Mata Bor dan Tap Kombinasi (Drill Tap Set) | Rp1.799.900 |
| DEWALT Set Mata Bor Jobber Length (Drill Bit Set) | Rp499.900 |
| DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton) | Rp539.900 |
| DEWALT Set Mata Bor dan Obeng Accessory System (Drill & Screw Bit Set) | Rp929.900 |
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp929.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai) | Rp3.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2wP107726104-1.jpg)
/iiP105194666-1.jpg)
/cxP107720465-1.jpg)
/42P107720146-1.jpg)
/mtP107702821-1.jpg)
/54P107711184-1.jpg)
/5lP107726201-1.jpg)
/P102357079-1.jpg)
/2hP101003089-2.jpg)
/nnP106832851-1.jpg)
/p1P104571901-6.jpg)
/P103084161-1.jpg)
/ofP106832879-1.jpg)
/27P101003079-4.jpg)
/fpP104801565-2.jpg)
/P101518350-1.jpg)

/otP105457893-2.jpg)
/8tP104572317-3.jpg)
/b7P102208403-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)