Beli Dewalt Drill Bit Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton)Deskripsi:Three-flat shank drill bit sets contain multiple drill bits in different sizes for making holes in concrete and masonry. The bits have a round shank with three flats that help prevent the bits from slipping in the drill chuck when creating holes in masonry. The bits install into handheld rotary drills with standard three-jaw chucks.atribut:
- Shank Type - Machining: Straight with Three Flats
- Item: 3-Flat Shank Drill Bit Set
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- Impact Rated: No
- Measurement System: Fractional Inch
- Percussion Rated: Yes
- DEWALT Set Mata Bor Jobber Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Standards: Not Rated
- Drill Bit Point Angle (degrees): 135
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Flute Type: Spiral
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- UNSPSC: 27112801
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Deskripsi:Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- KRISBOW Set Mata Bor HSS (Drill Bit Set)Deskripsi:HSS Twist Drill 1.5-6.5Mm Set 13Pc
- Kennedy Set Mata Bor Beton (Drill Bit Set)atribut:
- Material: Carbide-Tipped
- Finish/Coating: Bright
- BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- Langsol Set Mata Bor HSS Twist (Drill Bit Set)Deskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- Sherwood Set Mata Bor HSS Bright (Drill Bit Set)Deskripsi:General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Max. Drill Size (mm): 13
- Minimum Drill Size (mm): 1
- Size Increment (mm): 0.5
- Case Type: Metal
- Cutting Direction: Right Hand
- Drill Length Type: Standard Length
- Drill Size Included (mm): 1 to 13 x 0.5
- Finish/Coating: Black Oxide
- Flute Construction: Ground Flute
- eclassCode: 21010101
- NACHI Set Mata Bor Ironwork (Drill Bit Set)atribut:
- Material: High speed high speed steel HSSg
- Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
- RYU Set Mata Bor HSS Pro (Drill Bit Set)Deskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Deskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
Daftar Harga Dewalt Drill Bit Set Terbaru November 2026
| DEWALT Masonry Drill Bit Set 3 Flat Shank (Mata Bor Beton) | Rp539.900 |
| DEWALT Set Mata Bor Jobber Length (Drill Bit Set) | Rp499.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton) | Rp49.900 |
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp929.900 |
| BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton) | Rp46.900 |
| BOSCH Drill Bit Set Masonry (Set Mata Bor) | Rp34.000 |
| BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor) | Rp349.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| KRISBOW Set Mata Bor HSS (Drill Bit Set) | Rp219.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/54P107711184-1.jpg)
/mtP107702821-1.jpg)
/2hP101003089-2.jpg)
/iiP105194666-1.jpg)
/P102357079-1.jpg)
/38P101003116-2.jpg)
/P101518350-1.jpg)
/P103084161-1.jpg)
/27P101003079-4.jpg)
/p1P104571901-6.jpg)
/otP105457893-2.jpg)
/b7P102208403-6.jpg)
/34P101003112-21.jpg)
/36P101003114-4.jpg)
/crP103675459-2.jpg)
/hhP102143629-4.jpg)
/n5P102407833-2.jpg)
/p9P105457909-1.jpg)
/P102174302-1.jpg)
/nnP106832851-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)