Beli Cutter Block Planer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- Planing Width (mm): 82
- K3L License: Yes
- No Load Speed (rpm): 16500
- Part Number: 0 601 596 0K0
- Rated Input Power (W): 650
- Sound Level (dBA): 97
- Sound Pressure Level (dBA): 86
- Tajima Cutter KnifeDeskripsi:-Optimum for cutting thin objects.-Two replacement blades can be built in the body.-With blade folding device (snapper).
- KADUR Planer Knife HSSatribut:
- Material: HSS (High-Speed Steel)
- AKM Planer Knife HSS 18%atribut:
- Material: HSS 18% (High-speed Steel)
- INGCO Electric Planeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- NT Cutter Spare Blade For KnifeDeskripsi:Knife replacement blade.atribut:
- Suitable Model: VL-3P, VL-6P
- Mass (g/sheet): 38
- Mass (g/piece): 38
- Dimensions (Length LxWidth WxThickness) (mm): 125x27x1.5
- Blade Material: SK-5
- Color (blade): Silver
- NRT-PRO Planeratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Revolution Per Minute (rpm): 16000
- HILTI Hammer Drill SDS Plus 2-Cutter Carbide HeadDeskripsi:Applications- Drilling holes for metal and plastic anchorsPackage content- 1x Hammer drill bit TE-C(2) 6/11atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Concrete, Brick, Masonry, Sand-lime block, Natural stone
- Working Mode: Hammer drilling, Drilling only
- Head Shape: 2 cutters
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 2
- Product Class: Premium
- STANLEY Duplex Rebate Planeatribut:
- Iron Width (mm): 38
- Iron Length (mm): 254
- STANLEY Handyman PlanesDeskripsi:- 1-12-204 for workshop, site or finishing work - 1-12-205 for rapid stock removal prior to commencing assembly work 50mm blade width - Chrome carbon steel cutter hardened and tampered to retain a keen cutting edge - Finger tip adjustment for depth of cut and cutter alignment - Fully adjustable frog for all tasks and timber types - Kidney shaped lever cap screw hole prevents accidental slippage of cutter - Precision cast fine grey iron base for stability and wear resistance - Tight fitting spring steel cap iron for perfect shaving flow - Virtually unbreakable polypropylene handle and knob shaped for comfortatribut:
- Iron Width (mm): 50
- Iron Length (mm): 250
- STANLEY Handyman Bench Planeatribut:
- Size (mm): 210
- STANLEY Bailey #5 Jack PlaneDeskripsi:Stanley 1-12-005 smooth plane bailey No. 5, multicoloratribut:
- Size (mm): 350x50
- Blade Width (mm): 50
- Umebachi Ryoma Pointed Blade Short KnifeDeskripsi:Ideal for woodworking, bambooworking, and other small craftsmanship.For model making, woodworking, bamboo work, and other small work.atribut:
- Thickness (mm): 3
Daftar Harga Cutter Block Planer Terbaru March 2026
| CPT National Cutter Block For Planer | Rp31.900 |
| BOSCH Planer (Mesin Serut Kayu) | Rp979.900 |
| Tajima Cutter Knife | Rp31.900 |
| KADUR Planer Knife HSS | Rp15.900 |
| AKM Planer Knife HSS 18% | Rp149.900 |
| INGCO Electric Planer | Rp609.900 |
| NT Cutter Spare Blade For Knife | Rp61.900 |
| STANLEY Block Plane | Rp379.900 |
| NRT-PRO Planer | Rp449.900 |
| HILTI Hammer Drill SDS Plus 2-Cutter Carbide Head | Rp70.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/P101518398-1.jpg)










/P101518404-1.jpg)