STANLEY Duplex Rebate Plane (Alat Serut Kayu)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900
Spesifikasi
Iron Width (mm)38
Iron Length (mm)254

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 38mm blade width
- 4 position barley grain
- Black lacquered finish
- Cutter adjustable for depth of cut in the rear position
- Depth adjustment of the iron by a lever
- Depth gauge and lateral guide for rebates
- Die-cast stopping block and rectified right cheek
- Replacement iron available solely on request
- Supplied with an adjustable fence depth gauge and cutting spur
- Two cutter positions for regular and bull nose work

Ulasan Produk

Tidak ada ulasan