Beli Cup Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  2. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  3. NPA Radiator Cup Tester
    Mulai

    Rp5.399.900

    NPA Radiator Cup Tester
    atribut:
    • Meter Diameter (mm): ø50
    • Max. Scale (kPa): 200
    • Pressurization Capacity (kPa): 200
    • Accessories: Hose Adapter, Tubular Adapter
    • Total Weight (g): Approx. 1350
    • Minimum Scale (kPa): 10
    • Option Adaptor: RC-3BS or RC-4BS
  4. Union Wire Cup Brushes (CC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

  5. KRISBOW Viscosity Cup Industrial
    Mulai

    Rp479.900

    KRISBOW Viscosity Cup Industrial
    Deskripsi:
    Viscosity Cup Professional
    atribut:
    • Application: Painting
    • Volume (cc): 36
    • Hole Inside diameter (ID) (mm): 3.81 ± 0.05
    • Ideal Testing range ( Mpa.s) (sec): 10-60
    • Dimensions (LxWxH) (cm): 26x7x5
  6. monotaro Battery Tester Hydrometer (Alat Tes Aki)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    monotaro Battery Tester Hydrometer (Alat Tes Aki)
    Deskripsi:
    To check the battery liquid.
    atribut:
    • Material: (Main body)Glass, (Grip pump/nozzle) Rubber
    • Specific Gravity Measuring Range: 1.100~1.300
    • Size (mm): (total length) 325, (Grip pump diameter) 50
    • Nozzle Length (mm): 65
  7. RYU Cup Brush
    Mulai

    Rp30.900

  8. RION Viscosity Tester Accessories
    Mulai

    Rp1.399.900

    RION Viscosity Tester Accessories
    atribut:
    • AS ONE Part Number: 1-503-08
    • Specification: Phi. 24 x 53 x 166mm
  9. Hanna Instruments GroLine Hydroponics pH Tester
    Mulai

    Rp1.899.900

    Hanna Instruments GroLine Hydroponics pH Tester
    Deskripsi:
    The HI98115 is a GroLine pH tester with advanced features for the measurement of pH in hydroponic nutrient solutions. The HI98115 is a very simple meter to operate with all functions including turning on/off and calibration are performed with a single button. The HI98115 features a replaceable HI1271 pH electrode that can be changed when needed without having to buy a new meter. The HI98115 is supplied complete with a carrying case and calibration solutions.
    atribut:
    • Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
    • Dimensions (mm): 50x174x21 (2x6.8x0.9\")
    • Ordering Information: HI98115 is supplied with HI1271 pH electrode, pH 4.01 buffer solution sachet (2), pH 7.01 buffer solution sachet (2), electrode cleaning solution sachet (2), battery, quality certificate, and instruction manual in a carrying case.
    • pH Accuracy: +/-0.2
    • pH Calibration: Automatic, one or two points with three standard buffers available (pH 4.01, 7.01 and 10.01)
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95%
    • Weight (g): 50 (1.8 oz.)
    • pH Electrode: HI1271 pH electrode with screw type connector (included)
    • pH Range: 0.00 to 14.00 pH
    • pH Resolution: 0.01 pH
  10. JTC Radiator & Cap Tester
    Mulai

    Rp4.999.900

    JTC Radiator & Cap Tester
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. monotaro Suction Vacuum Cup
    Mulai

    Rp249.900

    monotaro Suction Vacuum Cup
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
  12. Pop Mie Mi Instan Cup Jumbo
    Rating:
    85% of 100
    (4)
    Mulai

    Rp149.900

    Pop Mie Mi Instan Cup Jumbo
    atribut:
    • Packaging: Jumbo cup
  13. Shinwa Rules Hand Suction Cup
    Mulai

    Rp849.900

    Shinwa Rules Hand Suction Cup
    atribut:
    • Material: Body: Aluminium
    • Type: Double B One Touch
    • Dimension: 128x243x100mm
    • Adsorption Force: - 25kg
    • Adsorption Surface Dimensions: Ø 100mm
  14. Shinwa Rules Hand Suction Cup
    Mulai

    Rp1.099.900

    Shinwa Rules Hand Suction Cup
    atribut:
    • Type: Double A
    • Adsorption Force: Up to 70 kg
    • Adsorption Surface Dimensions: Ø 115mm
    • Material: Body: aluminum, lever: plastic, suction surface: rubber
    • TRUSCO Number: 467-9059
  15. CUMET Sikat Kawat Mata Gerinda Twisted Knot Cup Brushes
    Mulai

    Rp44.900

    CUMET Sikat Kawat Mata Gerinda Twisted Knot Cup Brushes
    Deskripsi:
    Wire Brush/Sikat Kawat Mata GerindaCrimped Wire Cup Brushes 3 inchCup yang tebal membuatnya lebih stabil dan kuat saat bekerjaAda sedikit ruang di antara setiap simpul yang dapat meningkatkan efisiensi saat menggilingTerbuat dari Kawat baja berkualitas tinggi
    atribut:
    • Size (inch): 3
  16. monotaro Radiator leak + cap tester for domestic cars
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Radiator leak + cap tester for domestic cars
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible: Cap size: inner diameter 31mm / depth 9.5mm, inner diameter 31mm / depth 15.7mm, inner diameter 41mm / depth 19.5mm
    • Set Contents: Pressure pump x1, Leak test adapters x 3 types, Cap test adapters x 2 types, Water temperature gauge x 1 type
    • Package Weight (g): 2160
  17. monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Mulai

    Rp1.299.900

    monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)
    Deskripsi:
    By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
  18. ANEST IWATA Side Cup
    Mulai

    Rp1.099.900

Daftar Harga Cup Tester Terbaru March 2026
Hioki Insulation Resistance TesterRp6.899.900
Hioki Insulation Resistance TesterRp7.899.900
NPA Radiator Cup TesterRp5.399.900
Union Wire Cup Brushes (CC)Rp34.900
KRISBOW Viscosity Cup IndustrialRp479.900
monotaro Battery Tester Hydrometer (Alat Tes Aki)Rp95.900
RYU Cup BrushRp30.900
RION Viscosity Tester AccessoriesRp1.399.900
JTC Radiator Pressure Tester (Multi-Function)Rp6.999.900
Hanna Instruments GroLine Hydroponics pH TesterRp1.899.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)