Beli Coil Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  2. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp17.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  3. JTC Adjustable Spark Gap Tester
    Mulai

    Rp269.900

    JTC Adjustable Spark Gap Tester
    atribut:
    • Cylinder Pressure: 9.5:under, 9.5:1-10.5:1, 10.5:1-11.5:1
    • Adjustment Range: 1 cm, 1-2 cm, 2.5 cm
  4. TECLOCK Totally Automatic IRHD Tester
    Mulai

    Rp759.999.900

    TECLOCK Totally Automatic IRHD Tester
    Deskripsi:
    Unit only not include PC/Laptop.
    atribut:
    • Power Supply: AC100 - 200V / DC24V adapter
    • External Interface: RS-232C output
    • Resolution: 0.1 IRHD
    • Measuring Range: 30 - 100 IRHD
  5. ABB Rogowski Coil
    Mulai

    Rp2.799.900

    ABB Rogowski Coil
    Deskripsi:
    R4M-200 Rogowski coilFlexible current transformer based on Rogowski technology (200mm diameter, 3m lenght), equipped with pre-wired removable terminals suitable for use with M4M 20 Rogowski and M4M 30 Rogowski
    atribut:
    • Product Width (mm): 0.03
    • Number of Batteries: 0
    • Model : Single-phase current converter
    • Rated Primary Current (A) : 10000
  6. American Tool Electrical Screwdriver Circuit Tester (Obeng Listrik)
    Mulai

    Rp94.900

    American Tool Electrical Screwdriver Circuit Tester (Obeng Listrik)
    Deskripsi:
    > Locate hot circuits and trobleshoot primary circuits on all 6-24 volts systems> Unbreakable acetate> Heavy duty cooper clip> Red tungsteen bulb> 2m coil cord
    atribut:
    • Overall Length: 179mm
  7. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  8. monotaro.id Coil nail (Paku Pallet)
    Mulai

    Rp1.299.900

    monotaro.id Coil nail (Paku Pallet)
    Deskripsi:
    Brand/merk produk sesuai stok yang tersedia
    atribut:
    • Length (mm): 90
    • 1Roll (pcs): 255
    • 1box (Roll): 12
  9. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  10. Kennedy Circlip Pliers Bent Nose Internal (Tang Jepit)
    Mulai

    Rp259.900

    Kennedy Circlip Pliers Bent Nose Internal (Tang Jepit)
    Deskripsi:
    Internal - 90 Degree Angled Jaw Industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil sprung to aid operation.
    atribut:
    • Type: Circlip Plier
    • Jaw Style: Internal
    • Jaw Angle (°): 90
  11. SEKISUI Conductive Container ECPZ Type
    Mulai

    Rp169.900

    SEKISUI Conductive Container ECPZ Type
    atribut:
    • Material: Conductive PP
    • Surface electric resistance: 106omega or less
    • Color: Black
  12. OMRON G7S-E Safety, Relay
    Mulai

    Rp629.900

    OMRON G7S-E Safety, Relay
    Deskripsi:
    Addition of 10A type to G7S type Forced guide Relays with contacts ( EN 50205 / Class A VDE certified). Back up the machine's CE marking (machine order). By adopting the structure of the interlock circuit, the dangerous condition of the machine is avoided. Prepare surface connection and back side connection socket.Withstand voltage:AC 4000 V 50/60 Hz 1 min between coil contacts (between coil 3 and pole 4 and between coil 4 and 4 pole) Between coil contacts (excluding the coil 3 pole and the coil 4 pole): AC 2500 V 50/60 Hz 1 min Different poles (3 pole, 5 pole and between 2 pole, 4 pole and 6 pole : AC 4000 V 50/60 Hz 1 min Different polarities (1 pole, 3 pole, 5 pole and 2 pole, 4 pole, 6 Pole): AC 2500 V 50/60 Hz 1 min Cross pole contact: AC 1500 V 50/60 Hz 1 min
    atribut:
    • Number of Poles: 6
    • Vibration Resistance (Durability): 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
    • Ambient Relative Humidity (RH): 5 to 85
    • Rated Voltage (V): DC24
    • Minimum Applicable Load (V-mA): DC5-1
    • Allowable Operating Speed (mm-m/s): less than 50
    • Contact Resistance (miliΩ): 100 or less (initial value)
    • Electrical Durability (times): 100,000 or more (rated load, switching frequency 1800 / h)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability (times): 10 million or more (opening / closing frequency 18000 / h)
    • Operating Ambient Temperature (°C): -25 to +70 (however, no freezing or condensation)
    • Operating Frequency (operation/hour): Mechanical: 18000, resistive load: 1800
    • Operating Time (ms) : less than 50
    • Shock Resistance Malfunction (m/s²): 100 or more
    • Vibration Resistance (Malfunction): 10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm)
  13. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  14. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp44.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    Deskripsi:
    Diesel Opacity Smoke Tester
    atribut:
    • Dimensions (cm): 45x20x42
    • Response Time (s): 0.5
    • Type: Opacity
    • Voltage (V): 220
  15. FLUKE Alat Ukur Uji Resistansi Isolasi
    Mulai

    Rp18.999.900

    FLUKE Alat Ukur Uji Resistansi Isolasi
    Deskripsi:
    Fluke 1507 adalah Alat ukur tahanan isolasi genggam serbaguna, kompak, untuk pengujian tahanan isolasi listrik industri menengah. Tegangan pengujian gandanya menjadikannya alat yang ideal untuk banyak pemecahan masalah, commissioning, dan aplikasi pemeliharaan pencegahan kerusakan.
    atribut:
    • Minimum Display (MΩ): 0.01
    • Rated Measuring Voltage (V/MΩ): 50/50, 100/100, 250/200, 500/500, 1000/10000
    • Voltage (V): 600 (DC); 600 (AC)
  16. OMRON Mini Power Relay MY2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  17. NiGK Corporation Thermo Label [[RU]] Supermini 3K
    Mulai

    Rp399.900

    NiGK Corporation Thermo Label [[RU]] Supermini 3K
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat monitoring for electronic components such as transistor, IC, condenser, coil. -3 Points Display Type (small type)-Applicable for indoor use only.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Element Size: phi1.5mm
    • Sheet Size: 6.5x11mm
    • Measurement Precision: ±2°C
    • Measurement Method : Irreversible
    • Purpose of Use: Heat monitoring for electronic components such as transistor, IC, condenser, coil.
Daftar Harga Coil Tester Terbaru April 2026
Hioki Insulation Resistance TesterRp6.899.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp17.999.900
FLUKE Insulation Resistance TesterRp17.999.900
JTC Adjustable Spark Gap TesterRp269.900
TECLOCK Totally Automatic IRHD TesterRp759.999.900
ABB Rogowski CoilRp2.799.900
American Tool Electrical Screwdriver Circuit Tester (Obeng Listrik)Rp94.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
monotaro.id Coil nail (Paku Pallet)Rp1.299.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)