TRANS INSTRUMENTS Digital pH & Temperature Tester (Senz pH Duo) Resolution

Sebelum PPN:
Rp999.900
Spesifikasi
Range (pH)0-14
Resolution (pH)0.1
Accuracy F.S. (pH)±0.2
Calibration at pH7(point)1
Battery Type4x1.5v AAA
Operating Temperature (°C)0-50
Dimensions (mm)170x32x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Senz pH Duo (0~14.0pH, 0~50ºC)
The Senz pH Duo is a 2 in 1 tester that measures pH as well as temperature in water. This is especially convenient when both pH and temperature readings are needed. Now you do not need to buy another thermometer and you also save time between tests. The Senz pH Duo is rugged, splash proof and drop shock resistant. The automatic endpoint reading means that a technician will not need to guess the endpoint of a pH reading, thus ensuring accurate records of data all the time.
Feature
Advanced features:
One-Touch Calibration
Effortless calibration with a single press of the button. Always calibrate accurately!

Automatic Endpoint Reading & Calibration
Eliminates guesswork! The unit automatically locks to an endpoint reading during each test and calibration.

Beep Function
Audible beep on every press of a button and a long beep on every completed function and end-point reading.

Ulasan Produk

Tidak ada ulasan