Beli Card Label Printer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label)atribut:
- Printer type: Printer Thermal
- Count of Line: 1
- Tepra Label Printer Tape 12mm (Pita Printer)atribut:
- Tape Width: 12 mm
- Tape Length: 8 m
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Citizen Label PrinterDeskripsi:Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.atribut:
- Resolution (dpi): 203
- Casio Pita Label Printer 12mmatribut:
- Width (mm): 12
- Zebra Technologies Printer ID Card (Mesin Cetak Kartu ID)Deskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- KOKUYO Tack Index Pasopuri (Label Tab Pasopuri)Deskripsi:Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.atribut:
- Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
- KOKUYO Business Card For Inkjet Printer Card (For Duplex Printing)Deskripsi:CLEAR CUT TYPE / MICRO perforation Since it is a clear cut type with no remnants, it is easy to create business cards. Because special cut is included, if you peel off like a seal, you can create a beautiful business card without standing on the rim. It is for duplex printing which can also be printed on the back of the business card.atribut:
- Size: A4
- Label Dimension (1 Sheet) mm: 55 x 91
- Surface Mounting: 10
- Type: Clear cut double-sided matte paper
- Paper Thickness (mm): (Business card body / total thickness) 0.22 / 0.31
- Basis Weight (g/m²): (Business card body / total thickness) 186 / 267.4
- Whiteness (%): About 90
- Blueprint Label Barcode Direct Thermal (Kertas Label)Deskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- KOKUYO Business Card For Inkjet PrinterDeskripsi:Easily create business cards with high-definition double-sided printing.atribut:
- Size: A4
- Whiteness (%): About 88
- Type: Micro perforated double-sided matte paper
- Label Dimension (1 Sheet) mm: 55 x 91
- Surface Mounting: 10
- Paper Thickness (g/m²): 185
- Paper Thickness (mm): 0.24
- Fargo Printer ID Card (Mesin Cetak Kartu ID)Deskripsi:Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
- BRADY Label Printer (Mesin Label)atribut:
- Color Capability: Single Color Printing
- KOKUYO Business Card For Inkjet PrinterDeskripsi:Ideal for original business cards. Since it has micro perforations, it can be easily separated by bending. Double-sided color printing is possible.atribut:
- Size: A4
- Paper Thickness (mm): 0.2
- Whiteness (%): About 87
- Label Size (mm): 55x91
- Surface Mounting: 10
- Paper Thickness (g/m²): 170
- Type: Double-sided matte paper
- Brother Label Printer DKDeskripsi:Wide format shipping/barcode label printerThe QL-1100 wide format shipping label printer is the ideal solution for small businesses and those that work from home and need to ship products and parcels. Print high quality shipping labels containing barcodes, images and text.4 inch (101.6mm) print widthTo ensure maximum compatibility with third party shipping label printing software, the QL-1100 has a print width of 4" (101.6mm) - the specification required by the majority of parcel carriers.Print from PC and MacThe free P-touch Editor label design software for PC and Mac lets you add text, images, barcodes and frames to your labels. Link to data contained in an Excel spreadsheet or .csv file, then merge the data onto your label layout to quickly print many labels at once.Support for Microsoft OfficeThe P-touch editor add-in for Microsoft Office (Windows only) allows you to select and print data directly from Word, Excel and Outlook. From Microsoft Word, highlight an address and click the add-in, in the toolbar, to print this on a label. Highlight cells in Excel and again click the add-in. For Outlook, select the contact with the address you require to print this label.Built-in memory to store label templatesConnect directly to specialist equipment using the USB host port - no PC required. These devices can then send commands to select the required label template stored in the printer memory, send the required data to merge onto the label, then issue the command to print. One example is to scan barcodes containing the commands to select and print the built-in templates, to print copies of barcodesSoftware Development KitEasily incorporate the QL-1100 into your existing legacy software. Brother b-PAC is a free SDK (software development kit) for Windows based applications.Large range of labels for any applicationBrother DK rolls slot-in easily for fast label changes. Several types are available:- Pre-sized die-cut adhesive labels in paper and plastic film material.- Continuous adhesive labels in paper and plastic film material that can be cut to the length you need (up to 3 metres).- Non-adhesive card ideal for receipts and name badges.- Removable adhesive for repositionable labels.atribut:
- Dimensions (mm): 222x170x151
- Brother Ribbon Tape Cartridge (Cartridge Label)Deskripsi:Genuine Brother TZe-R231 Ribbon Tape Cassette-Black on White.Work your magic by adding a personalised touch to gifts, cards and crafts, with the genuine Brother TZe-R231 ribbon tape. With the TZe-R231 you can rely on a fast and reliable output, as well as a sharp and professional standard of printing. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.atribut:
- Width (mm): 12
- Length (m): 4
- KOKUYO Vinyl Label Cardatribut:
- Compatible: For vinyl labels
- Length (mm): B5
- Color: White
Daftar Harga Card Label Printer Terbaru November 2026
| Epson Label Printer | Rp609.900 |
| Blueprint Label Barcode Direct Thermal for Portable Printer (Kertas Label) | Rp7.900 |
| Casio Pita Label Printer | Rp219.900 |
| Brother Label Printer PT | Rp499.900 |
| Tepra Label Printer Tape 12mm (Pita Printer) | Rp229.900 |
| Citizen Label Printer | Rp5.999.900 |
| Casio Pita Label Printer 12mm | Rp209.900 |
| Zebra Technologies Printer ID Card (Mesin Cetak Kartu ID) | Rp14.999.900 |
| KOKUYO Tack Index Pasopuri (Label Tab Pasopuri) | Rp36.900 |
| KOKUYO Business Card For Inkjet Printer Card (For Duplex Printing) | Rp1.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/gzP106481611-10.jpg)


/b7P102266403-2.jpg)


/5tP104970209-1.jpg)
/9hP103011341-2.jpg)
/P103015897-1.jpg)
/7lP106188273-2.jpg)

/jeP105465698-1.jpg)
/2oP102037096-10.jpg)



/ocP105197876-1.jpg)

/P102150436-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)