Beli Box MCB Outbow 6 Group di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  2. Chint MCB Box Electrical Panel (Kotak MCB)
    Mulai

    Rp82.900

    Chint MCB Box Electrical Panel (Kotak MCB)
    atribut:
    • Color: White
    • Material: Plastic pure 100% ABS
  3. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  4. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  5. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB)
    Mulai

    Rp159.900

    Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB)
    atribut:
    • Depth (mm): 92
    • Height (mm): 222
    • Number of Lines: 1
  7. Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    30%
    Mulai

    Rp47.900

    Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
  8. ABB MCB Box with Terminal Bars & Transparent Door (Kotak MCB)
    Mulai

    Rp549.900

    ABB MCB Box with Terminal Bars & Transparent Door (Kotak MCB)
    Deskripsi:
    Catalog Description: Mistral41F Flush Transp. Door 8M 12Sm
    atribut:
    • Transparent Door: Yes
    • Cover Plate Type: Door
    • Cover Style: with Notch
    • Housing Material: Plastic
    • Number of Line Terminals: 0
    • RAL Number: RAL 9016 - Traffic White
  9. Broco Stop Kontak Arde Outbow Persegi Standard Line (Power Socket Grounded)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

  10. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  11. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)
    Mulai

    Rp409.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC, DC
    • Trip Unit Technology: Thermal-Magnetic
  12. Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  13. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  14. Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Mulai

    Rp299.900

    Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
Daftar Harga Box MCB Outbow 6 Group Terbaru November 2026
Broco Box MCB 1-Group Outbow (Kotak MCB)Rp7.900
Broco Box MCB 2-Group Outbow (Kotak MCB)Rp14.900
Uticon MCB Panel BoxRp67.900
Chint MCB Box Electrical Panel (Kotak MCB)Rp82.900
ABB Miniature Circuit Breaker 1P (MCB)Rp69.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric MCB Box Domae (MCB Enclosure/Kotak MCB)Rp159.900
Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp47.900
ABB MCB Box with Terminal Bars & Transparent Door (Kotak MCB)Rp549.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)