Beli Box Kwh Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Flotech kWh Meteratribut:
- Protection Degree: IP54
- Ambient Air Temperature for Operation (°C): -25 to 70
- Schneider Electric Energy Meter (kWh Meter)atribut:
- Mounting Support: DIN rail
- Number of Outputs: 1 digital (static)
- Overvoltage Category: III
- Package 1 Height (cm): 8.8
- WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
- Width (mm): 90
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)atribut:
- Class: 1.5
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- CIRCUTOR Analog Meter PremiumDeskripsi:Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
- Schneider Electric PowerLogic PM5000 series (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- Gulaku Gula Pasir Sachet (Sugar)Deskripsi:Gula Sachet. Manis, alami, bersih dan murni.atribut:
- Size (g): 8
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- Kenko Scissors (Gunting Kertas)atribut:
- Blade Material: Stainless Steel
- RUCIKA Penutup Pipa PVC AW (Dop Pipe)atribut:
- Application For: Clean and Pressure Water
- Aica-Aibon 601 Series (Lem Kuning)Deskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
- CIC Current Transformer ICX-1Deskripsi:Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisiatribut:
- Burden (VA) Class 1: 15
- CIC Current Transformer ICY-3SDeskripsi:Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisiatribut:
- Burden (VA) Class 1: 2.5
Daftar Harga Box Kwh Meter Terbaru November 2026
| Fort kWh Meter Single Tarif (Meter Energi) | Rp359.900 |
| Flotech kWh Meter | Rp889.900 |
| Schneider Electric Energy Meter (kWh Meter) | Rp5.899.900 |
| Fort kWh Meter Double Tarif | Rp1.299.900 |
| Broco Box MCB 1-Group Outbow (Kotak MCB) | Rp7.900 |
| Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel) | Rp91.900 |
| ABB Power Meter | Rp1.899.900 |
| Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya) | Rp4.299.900 |
| CIRCUTOR Analog Meter Premium | Rp429.900 |
| Schneider Electric PowerLogic PM5000 series (Meter Daya) | Rp9.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/0vP103844031-1.jpg)

/e5P104049509-1.jpg)

/P102057650-1.jpg)
/81P103845289-1.jpg)

/doP103104492-12.jpg)

/7qP102073278-2.jpg)
/2bP101515083-3.jpg)
/14P103455040-11.jpg)
/pqP103843926-3.jpg)
/91P101558325-3.jpg)
/gvP105168607-3.jpg)
/cuP101005462-4.jpg)
/RUCIKA%20Penutup%20Pipa%20PVC%20AW%20(Dop%20Pipe)/reP104820986-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Aica-Aibon%20601%20Series%20(Lem%20Kuning)/P101546902-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)