Beli Botol Sampel Lab Plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- NIKKO Wash Bottle Plastic (Botol Cuci Lab)Deskripsi:- Capacity is 4 types from 100ml to 1000ml.- Easy to use and economical. - The molded scale marked on the circumference can measure the contents of chemicals at any position. - Since the bottle mouth is large, it is easy to inject distilled water and chemicals. - Excellent squeeze. - We give wrinkle processing to be able to put name with oil-based pen. - Bend angle and total height (± 5mm) may be different because the bent part of the nozzle is processed by hand.atribut:
- Material: LDPE (Low-Density Polyethylene)
- Nozzle Cap: LLDPE (Linear LDPE)
- Temperature Range (°C): -30 to 60
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- DURAN Bottle Clear Laboratory (Botol Lab)atribut:
- Size Cap GL (mm): 45
- ISOLAB Bottle Sample with Screw Cap (Botol Lab)Deskripsi:Botol Sampel Screw Cap
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- DURAN Bottle Lab Wide Mouth (Botol Lab)Deskripsi:With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic. Complete with blue quick release closure (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working. Service temperature limit of closure and pouring ring: +140 °C. Special thread means opening takes less than a turn. The 80 mm wide outer diameter of the bottle mouth permits easy filling and pouring out of powders and viscous substances. Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media.atribut:
- DIN Thread (GL): 80
- AS ONE Vial Sample PS (Botol Vial / Sampel)Deskripsi:- Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.atribut:
- Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
- Scale: none
- VITLAB Wash Bottle (Botol Cuci Lab)Deskripsi:Narrow-mouth bottles, transparent, with screw cap. Spray tube and spray-tube insert made from PE-LD. The classic model, made from soft material with good restoring force.
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- WHEATON Vial Dilution In Lab File (Botol Vial / Sampel)Deskripsi:Converted from Type I borosilicate glass tubingVial is marked with a blue line at the 3mL levelPre-attached solid-top black phenolic screw cap with 14B rubber linerAutoclavableVials are packaged in corrugated trays with partitionsUse M-T Vial File® (Cat. No. 228780) for storing vialsatribut:
- Size (ml): 4
- Remarks (mm): 15x48 (DxH)
- Diameter (mm): 15
- Height (mm): 48
- Sanplatec Bottle Wide Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. The body and cap are made of Polyethylene. Widely used from laboratories to chemical factory production lines.atribut:
- Material: PE
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Deskripsi:This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.atribut:
- Plug: Attached
- Material: PE
- ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:ISOLAB BOTTLE SCREW GLASS AMBER WIDE NECK GL32 WITH CAP- Diproduksi dari kaca netral dengan dinding tebal dan sudut tahan benturan.- Ideal untuk penyimpanan yang aman dan transportasi cairan dan bubuk.- Dinding tebal, alas berat, dan pelek yang diperkuat mencegah kerusakan selama pencucian dan pengangkutan.- Leher botol besar memudahkan pengisian dan penuangan. Desain leher yang unik mencegah jatuh dan tumpah.- Tutup terbuat dari polipropilena dengan tonjolan besar untuk penutupan cepat.- Desain bagian dalam tutup dengan polypropylene washer memastikan penutupan kedap udara dan anti bocor.- Botol kuning mencegah penetrasi sinar UV ke dalam botol melindungi sampel sensitif.
- BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)Deskripsi:Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
Daftar Harga Botol Sampel Lab Plastik Terbaru November 2026
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp13.900 |
| NIKKO Wash Bottle Plastic (Botol Cuci Lab) | Rp129.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| DURAN Bottle Clear Laboratory (Botol Lab) | Rp179.900 |
| ISOLAB Bottle Sample with Screw Cap (Botol Lab) | Rp55.900 |
| Non Brand Bottle Capsule HDPE (Botol Lab) | Rp76.900 |
| DURAN Bottle Lab Wide Mouth (Botol Lab) | Rp319.900 |
| AS ONE Vial Sample PS (Botol Vial / Sampel) | Rp8.900 |
| VITLAB Wash Bottle (Botol Cuci Lab) | Rp159.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/ngP106151844-1.jpg)
/jsP102092712-2.jpg)
/aqP103203386-2.jpg)
/jfP102092699-8.jpg)
/5bP105887191-1.jpg)
/j7P107800691-1.jpg)
/7wP107947284-1.jpg)
/91P103453325-2.jpg)
/miP102259810-7.jpg)
/itP103518677-1.jpg)
/01P102260001-19.jpg)
/1fP105374051-13.jpg)
/noP106626852-1.jpg)
/3jP106151127-16.jpg)
/dzP102263503-7.jpg)
/9oP106152348-1.jpg)
/odP107800877-4.jpg)
/4iP103663162-1.jpg)
/P102078907-1.jpg)
/raP103490982-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)