Beli Bor Tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Mulai

    Rp5.899.900

    Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing spiral tap and pilot hole drill for standard steel.-Work Material: Standard Steel
    atribut:
    • Material: High Speed Steel (SKH)
    • Purpose of Use: Work Material: Standard Steel
  3. Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Mulai

    Rp5.699.900

    Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Material
    atribut:
    • Material: Cobalt High Speed Steel (HSCO-M42)
  4. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp309.900

    TRUSCO Tap Handle (Gagang Tap)
    atribut:
    • Material: Ductile Cast Iron (FCD45)
    • Purpose: For Tapping
    • Purpose of Use: To stand a tap
  5. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp609.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  6. TRUSCO Tap Holder T Type (Gagang Tap)
    Mulai

    Rp269.900

    TRUSCO Tap Holder T Type (Gagang Tap)
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  7. BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
  8. TRUSCO Tap Handle (Gagang Tap)
    Mulai

    Rp499.900

    TRUSCO Tap Handle (Gagang Tap)
    Deskripsi:
    -Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tap
    atribut:
    • Applicable Tap Dimension: M4 to M13
    • Applicable tap square part: 3.0 to 10
    • Total Length: 260mm
    • Purpose of Use: To stand a tap
  9. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    40%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  10. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    Mulai

    Rp1.599.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  11. Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    Mulai

    Rp3.599.900

    Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    atribut:
    • Material: High Speed Steel
    • Case Type: Metal Case
    • Finish/Coating: Blue
    • Maximum Drill Size: 10.2mm
    • Size System: Metric
    • Minimum Drill Size: 2.5mm
    • Drill Size Included: 10.2. 2.5 3.3 4.2 5.0 6.8 8.5
    • Maximum Tap Size: M12
    • Minimum Tap Size: M3
    • Tap Size Included: M10 M12. M3 M4 M5 M6 M8
    • Part Number: SHR0259960K
  12. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  13. MAKINO TPK Tap Case
    76%
    Mulai

    Rp12.900

    MAKINO TPK Tap Case
    atribut:
    • Material: Polypropylene (PP)
    • Specification: Body and lid integrated case
    • Purpose of Use: For organizing and managing tools and parts.
  14. IS Hand Tap (Destination) with Pack (Mata Tap)
    53%
    Mulai

    Rp69.900

    IS Hand Tap (Destination) with Pack (Mata Tap)
    Deskripsi:
    JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.
    atribut:
    • Material: Alloy tool steel (SKS)
    • Type Of Thread: M
    • Nominal Size of Screw: M8
    • Surface Treatment: Non-coated
    • Shank Diameter (mm): 6.2
    • Accuracy: JIS Class 3
    • Screw Length (mm): 30
    • Thread Size: M8
    • Cell Spacing (mm): 1.25
    • Shank Square Size (mm): 5.0
    • Pilot Hole Diameter (Φmm): 6.8
    • Tip: Destination
    • Overall Length (mm): 70
    • Screws: (Processing screw) Metric screw
  15. BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    35%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp33.900

    BOSCH Spade Drill Bit Self Cut Speed (Mata Bor Kayu Kipas)
    Deskripsi:
    Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi de
    atribut:
    • Cutter Type: Two cutters
    • Material: HSS-ISO-TEMP
    • Drill Bit Type: Flat
    • Cutting Direction: Kanan
    • Drill Bit Color: Abu-Abu Efek Sand Blast
    • Total length l2 (mm): 152
  16. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  17. BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    46%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  18. OMI Step Drill Takenoko for Tap Prepared Hole (Mata Bor Pagoda)
    Mulai

    Rp1.399.900

    OMI Step Drill Takenoko for Tap Prepared Hole (Mata Bor Pagoda)
    atribut:
    • Shank Diameter (mm): 6.35
    • Surface Treatment: Titanium Coating
Daftar Harga Bor Tap Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)Rp5.899.900
Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)Rp5.699.900
IS Drilling Tap (Drill & Spiral Combination Tap) (Tap Kombinasi)Rp479.900
TRUSCO Tap Handle (Gagang Tap)Rp309.900
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp609.900
TRUSCO Tap Holder T Type (Gagang Tap)Rp269.900
BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Rp46.900
TRUSCO Tap Handle (Gagang Tap)Rp499.900
IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)Rp2.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)