Beli Baut drain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Magnetic drain plug pliers
    Mulai

    Rp179.900

    monotaro Magnetic drain plug pliers
    Deskripsi:
    With this tool, it is possible to remove high temperature drain bolt directly without touching it with a strong magnet at the tip, so if you open the drain bolt when exchanging oil for a car, it will get hot and dirty oil, Or things like getting dirty on the floor will be gone. -After loosening the drain bolt to some extent with a tool such as a spectacle wrench or the like, it is easy to work by just rotating the magnet plate at the tip with it. Moreover, since the axis is flexible, it is possible to work from the side and it is very convenient. Special tool for assistance when removing the drain plug bolt.
    atribut:
    • Grip Diameter (φ mm): 24
    • Package Weight (g): 90
    • Overall Length (mm): 285
    • Dimensions (mm): Magnet: diameter phi 18 x thickness 3, wire: diameter phi 3.15 x length 185
  2. TONE Drain Bolt Socket Set
    Mulai

    Rp759.900

    TONE Drain Bolt Socket Set
    atribut:
    • Set Contents: All 3 points (4SQ-10, 13, 4E-17)
    • Insertion Angle (mm): 12.7
    • Weight (kg): 0.3
  3. JTC Drain Bolt
    Mulai

    Rp139.900

    JTC Drain Bolt
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. JTC Drain Bolt, Aluminum Packing Set
    Mulai

    Rp469.900

    JTC Drain Bolt, Aluminum Packing Set
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Mulai

    Rp6.299.900

    TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)
    Deskripsi:
    Operational by using the air compressorSimple use without open the oil bolt which can cause damage the oil boltThe product made by high quality materialSuit for : Motorcycles, Cars
    atribut:
    • Air Inlet Pressure (bar): 10
    • Ejection Pressure (bar): 0.6-8
    • Vacuum Degree (bar): 0-1
    • Cylinder Capacity: Cylinder Capacity
    • Oil Tray Volume (L): 16L
    • Air Consumption (L/minute): 150
    • Tank Capacity (L) : 70L
    • Weight (g): 24300
    • Working Temperature (°C): 40 - 60
  6. THE Hex Bolt Nut 304 Stainless UNC Half Thread Screw (Baut Mur Hexagonal)
    50%
    Mulai

    Rp8.900

    THE Hex Bolt Nut 304 Stainless UNC Half Thread Screw (Baut Mur Hexagonal)
    atribut:
    • Thread Type: Half Drat
    • Thread Size: T18
    • Grade: 304(A2)
    • Material: Stainless Steel
  7. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  8. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.900

  9. Daytona Oil & Fuel Equipment Carried Oil Drain Pan (Peralatan Oli/Bahan Bakar)
    Mulai

    Rp909.900

    Daytona Oil & Fuel Equipment Carried Oil Drain Pan (Peralatan Oli/Bahan Bakar)
    atribut:
    • Accessories: Drain bolt fall prevention net
    • Overall Length: 530mm (nozzle, inclusive handle)
    • Width: 280mm
    • Height: 100mm
  10. CKD Automatic Drain Drain Snap Drain (Katup Pembuang Otomatis)
    Mulai

    Rp1.399.900

    CKD Automatic Drain Drain Snap Drain (Katup Pembuang Otomatis)
    Deskripsi:
    Lightweight, compact and fit, is Shinkatachi drainage device that achieves high life and high reliability by snap-on adoption of the new mechanism. - Top connection port, can be connected in accordance with the horizontal two directions there application =
    atribut:
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Working Pressure (MPa): 0.15 to 1.0
    • Working Fluid: Drain (water or oil) in compressed air
    • Type: Normally closed white type
    • Drain method: (Ejection) snap mechanism
    • Drain outlet: Bamboo nipple (with nylon tube inner diameter phi 6 directly connectable)
    • Fluid Temperature (°C): 5 to 60
  11. monotaro.id U Bolt + 2 mur
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  12. ASADA Drain Cleaner H-75
    Mulai

    Rp5.099.900

    ASADA Drain Cleaner H-75
    Deskripsi:
    Distance: 7.5 m. Driving method: manual. Wire diameter used: phi 8 mm
    atribut:
    • Type: Manual water pipe vacuum cleaner
    • Included Shaft / Wire / Cable dimension (mmxm): 8 x 8 with valve head
    • Size (mm): L330xH206
    • Suitable Drain Pipe Diameter (mm): 20 to 75
  13. Non Brand Hex Bolt Nut M22 (Baut Mur Hexagonal)
    Mulai

    Rp539.900

    Non Brand Hex Bolt Nut M22 (Baut Mur Hexagonal)
    atribut:
    • Size: M22
    • Material: Steel
    • Treatment Surface: Galvanis White
    • Drat Type: Half drat
    • Thread Pitch (mm): 2.5
  14. monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    56%
    Mulai

    Rp13.900

    monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    atribut:
    • Drat Type: Half drat
    • Material: SS 304
  15. Onda Roof Drain (Saluran Air Atap)
    Mulai

    Rp249.900

    Onda Roof Drain (Saluran Air Atap)
    Deskripsi:
    Saringan pembuangan air di dak ( roof)
Daftar Harga Baut drain Terbaru November 2026
monotaro Magnetic drain plug pliersRp179.900
Daytona Motorcycle Part Drain Bolt Gasket (Komponen Oli/Bahan Bakar Motor)Rp26.900
TONE Drain Bolt Socket SetRp759.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp239.900
JTC Drain BoltRp139.900
JTC Drain Bolt, Aluminum Packing SetRp469.900
TEKIRO Oil Drain Tool Suction Gun (Alat Penguras Oli)Rp6.299.900
THE Hex Bolt Nut 304 Stainless UNC Half Thread Screw (Baut Mur Hexagonal)Rp8.900
monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)Rp8.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp3.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)