monotaro Magnetic drain plug pliers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Grip Diameter (φ mm)24
Package Weight (g)90
Overall Length (mm)285
Dimensions (mm)Magnet: diameter phi 18 x thickness 3, wire: diameter phi 3.15 x length 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this tool, it is possible to remove high temperature drain bolt directly without touching it with a strong magnet at the tip, so if you open the drain bolt when exchanging oil for a car, it will get hot and dirty oil, Or things like getting dirty on the floor will be gone.
-After loosening the drain bolt to some extent with a tool such as a spectacle wrench or the like, it is easy to work by just rotating the magnet plate at the tip with it. Moreover, since the axis is flexible, it is possible to work from the side and it is very convenient. Special tool for assistance when removing the drain plug bolt.
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk

Tidak ada ulasan