Beli Baut Plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SDC TANAKA Tapered Cap and Plug (Tutup Baut)
    64%
    Mulai

    Rp119.900

    SDC TANAKA Tapered Cap and Plug (Tutup Baut)
    Deskripsi:
    -Cover a bolt or nut, or insert to protect the threaded part.
  2. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    75%
    Mulai

    Rp9.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  3. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  4. TRUSCO Bolt nut cap
    36%
    Mulai

    Rp32.900

    TRUSCO Bolt nut cap
    atribut:
    • Material: L.D. polyethylene (PE)
    • Number of units in pack: 10 units
    • Purpose of Use: To prevent injuries and rust prevention in the bolt nut part.
  5. Sherlock Baut Roofing
    Mulai

    Rp10.900

    Sherlock Baut Roofing
    Deskripsi:
    Baut Baja Ringan.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  6. monotaro Magnetic drain plug pliers
    Mulai

    Rp179.900

    monotaro Magnetic drain plug pliers
    Deskripsi:
    With this tool, it is possible to remove high temperature drain bolt directly without touching it with a strong magnet at the tip, so if you open the drain bolt when exchanging oil for a car, it will get hot and dirty oil, Or things like getting dirty on the floor will be gone. -After loosening the drain bolt to some extent with a tool such as a spectacle wrench or the like, it is easy to work by just rotating the magnet plate at the tip with it. Moreover, since the axis is flexible, it is possible to work from the side and it is very convenient. Special tool for assistance when removing the drain plug bolt.
    atribut:
    • Grip Diameter (φ mm): 24
    • Package Weight (g): 90
    • Overall Length (mm): 285
    • Dimensions (mm): Magnet: diameter phi 18 x thickness 3, wire: diameter phi 3.15 x length 185
  7. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Current (A): 16
    • Housing Color: White
    • No. of Poles: 2
    • Voltage (V): 250
  8. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    51%
    Mulai

    Rp31.900

  9. WAKAI Nylon Anchor Eccentric Plug (Angkur Steker Nilon)
    Mulai

    Rp229.900

    WAKAI Nylon Anchor Eccentric Plug (Angkur Steker Nilon)
    Deskripsi:
    -Strong tightening feeling can be obtained by closely attaching the screw and plug to the opposite material.-Can be used for both hollow and non-hollow materials.-Can also be used for mortar and block.-For concrete, mortar, blocks, extruded cement plate and pottery industry siding groundwork.
    atribut:
    • Outer Diameter: 4mm
    • Length: 28mm
    • Punching Depth: 38mm
    • Pilot Hole Diameter: 4mm
  10. FESTO Plug Screw Blanking Screw Compressed Air Treatment (Baut Plug)
    Mulai

    Rp21.900

    FESTO Plug Screw Blanking Screw Compressed Air Treatment (Baut Plug)
    atribut:
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Note on Materials: RoHS-compliant
    • LABS (PWIS) Conformity: VDMA24364-B1/B2-L
  11. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  12. TRUSCO Bolt and Nut Protection Cap
    Mulai

    Rp97.900

    TRUSCO Bolt and Nut Protection Cap
    Deskripsi:
    -A protective cap for bolt nut part. -To prevent injuries and rust prevention in the bolt nut part.
    atribut:
    • Q'ty Per Bag: 10Pieces
    • Material: L.D. Polyethylene (PE)
  13. Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    51%
    Mulai

    Rp199.900

    Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    Deskripsi:
    Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufaktur
    atribut:
    • Color: White
    • Drat Type: Full Drat
    • Material: Steel
    • Surface Treatment: Galvanized White
  14. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp299.900

  15. Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    30%
    Mulai

    Rp96.900

    Yoshinobu Hex Socket Head Cap Screw L SUS304 Full Thread (Baut L)
    Deskripsi:
    Baut L Putih Full Drat dari Yoshinobu ini cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Stainlees Steel
    • Drat Type: Full Drat
  16. DV Plug In Connector
    43%
    Mulai

    Rp159.900

    DV Plug In Connector
    Deskripsi:
    Fuse & DIN Rail Socket. High Quality Material.
    atribut:
    • Maximum Current Rate (A): 24
    • Wire Size (mm): 0.75-2.50
    • Model : Wago (Terminal Cucuk)
  17. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
Daftar Harga Baut Plug Terbaru November 2026
SDC TANAKA Tapered Cap and Plug (Tutup Baut)Rp119.900
TRUSCO Tapered Countersunk Plug Black Oxide (Baut Penutup Saluran)Rp129.900
SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Rp9.900
THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Rp9.900
TRUSCO Bolt nut capRp32.900
Sherlock Baut RoofingRp10.900
monotaro Magnetic drain plug pliersRp179.900
Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)Rp14.900
monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)Rp31.900
SDC Bolt and Nut Protection CapRp139.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)