Beli Baut KENNEDY di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Mini Bolt Clipper
    Mulai

    Rp189.900

    Kennedy Mini Bolt Clipper
    Deskripsi:
    Clipper Cut Manufactured from forged hardened steel, with spring return, allowing single-handed use. Compound action magnifies the pressure applied to the handle. Ensures a concentration of force between the jaws. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials.
    atribut:
    • Type: Low Tensile Bolt Cutter
    • Handle Material: Drop Forged Steel
    • Overall Length: 205mm
    • Cut Type: Clipper Cut
    • Jaw Material: Drop Forged Steel
    • Grip Material: Plastic
    • Cutting Capacity: 3mm (1/8Inch) @ 735N/mm2 (45 tons/in2)
  2. Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)
    Deskripsi:
    Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.
    atribut:
    • Type: Low Tensile Bolt Cutter
    • Cut Type: Centre Cut
    • Grip Material: Plastic
    • Handle Material: Drop Forged Steel
  3. Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)
    Mulai

    Rp1.899.900

    Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)
    Deskripsi:
    Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.
    atribut:
    • Type: High Tensile Bolt Cutter
    • Handle Material: Steel
    • Standards Met: DIN 2076
    • Jaw Material: Drop Forged Hardened Carbon Steel
    • Cut Type: Centre Cut
    • Grip Material: Plastic
  4. Kennedy Combined Puller Set
    Mulai

    Rp1.499.900

    Kennedy Combined Puller Set
    Deskripsi:
    Kennedy Combined Puller Set with
    atribut:
    • Number of Pieces: 18
    • Weight Each: 2.71 kg
    • Includes: As SWP9 and HPB9 above
    • Capacity: 38 to 117 mm
  5. Kennedy Paint Brush Wooden Handled Wide (Kuas Cat)
    Mulai

    Rp12.900

    Kennedy Paint Brush Wooden Handled Wide (Kuas Cat)
    Deskripsi:
    Kennedy Paint Brush Wooden Handled Wide with
    atribut:
    • Bristle Color: Natural
    • Brush Material: Pure Bristle
    • Brush Shape: Flat Straight Cut
    • Brush Type: Painting/Covering Brush
    • Compatible Material: Oil-based Paint/Coatings;Water-based Paint/Coatings
    • Ferrule Finish/Coating: Chrome-plated
    • Ferrule Material: Steel
    • Handle Color: Natural
    • Handle Material: Wood
    • Handle Shape: Straight
    • Recommended Environment: Indoor/Outdoor
  6. Kennedy Harmonic Balance Puller Kit
    Mulai

    Rp1.099.900

    Kennedy Harmonic Balance Puller Kit
    Deskripsi:
    SWP9 Steering Wheel Suitable for GM, Ford and Chrysler vehicles. Also suitable for removing pulleys and fly wheels. Contents: 1x yoke, 1x thrust bolt. 1x thrust cap. 2x 75mm screws (5/16 Inc x 24 UNF). 2x 75mm screws (3/8 Inc x 16 UNC). 2x 90mm screws (5/16 Inc x 18 UNC). 1x plastic storage tray. HPB9 Harmonic Balance For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2 Inc to 4 5/8 Inc). Ductile steel yoke. Contents: 1x yoke. 1x thrust bolt. 1x ram nut. 3x 75mm screws (3/8 Inc x 24 UNF). 3x 75mm screws (3/8 Inc x 16 UNC). 1x plastic storage tray. CP18 Combination Steering wheel puller suitable for GM, Ford and Chrysler vehicles. For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2 Inc to 4 5/8 Inc). Contents: As SWP9 and HPB9 above.
    atribut:
    • Capacity: 38 to 117mm
    • Weight Each: 1.83kg
    • Product Type: Puller Set
    • Additional Features: Ductile steel yoke For harmonic balance and timing gears removal
    • Includes: 1x plastic storage tray 1x ram nut 1x thrust bolt 1x yoke 3x 75mm screws (3/8 Inch x 16 UNC) 3x 75mm screws (3/8 Inch x 24 UNF)
    • Product Number: HPB9
    • Part Number: KEN5033420K
  7. Kennedy Brake Piston Wind Back Kit Right Hand
    Mulai

    Rp1.699.900

    Kennedy Brake Piston Wind Back Kit Right Hand
    Deskripsi:
    Winds back disc brake calipers when replacing brake pads. Professional quality, allows the easy return of brake piston into the caliper. Suitable for most braking systems. Includes left and right handed thrust bolt assemblies, reaction plate and adaptors. Both kits supplied in carry cases
    atribut:
    • Order Code: KEN5032770K
    • Number of Pcs: 12
    • Tool Material: Steel
    • Includes: 10 Adapters, Blow molded storage case,Reaction plate,Right handed force screw
    • Product Type: Caliper Wind-Back Tool
  8. Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp15.999.900

    Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Color: Red
    • Overall Height (mm): 1007
    • Overall Length (mm): 1067
    • Overall Width (mm): 458
  9. Kennedy Stand & Pipe Vice
    Mulai

    Rp11.999.900

    Kennedy Stand & Pipe Vice
    Deskripsi:
    Pipe Vice & Stand Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.
    atribut:
    • Product Number: VPS055
    • Overall Height: 1145mm
    • Mounting Type: Bolt
    • Base Type: Fixed
    • Overall Material: Cast Iron
    • Clamping Force: 350kg
    • Jaw Opening: 8-55mm
    • Jaw Material: Alloy Steel
    • Overall Length: 850mm
    • Special Features: Portable
    • Minimum Compatible Pipe Size: 8mm
    • Compatible Pipe Size Range: 8mm to 55mm
    • Maximum Compatible Pipe Size: 55mm
  10. Kennedy Socket Cap Screws Metric Kit
    Mulai

    Rp709.900

    Kennedy Socket Cap Screws Metric Kit
    Deskripsi:
    Metric: M5 x 16, M5 x 20, M6 x 20, M6 x 25, M8 x 25, M8 x 30, M10 x 25, M10 x 30, M12 x 20, M12 x 25 and M12 x 30mm. UNF: 3/16 x 1/2, 3/16 x 3/4, 3/16 x 1, 1/4 x 3/4, 1/4 x 1, 1/4 x 1 1/4, 5/16 x 3/4, 5/16 x 1, 5/16 x 1 1/2, 3/8 x 3/4, 3/8 x 1 and 3/8 x 1 1/2.
    atribut:
    • Product Type: Screws - Socket Head
  11. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  12. Kennedy Internal & External Puller Kit
    Mulai

    Rp4.899.900

    Kennedy Internal & External Puller Kit
    Deskripsi:
    3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.
    atribut:
    • Number of Pieces: 6
    • Weight Each: 4.95kg
    • Capacity: 15 to 80mm
    • Product Type: Slide Hammer Puller Set
    • Additional Features: 0
    • Part Number: KEN5033340K
  13. Kennedy Professional Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp6.999.900

    Kennedy Professional Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Type: Roller Cabinet
  14. Kennedy Double Box End Wrench CH/Van (Kunci Ring)
    Mulai

    Rp92.900

    Kennedy Double Box End Wrench CH/Van (Kunci Ring)
    atribut:
    • Material: Chrome Vanadium Steel
    • Number of Points: 12
  15. Kennedy Combination Wrench Professional A/F (Kunci Ring Pas)
    Mulai

    Rp109.900

    Kennedy Combination Wrench Professional A/F (Kunci Ring Pas)
    atribut:
    • Finish/Coating: Mirror Finish
    • Type: Combination Spanner
    • Angle of Open End Offset (°): 15
    • Material: Chrome Vanadium Steel
    • Size System: AF
  16. Kennedy Hydraulic Nut Splitter Set
    Mulai

    Rp9.899.900

    Kennedy Hydraulic Nut Splitter Set
    Deskripsi:
    The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.
    atribut:
    • Product Number: HNS100
    • Pressure Application: Hydraulic
    • Material: Steel
    • Maximum Nut Capacity: 25
    • Nut Capacity (mm): 10 to 25
    • Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
    • Minimum Nut Capacity: 10mm
    • Part Number: KEN5034300K
  17. Kennedy Washers Copper Metric Kit
    Mulai

    Rp1.299.900

    Kennedy Washers Copper Metric Kit
    Deskripsi:
    Plain Copper Washers - Metric Contents: M5, M6, M8, M10, M12mm.
    atribut:
    • Material: Cooper
    • Product Type: Washers
    • Average Quantity: 300
    • Kit Contents: Contains sizes: M5, M6, M8, M10, M12mm
  18. Kennedy Double Box End Wrench (Kunci Ring)
    Mulai

    Rp129.900

    Kennedy Double Box End Wrench (Kunci Ring)
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Satin
    • Type: Ring Spanner
  19. Kennedy Threading Inserts
    Mulai

    Rp55.900

    Kennedy Threading Inserts
    Deskripsi:
    Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
Daftar Harga Baut KENNEDY Terbaru November 2026
Kennedy Mini Bolt ClipperRp189.900
Kennedy Low Tensile Bolt Cutter Centre Cut (Gunting Beton)Rp479.900
Kennedy Bolt Cutter High Tensile Centre Cut (Gunting Beton)Rp1.899.900
Kennedy Combined Puller SetRp1.499.900
Kennedy Paint Brush Wooden Handled Wide (Kuas Cat)Rp12.900
Kennedy Harmonic Balance Puller KitRp1.099.900
Kennedy Brake Piston Wind Back Kit Right HandRp1.699.900
Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)Rp15.999.900
Kennedy Stand & Pipe ViceRp11.999.900
Kennedy Socket Cap Screws Metric KitRp709.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)