Beli Batu Gerinda Stainless Steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Resibon Art Disc (Batu Gerinda Amplas)atribut:
- Size (inch): 4
- Maximum Operating Speed (rpm): 13600
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Mitsubishi Set Mata Bor Stainless SteelDeskripsi:Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.atribut:
- Cutting Diameter (mm): 2.5
- Groove Length (mm): 35
- Total Length (mm): 61
- Shank Diameter (mm): 2.5
- TRUSCO Mata Gerinda Amplas Susun GP Top untuk Stainless SteelDeskripsi:-Does not cause clogging or burns even when polishing stainless steel._x000D_-Stable grinding performance lasts from initial polishing to the end of use._x000D_-Welding bead removal, burr removal, and chamfering of stainless steel._x000D_-Polishing of difficult-to-grind materials such as stainless steel._x000D_-Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Allowable Weight: 81.6kgf
- Wheel Diameter D: 75mm
- Wheel Width: 25mm
- Opposite Side: 23mm
- Mounting Height H: 97mm
- Shaft Length L: 40mm
- Accessories: Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
- Metal Fitting Materials: Stainless Steel (SUS304)
- Number of Ridges: 10 Ridges
- Purpose of Use: Welding bead removal, burr removal, and chamfering of stainless steel. Polishing of difficult-to-grind materials such as stainless steel.
- Screw T: W3/4
- Wheel Materials: Nylon
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- TRUSCO Mata Gerinda Amplas Susun GP Top untuk Stainless SteelDeskripsi:-Does not cause clogging or burns even when polishing stainless steel._x000D_-Stable grinding performance lasts from initial polishing to the end of use._x000D_-Welding bead removal, burr removal, and chamfering of stainless steel._x000D_-Polishing of difficult-to-grind materials such as stainless steel._x000D_-Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)atribut:
- Allowable Weight: 117.6daN
- Color: Black
- Wheel Diameter D: 75mm
- Wheel Width: 85mm
- Mounting Height H: 96mm
- Shaft Length L: 35mm
- Accessories: Including 5 pieces per 15mm hole adapter box (separately sold item no. 5 pieces included: GPTAS-5P)
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Chromate Finishing
- Purpose of Use: Welding bead removal, burr removal, and chamfering of stainless steel. Polishing of difficult-to-grind materials such as stainless steel.
- Screw T: M16
- Thread Pitch: 2.00mm
- Kennedy Sikat Kawat Stainless SteelDeskripsi:Stainless steel wire scratch brushes are used on stainless steel and aluminum fabricated products - predominantly in stainless steel welding processes where the use of an ordinary wire scratch brush would create the risk of contamination of the weld. Hardwood handle.atribut:
- Head Shape: Straight Head
- Number of Pieces: Each
- Bristle Material: Stainless Steel
- Head Length (mm): 140
- Overall Length (mm): 290
- Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steelatribut:
- Compatible Band Saw: Asada 170, 170A, 185, 18F
- Main Cutting Material: More than 4 mm Copper Pipe (Wall Thickness) More than 4 mm Stainless Steel Pipe (Wall Thickness) More than 4 mm Drum Materials (Board Thickness)
- Number of Threads: 14
- Weight (g): 130
- Finishing Material: Cobalt High-Speed-Steel Bimetal
- Overall Length (mm): 1635
- Thickness (mm): 0.64
- Width (mm): 13
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- TRUSCO Stainless Steel Brushatribut:
- Thickness (mm): 10
- Width (mm): 30
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless SteelDeskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- Ishihashi Seiko Tap and Drill for Stainless SteelDeskripsi:-A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Materialatribut:
- Material: Cobalt High Speed Steel (HSCO-M42)
- NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309Deskripsi:Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 51.0
- Tensile Strength (kgf/mm²): 58.1
- Elongation (%): 42
- KRISBOW Mata Gerinda Potong Flexible Depressed Centeratribut:
- Use for: for Stone & Glass
- monotaro.id Sekrup Tapping FAB Stainless Steel 304 (FH)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- OSG Straight Shank EX-Gold Drill for Stainless Steel and Mild Steel STUB Type EX-SUS-GDS Seriesatribut:
- Tolerance: h8
- Surface Processing: TiN coating
- Precision: h7
- Helix Angle (°): 35 to 40
- Material: High vanadium high speed (high speed steel) HSSE
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless SteelDeskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless SteelDeskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.atribut:
- Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless SteelDeskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- KRISBOW Mata Gerinda Amplas Susun Zirkonium OksidaDeskripsi:Gunakan gerinda poles Krisbow yang cocok untuk finishing pada permukaan besi maupun stainless steel agar terlihat lebih mengkilap dan berkilau. Gerinda Poles Zirconium Oxide #120 10 cm dari Krisbow adalah alat serbaguna untuk penggunaan profesional dan umum serta cocok digunakan untuk berbagai jenis material. Digunakan dalam pekerjaan untuk perbaikan dan penyelesaian finishing dari bodi otomotif dan pekerjaan industri, dan mempermudah pengerjaan menggosok lapisan cat, dempul atau surfacer. Bahan Zirconium oxide biasa digunakan untuk berbagai mesin gerinda karena sifatnya yang kuat dan tahan lama.atribut:
- Dimensions (mm): 100x16
- Speed (rpm): Max. 15300
Daftar Harga Batu Gerinda Stainless Steel Terbaru March 2026
| Nippon Resibon Art Disc (Batu Gerinda Amplas) | Rp67.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| Mitsubishi Set Mata Bor Stainless Steel | Rp879.900 |
| TRUSCO Mata Gerinda Amplas Susun GP Top untuk Stainless Steel | Rp529.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| TRUSCO Mata Gerinda Amplas Susun GP Top untuk Stainless Steel | Rp529.900 |
| Kennedy Sikat Kawat Stainless Steel | Rp37.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir) | Rp159.900 |
| TRUSCO Portable Bandsaw Blade Bi-Metal for Steel/Stainless Steel | Rp3.299.900 |
| TRUSCO Stainless Steel Brush | Rp169.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P101004030-1.jpg)






/5vP102094211-2.jpg)




%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-309/1yP103216070-1.jpg)

/p9P103460909-4.jpg)