NRS Grinding Wheel Super Green Sigma 36 (Low Noise & Less Vibration) (Batu Gerinda Poles)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Grain Size (#)36
Outside Diameter (mm)125
Thickness (mm)5
Hole Diameter (mm)22
Maximum Usage Lap Speed (m/s)72 (4300m/min)
Purpose of UseAll grinding operations using conventional offset grindstone. (bead/burring of general steel/stainless steel, lightweight steel frame (C type channel/angle etc.))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This for low vibration and low volume type grinding.It does not require abrasion specific, grain size specific , hardness specific selection.It is suitable for all steel materials including normal steel and the stainless steel.UsageAll the gri

Ulasan Produk

Tidak ada ulasan