Beli Batu Gerinda Baby di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)atribut:
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda)atribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Abrasive Material: PA
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)atribut:
- Grain Size (#): 60
- Shape: Cylinder
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Deskripsi:-For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
- TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)Deskripsi:Use:Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).atribut:
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Deskripsi:Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.atribut:
- Type: Type vertical planting
- Shaft DiameterxShaft Length (mm): 6x40
- Material (Shaft): Steel
- Usage Tool: Straight grinder (air and electric)
- FSK Grinding Wheel with WA Axis Red E (Mata Tuner Batu)atribut:
- Bond: Vitrified
- Abrasive Grain: WA (red)
- Coupling: P
- Shape: E
- Maximum Using Revolving Speed: 29800min-1
- Compatible Materials: Alloy steel, tool steel, carbon steel
- Grain Size: 60
- Outer Diameter: Ø 32mm
- Shaft Length: 36mm
- Shaft diameter: Ø 6mm
- Thickness: 8mm
- monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Overall Length (mm): 136
- Collet Size (mm): 3
- Air Connection Port: 43834
- Air Consumption (L/minute): 198
- No Load Speed (rpm): 56000
- Working Air Pressure Range (MPa): 0.62
- FSK WA Axis Grinding Wheel White A (Mata Tuner Batu)atribut:
- Bond: Vitrified
- Abrasive Grain: WA (white)
- Coupling: P
- Shape: A
- Compatible Materials: Alloy steel, tool steel, carbon steel
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)Deskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- UHT Air Micro GrinderDeskripsi:-Super lightweight type with enhanced resin body.-For metal processing, polishing, deburring.
- TRUSCO High-Cutting Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Deskripsi:69atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 30000
- Purpose of Use: For polishing of SKD, cemented carbide and aluminum, etc.
- TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed: 25000rpm
- Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
Daftar Harga Batu Gerinda Baby Terbaru November 2026
| TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu) | Rp119.900 |
| TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu) | Rp489.900 |
| NORTON Grinding Wheel Straight T1-A Green (Batu Gerinda) | Rp209.900 |
| TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) | Rp239.900 |
| TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu) | Rp339.900 |
| BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan) | Rp519.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| TRUSCO Air Micro Grinder (Mesin Gerinda) | Rp3.199.900 |
| TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun) | Rp289.900 |
| TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu) | Rp389.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101000535-1.jpg)
/jwP102010716-2.jpg)
/q1P102273937-2.jpg)
/P101000534-1.jpg)
/P102012864-1.jpg)
/P101518664-2.jpg)
/P101578446-1.jpg)
/P101000821-1.jpg)
/P102748703-1.jpg)
/P101000721-1.jpg)
/P102186534-1.jpg)
/P102924543-1.jpg)
/q0P101561936-2.jpg)
/P102924464-1.jpg)
/P101005779-1.jpg)
/q8P102273944-2.jpg)

/P101506913-1.jpg)
/P101581316-1.jpg)
/P101005785-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)