Beli Backpack Blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BUYERS PRODUCTS Trailer Accessoriesatribut:
- UNSPSC: 25181708
- Fort AC-Axial Blower Fan (Kipas Blower Aksial)atribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- PRO-QUIP Backpack SprayerDeskripsi:Teknologi PRO-QUIP menyediakan sprayer ransel dengan berbagai type dan ukuran, serta berbagai kelebihan dari produk-produk kami untuk membantu meningkatkan hasil kerja dan usaha anda.
- NILFISK Vacuum Bags (Kantong Filter Vacuum)Deskripsi:Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.atribut:
- UNSPSC: 47121607
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- NILFISK Vacuum Cleaner (Penyedot Debu)atribut:
- Power Cord Length (m): 5
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Deskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- KLENCO Upgholstery Carpet Cleaners (Mesin Pembersih Upholsteri)Deskripsi:TYPHOON spray extraction cleaners provide gentle but effective cleaning of carpet and textile upholstery. These machines work by spraying cleaning solution into the carpet to loosen the dirt and then vacuuming away the dirty solution all in a single pass. Extraction cleaning with a good detergent revives fabric pile, restores colours, eliminates dirt & bacteria and extends textile lifeatribut:
- Recovery Tank (L): 15
- Solutions Tank (L): 15
- Power Rating (W): 1200
- Dimensions (cm): 41X40X64
- AMETEK LAMB Vacuum DC MotorDeskripsi:Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.atribut:
- Average Life (hour): 500
- Body Dia. (in): 5.7
- Duty cycle: Intermittent
- Frame: Non-Standard
- Ins. Class: A
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Lug
- Motor Thermal Protection: None
- Motor/Blower Type: Bypass
- Mounting Brackets: Thermoset
- No. of Speeds: 1
- Phase: Single
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
Daftar Harga Backpack Blower Terbaru November 2026
| BUYERS PRODUCTS Trailer Accessories | Rp749.900 |
| KRISBOW Mesin Potong Rumput Backpack | Rp2.999.900 |
| Fort AC-Axial Blower Fan (Kipas Blower Aksial) | Rp109.900 |
| PRO-QUIP Backpack Sprayer | Rp1.299.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp559.900 |
| NILFISK Vacuum Bags (Kantong Filter Vacuum) | Rp779.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| NILFISK Vacuum Cleaner (Penyedot Debu) | Rp4.299.900 |
| KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp2.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/Fort%20AC-Axial%20Blower%20Fan%20(Kipas%20Blower%20Aksial)/bzP103842431-1.jpg)

/a0P102266360-7.jpg)
/7eP109316266-1.jpg)
/d7P103950475-3.jpg)
/P101542898-4.jpg)
/50P108279180-1.jpg)
/ccP108171444-1.jpg)

/P103118361-1.jpg)

/63P105563219-1.jpg)
/58P103634188-1.jpg)


/4iP103953162-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)